Beli Alat Pengukur Suhu Panas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  3. Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Mulai

    Rp57.900

    Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Deskripsi:
    Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronik
    atribut:
    • Dimensions (cm): 22.5x4.7
    • Voltage (V): 220
    • Power (W): 300
    • Material: Plastik
  4. Horiba Pengukur Suhu Laquatwin Compact dengan Lampu
    Mulai

    Rp5.399.900

    Horiba Pengukur Suhu Laquatwin Compact dengan Lampu
    Deskripsi:
    The only pocket meter that directly measures conductivity in 0.12ml sample. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.12ml Up to 3 calibration points Conductivity and temperature display Auto range Auto calibration Auto standard recognition: 1413µS/cm, 12.88mS/cm, 111.8mS/cm Auto temperature compensation: 2%/degrees C fixed Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins. Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Materials: ABS epoxy body & titanium coated with platinum black sensor Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with 1413µS/cm & 12.88mS/cm conductivity standards (14ml each), conditioning solution (4ml), 2 x CR2032 batteries, dropper, instruction and quick manuals
    atribut:
    • Temperature Display (°C): 0 to 50
    • Temperature Calibration (°C): 5 to 40
    • Operating Temperature (°C): 5 to 40
    • Operating Humidity: 85% or less relative humidity (no condensation)
    • Power: CR2032 Batteries (2)
    • Dimensions (mm): 164x29x20
    • Minimum Sample Volume (ml): 0.12
  5. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  6. Extech Heat Stress WBGT Meter
    Mulai

    Rp8.199.900

    Extech Heat Stress WBGT Meter
    atribut:
    • Manufacturing Number: HT30
    • Humidity Range (% RH): 0-100
    • Temperature Range (°C): 0 to 80
    • Netto Weight (kg): 0.14
    • Dimension Unit (mm): 254x48.7x29.4
    • Type: Hygrometer
    • Resolution (°C): 0.1
  7. Smart Sensor pH Meter (Pengukur pH)
    Mulai

    Rp729.900

    Smart Sensor pH Meter (Pengukur pH)
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  8. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  9. KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)
    Mulai

    Rp2.399.900

    KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  10. Tenmars Heat Stress WGBT Meter
    Mulai

    Rp8.099.900

    Tenmars Heat Stress WGBT Meter
    Deskripsi:
    - Quick-response capacitance sensor.- Accurate measurement for wet bulb globe
    atribut:
    • Measurement Range: WBGT : 0~59.0°C/32.0~138.0°F (Indoor&Outdoor without sunlight); 0~56.0°C/32.0~132.0°F (Outdoor with sunlight); TA : 0~50.0°C/32.0~122.0°F; TG : 0~80.0°C/32.0~176.0°F; %RH : 1%~99%; DEW : -35.3~48.9°C/-31.5~120.1°F; WET : -21.6~50.0°C/-6.9~122.0°F
    • Resolution: WBGT : 0.1 (Indoor&Outdoor without sunlight); 0.1 (Outdoor with sunlight); TA : 0.1; TG : 0.1; %RH : 0.1%; DEW : 0.1; WET : 0.1
    • Accuracy: WBGT : °C=±1.0/°F=±1.8 (Indoor&Outdoor without sunlight); °C=±1.5/°F=±2.7 (Outdoor with sunlight); TA : °C=±0.8/°F=±1.5; TG : °C=±0.6/°F=±1.1; %RH : ±3.0%RH(20~80%) ±5.0%RH(<20%,>80%)
    • Dimension (LxWxH) (mm): 300x70x50
  11. Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Mulai

    Rp4.699.900

    Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)
    Deskripsi:
    - The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.
    atribut:
    • Temperature Range (°C): -200 to 1372
    • Thermocouple: K
    • Accuracy (%): ±0.1
    • Number of Parameters: 1 (Display)
    • Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
  12. SHINWA pH Meter (Pengukur pH Tanah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SHINWA pH Meter (Pengukur pH Tanah)
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  13. Extech Sound Level Meter (Pengukur Suara)
    Mulai

    Rp5.699.900

    Extech Sound Level Meter (Pengukur Suara)
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  14. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp919.000

  15. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  16. Non Brand Gelas Ukur
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.500

  17. Amprobe Thermocouple Thermometer K/J-Type (Pendeteksi Suhu)
    Mulai

    Rp6.799.900

    Amprobe Thermocouple Thermometer K/J-Type (Pendeteksi Suhu)
    Deskripsi:
    The Amprobe TMD-53 thermometer is a perfect choice for HVAC/R technicians and electricians, as well as research, industrial process, and quality control applications. The dual inputs allow easy super-heat and sub-cool temperature measurement as well as cut-out and in temperature measurements.
    atribut:
    • Thermocouple Type: K, J
    • Basic Accuracy (%): 0.05
    • Number of Parameters (Display): 3
    • K-Type Temperature (°F): Temperature Range : -328 - 2501
    • J-Type Temperature (°F): Temperature Range : -346 - 2192
Daftar Harga Alat Pengukur Suhu Panas Terbaru November 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Taffware QST Express Heat Gun Electric Hot Air VinylRp57.900
Horiba Pengukur Suhu Laquatwin Compact dengan LampuRp5.399.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp169.900
Extech Heat Stress WBGT MeterRp8.199.900
Smart Sensor pH Meter (Pengukur pH)Rp729.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)Rp2.399.900
Tenmars Heat Stress WGBT MeterRp8.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)