Beli Alat Pengukur Kualitas Air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat Ukur Kualitas Udara Tipe Compactatribut:
- Accuracy: ± 5% F.S
- Auto Power OFF: Adjustable 3, 10 or 30 min inactivity
- Channel Size: 2.5micro m
- Display: 2 inch TFT Color LCD display, 220x176 pixels
- Mass Concentration Range (g/m³): 0 to 2000 micro
- Power: 9V battery
- Resolution: 0.1 Deg.C / 0.1 %RHAccuracy
- Resolution (g/m³): 1 micro
- Temperature Range (°C): -20 to 70 (0 to 100 %RH)
- Horiba Field Type Multi-Digital Water Quality Meter Laqua Ph/Dissolved Oxygen Sensor Set (Alat Ukur Kualitas Air)atribut:
- Meter Input: Micro USB (B)
- Meter Output: micro USB (B)
- Optical Dissolved Oxygen Sensor: 300 - D -2
- pH Sensor Head: 300 - P -2
- Measurement Range (Resolution): pH 0.00 to 14.00 (0.01 pH) , pH 0.000 to 14.000 (0.001 pH)
- Waterproof/Dust-Proof Grade: IP 67 Equivalent
- Accuracy (Instrument Reproducibility): ± 2% (0 to 20.00 mg/L, 0 to 200.0%)
- Accuracy (Instrument Reproducibility) (pH): 0.00 to 14.00 ± 0.01, 0.000 to 14.000 ± 0.005
- Body External Dimensions (mm): 90x34x220
- Calibration Point: 2
- Calibration Points: Max. 5
- Data Memory: 10,000 points
- Measurement Range (m/l): 0.00 to 20.00 , 0.0 to 200.0%
- Package Size (mm): 440x410x110
- Power Supply: AA size type battery 4 pieces
- Resolution (mg/L): 0.01 , 0.1%
- Viewing: color graphic TFT-LCD
- pH Cartridges: 300 P-C
- Hanna Instruments GPS Multiparameter Meters Meter Only (Pengukur Kualitas Air)Deskripsi:The HI9829 is a waterproof portable logging multiparameter meter that monitors up to 14 different water quality parameters.The microprocessor based multi-sensor probe allows for the measurement of key parameters including pH, ORP, conductivity, dissolved oxygen, turbidity, ammonium, chloride, nitrate, and temperature. The probe transmits readings digitally with options to log data while disconnected from the meter. An optional GPS provides location tracking of measurements. The complete system is simple to setup and easy to use. The HI9829 is highly customizable and supplied with all necessary accessories, packaged in a durable carrying case. Optional GPS provides location tracking of measurements.Color coded, field replaceable sensorsGreat for environmental, field, and laboratory testing.atribut:
- Environment Temperature (°C): 0 to 50 (32 to 122°F); RH max 100%
- Dimensions (mm): 221x115x55 (8.7x4.5x2.2inch)
- Connectivity: USB (with HI 929829 software)
- Temperature Range (°C): -5.00 to 55.00, 23.00 to 131.00°F, 268.15 to 328.15 K
- EC Range (mS/cm): 0 to 200 (absolute EC up to 400)
- Turbidity Range (FNU): 0.0 to 99.9; 100 to 1000
- Battery Type/Life: 1.2V (4) NiMH, rechargeable batteries, size C type; up to 140 hours depending on configuration
- Chloride Range (ppm Cl): 0.6 to 200.0 (as Cl- )
- DO Range: 0.0 to 500.0%; 0.00 to 50.00 ppm (mg/L)
- GPS: 12 channel receiver 10 m (30 ft) accuracy
- Logging interval: one second to three hours
- Nitrate-Nitrogen Range (ppm): 0.62 to 200.0 Ni (as NO3 - -N)
- ORP Range (mV): ±2000
- Resistivity Range (ohm/cm): 0 to 999999; 0 to 1000.0 kΩ/cm; 0 to 1.0000 MΩ/cm
- Seawater σ Range: 0.0 to 50.0 σt, σ0, σ15
- TDS Range: 0 to 400000 ppm (mg/L); (the maximum value depends on the TDS factor)
- Waterproof Protection: IP67
- mV Range (mV): ±600.0
- pH Range (pH): 0 to 14
- Lutron Water Quality Meter (Meter Kualitas Air)atribut:
- Measurement Range: PH: 0 to 14PH; mV: 0 to 1999mV
- Measurement Range Salt: 0 to 12% salt (% weight)
- Measurement Range Dissolved Oxygen (mg/L): 0 to 20.0
- Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)atribut:
- Viewing: Monochrome custom LCD with backlight
- Waterproof/Dust-Proof Grade: IP 67 Equivalent
- Power Supply: AA size , Alkali battery , 2 pieces
- Battery Power Consumption (Standby Time) (V/mA): 3/5
- Body External Dimensions WxHxD (mm): 80x160x40
- Ambient Temperature and Humidity (°C): 0 to 45
- Body mass (g): 240
- Relative Humidity (%): 0 to 80
- Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)Deskripsi:INDOOR AIR QUALITY METER LOGGER CO250 adalah suatu perangkat alat uji untuk mengukur dan memonitor kualitas udara pada sebuah ruangan. Dengan menggunakan alat ini dapat diketahui tingkat kuali tas udara sehingga didapatkan data yang terukur batas kualitas udara yang dihasilkan apakah masih dalam toleransi ataukah sudah terkena pencemaran udara. Alat ini didesain compact sehingga sangat mudah dibawa dan digunakan. Air quality meter ini mempunyai humidity 0.0 to 99.9% R H. Air quality meter sering digunakan di industri, pabrik, laboratorium atau perkantoran .atribut:
- Netto Weight (kg): 0.11
- Manufacturing Number: CO250
- Dimension Unit (mm): 200x70x57
- Type: Indoor Air Quality
- SNDWAY Air Quality Monitor Pm2.5 Sensor + Humidity + Temperature (Pengukur Kualitas Udara Ruangan)Deskripsi:SNDWAY Air Quality Monitor DigitalAlat kecil yang seperti alarm tidur ini memiliki fungsi yang sangat berguna karena dapat mengukur kualitas udara melalui parameter PM 2.5 (partikel super kecil yang dapat membahayakan kesehatan paru-paru) sekaligus mengukur temperatur dan kelembapan udara!Segera miliki alat ini untuk memastikan kondisi udara di rumah Anda!atribut:
- PM 2.5 Measuring (µg/m³): 0 - 500
- PM 2.5 Sensor: Plantower Laser Particulate Matter Sensor
- Temperature Range & Accuracy (C): 10 - 50 0.3
- Humidity Range & Accuracy (RH): 0-99% 3
- Battery (mAh): 580 (4.5hours)
- Resolution (µg/m³): 1
- BETA Hose Water DOF Type (Per Meter Without Breaks) (Selang Air)Deskripsi:Harga yang tercantum adalah harga per 1 meter. Contoh : jika anda membeli 8 meter maka akan dikirimkan 8 meter tanpa putus.atribut:
- Length (m): 50
- AMTAST Water Quality Tester (Meteran Kualitas Air)atribut:
- Range (pH): -2 to +20
- Salinity Range (ppt): 0 to 10
- Resistivity Range (MΩ): 0 to 100
- Dissolved Oxygen (mg/L): 0 to 20
- Temperature Range (°C): 0 to 105
- Dimensions LxWxH (mm): 170x85x50
- Battery Life (hour): Approximately 150
- Connector: BNC, 6-pin Mini Plug
- Stability Conditions: Low or High
- Smart Sensor pH Meter (Pengukur pH)Deskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Horiba LAQUA Smart Handheld Conductivity & DO Meter Package (Meter Kualitas Air)atribut:
- Parameter: pH/ ORP/ EC/ TDS/ Resistivity/ Salinity/ DO/ Ion/ Temperature
- Notes: 2-Channel
- Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Deskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- Horiba LAQUA Smart Handheld pH, Conductivity, & DO Meter Package (Meter Kualitas Air)atribut:
- Parameter: pH/ ORP/ EC/ TDS/ Resistivity/ Salinity/ DO/ Ion/ Temperature
- Notes: 3-Channel
- KRISBOW Alat Ukur Konduktivitas Airatribut:
- Measuring Range: 100-10000 ppM
- Dimensions (mm): 170x32x15
- Trilliun Hose Water DOP (Selang Air)Deskripsi:Selang PVC Trilliun Dof. Selang PVC Trilliun Dof adalah selang multifungsi yang terbuat dari bahan baku PVC kualitas terbaik yang dapat digunakan di segala kebutuhan, sangat fleksibel dan memiliki ketahanan serta kekuatan yang tinggi. Selang PVC Trilliun Dof tersedia dalam tiga macam warna, yaitu : biru, hijau dan merah. Keunggulan: - Terbuat dari 100% bahan baku PVC Murni. - Kuat dan tahan lama. - Multifungsi. - Lembut. - Elastis. - Fleksibel. - Aman dan bersih.atribut:
- Color: Random Color
Daftar Harga Alat Pengukur Kualitas Air Terbaru November 2026
| KRISBOW Alat Ukur Kualitas Udara Tipe Compact | Rp3.999.900 |
| Horiba Field Type Multi-Digital Water Quality Meter Laqua Ph/Dissolved Oxygen Sensor Set (Alat Ukur Kualitas Air) | Rp78.999.900 |
| Hanna Instruments GPS Multiparameter Meters Meter Only (Pengukur Kualitas Air) | Rp98.999.900 |
| Lutron Water Quality Meter (Meter Kualitas Air) | Rp4.999.900 |
| Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air) | Rp20.999.900 |
| Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2) | Rp18.999.900 |
| DKK TOA Digital Probe for Portable Multi Water Quality Meter (Pengukur Kualitas Air) | Rp11.999.900 |
| SNDWAY Air Quality Monitor Pm2.5 Sensor + Humidity + Temperature (Pengukur Kualitas Udara Ruangan) | Rp1.299.900 |
| BETA Hose Water DOF Type (Per Meter Without Breaks) (Selang Air) | Rp3.900 |
| AMTAST Water Quality Tester (Meteran Kualitas Air) | Rp55.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/61P108078217-1.jpg)
/4oP107665168-1.jpg)
/95P106085329-1.jpg)
/6cP107987228-1.jpg)
/r6P105642978-1.jpg)
/rmP108058994-1.jpg)
/l0P106779756-1.jpg)
%20(Selang%20Air)/baP106094406-1.jpg)
/mxP107630825-1.jpg)
/57P107510187-5.jpg)
/q3P107359939-1.jpg)
%20(Meter%20Kualitas%20Air)/7jP107361271-1.jpg)
/o4P107923868-1.jpg)
/qlP107359957-2.jpg)
%20(Meter%20Kualitas%20Air)/8qP107361314-1.jpg)

%20(Meter%20Kualitas%20Air)/qhP107360953-1.jpg)
/d4P105605472-5.jpg)
/4uP107361174-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)