Beli Airless Spray Gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Tip Guard For Airless Spray Gunatribut:
- Dimensions (LxWxH)(cm): 10x7x7
- Use for: Airless Spray Gun 10193769
- KRISBOW Tip Semprotan Cat Airless ReversibleDeskripsi:Reversible Airless Spray Gun Tips Wtip-311atribut:
- Dimension (LxWxH) (cm): 9x3x6
- Use for: Airless Spray Gun 10193769
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- ANEST IWATA Airless GunDeskripsi:[Improvement of cleanability] By increasing the diameter of the paint passage, it reduces passage resistance and prevents paint residue from accumulating. [Improved safety] Spray lock is abolished to improve pressure resistance and safety by 4 times maximum working pressure. (The safety lock is equipped as usual. [Improved handling] The trigger design has been revised to reduce the trigger load so that the trigger operation can be performed smoothly. [Light weight and downsizing] While ensuring a pressure-resistant structure, a significant reduction in mass has been achieved. [High maintainability] No special tools are required for disassembly and assembly. General tools such as a spanner and hexagon wrench are OK. The assembly of the needle valve set has facilitated assembly.
- SAGOLA Airless Spray Gunatribut:
- Screw Nozzle (inch): 11/16
- SAGOLA Airless Pole Spray Gunatribut:
- Swivel Coupling (inch): 1/4
- Maximum Working Pressure (bar): 220
- INGCO Hvlp Air Spray Gunatribut:
- Standard Nozzle (mm): 1.4
- Pattern Width (mm): 180-250
- Optional Nozzle (mm): 1.3-2.5
- STAR Standard Duty Suction Feed Spray GunDeskripsi:Standard/Professional Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vertical use with cellulose enamel or acrylic paints etc. Both with 1/4 Inch NPT male fittings. 30 - 70psi, 7 - 12cfm. Standard model is suitable for applying base coats. Professional is suitable for applying finishing coats. Weight: 1.3kg.atribut:
- Reservoir Capacity: 1000cc
- Compatible Hose Inner Diameter: 10mm
- Compatible Materials: Acrylic Paint Cellulose Enamel
- Overall Width: 150mm
- Air Inlet Size: 1/4 NPT
- Overall Height: 300mm
- Air Pressure: 90PSI
- Air consumption: 7-12CFM
- Type: Suction Feed Spray Gun
- Overall Diameter: 150mm
- ANEST IWATA Airless Gun (ALG Series)Deskripsi:Greater ease of cleaning Applications : - Construction Coating - Steel frame Coatingatribut:
- Maximum Operating Pressure (MPa): 25
- ANEST IWATA Airless Spray UnitDeskripsi:Popular airless coating equipment that are compact but tough Applications - Metal coating - Building coating - Ironwork coating
- INGCO Spray Gun(Quick Connector)Deskripsi:INGCO Spray Gun (Quick Connector) // Semprotan Sprayer Nozzle Jet Cleaner Pressure Washeratribut:
- Material: Plastic body
- Suitable For: HPWR14008, HPWR18008, HPWR20008, HPWR25008, UHPWR14008, UHPWR18008
- ANEST IWATA Airless Gun (ALS Series)Deskripsi:Popular airless coating equipment that are compact but tough Applications - Metal coating - Building coating - Ironwork coatingatribut:
- Air Hose Connection: G 1/4
- Fluid Hose Connection: G 1/4
- Suction Filter: 50 Mesh
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- ANEST IWATA Airless Paint Hose (Stainless Steel Glade)Deskripsi:Various hoses are available for supplying paint and air. Applications - Air supply to various coating equipment - Paint supply to pressurized spray gunatribut:
- Type of Blade: Stainless Steel Glade
- Inner Diameter: 6
- Outer Diameter: 11.5
- Maximum Operating Pressure (MPa): 20.6
- ANEST IWATA Spray Gun (W-400 Series)Deskripsi:Spray Guns (W-400 Series) Onlyatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2/0.29
- Applicable Air Cap Type: LV2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 280/370
- Wipro Spray Gun Meiji TypeDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
Daftar Harga Airless Spray Gun Terbaru March 2026
| KRISBOW Tip Guard For Airless Spray Gun | Rp629.900 |
| KRISBOW Tip Semprotan Cat Airless Reversible | Rp159.900 |
| ANEST IWATA Small Spray Gun W-71 Series | Rp3.799.900 |
| ANEST IWATA Spray Gun | Rp3.399.900 |
| ANEST IWATA Airless Gun | Rp6.799.900 |
| SAGOLA Airless Spray Gun | Rp5.199.900 |
| SAGOLA Airless Pole Spray Gun | Rp10.999.900 |
| INGCO Hvlp Air Spray Gun | Rp359.900 |
| STAR Standard Duty Suction Feed Spray Gun | Rp2.999.900 |
| ANEST IWATA Airless Gun (ALG Series) | Rp4.399.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)




























































































































































/ddP103755481-1.jpg)

/jdP105718697-1.jpg)
/dmP103755490-1.jpg)



/k8P103755728-2.jpg)
/4qP103756170-2.jpg)