Beli 9pk 2250 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BANDO Rib Ace Belt Type 9PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Angle (°): 40
- Material: Rubber
- Number of Ribs: 9
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Mitsuboshi Rib Starbelt 9Pkatribut:
- Number of Ribs: 9
- Mitsuboshi Rib Starbelt 10PkDeskripsi:Ribs star belt, was designed by fusing the features of flexibility of high-power transmission property and the flat belt of the V-belt, high-performance belt.. High transmission capacity can be obtained. (Per unit width transmission capacity is the stanatribut:
- Number of Ribs: 10
- BANDO Rib Ace Belt Type 7PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
- BANDO Rib Ace Belt Type 8PK (Van Belt)Deskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Angle (°): 40
- Material: Rubber
- Center Distance (mm): 3.56
- Number of Ribs: 8
- Thickness (mm): 4.8
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- OPTIBELT Belt RBK 9PK TypeDeskripsi:The optibelt TRUCK POWER RBK is a high performance ribbed belt for all modern standard ancillary component drives in commercial vehicles and buses. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components,an ever-increasing constraint in the commercial vehicles of today. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt TRUCK POWER RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt TRUCK POWER RBK satisfies vehicle manufacturer requirements and achieves the highest level of operational performance.atribut:
- Sections: 9PK
- OPTIBELT Truck Power RBK 10PKDeskripsi:The optibelt TRUCK POWER RBK is a high performance ribbed belt for all modern standard ancillary component drives in commercial vehicles and buses. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components,an ever-increasing constraint in the commercial vehicles of today. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt TRUCK POWER RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt TRUCK POWER RBK satisfies vehicle manufacturer requirements and achieves the highest level of operational performance.atribut:
- Sections: 10PK
- CRC Isopropyl Alcohol CleanerDeskripsi:ISOPROPYL ALCOHOL CLEANER, 14 WT OZModel#: 03201DESCRIPTION:A quick drying light-duty precision cleaner for use in industrial, electrical, electronic and aviation applications. Its 99% pure formula aggressively dissolves grease, dust, dirt, lint, oils and flux from most non-plastic surfaces.APPLICATIONS:Recommended for light duty cleaning and degreasingatribut:
- Net Fill: 12 Wt Oz
- Appearance: Clear Water-White Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: HFC-152a
- BANDO Rib Ace Belt Type 6PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Number of Ribs: 6
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Angle (°): 40
- BANDO Rib Ace Belt Type 5PKDeskripsi:Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Number of Ribs: 5
- Center Distance (mm): 3.56
- Angle (°): 40
- Thickness (mm): 4.8
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- JK CARE Isopropyl AlcoholDeskripsi:ISOPROPYL ALKOHOL 70%Cara Pemakaian :- Semprotkan pada benda yang bersentuhan langsung pada kulit anda- Semprotkan pada alat-alat yang perlu disterilkanKegunaan :- Sebagai Antiseptic dan Disinfektan- Sebagai Bahan Dasar Pembuatan Hand Sanitizer- Sebagai Cairan Untuk Menstrilkan Alat-alat
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- Mitsuboshi Rib Starbelt 9PkDeskripsi:
- Zebra Technologies ID Card PrinterDeskripsi:Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.atribut:
- Dimensions (mm): 258x157x383
- Operating Temperature (°C): 15 to 35
- Operating Humidity (%): 20 to 80 non-condensing
- Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
- Type Sided: Single
- GUNNEBO Industries Coupling Linkatribut:
- Grade: 10
- Dia Feathers Diamond Span 60/700Deskripsi:- The color of the product may look slightly different depending on the environment of your computer. note that.atribut:
- Length (m): 700
- Thread Gauge: 60
Daftar Harga 9pk 2250 Terbaru January 2026
| BANDO Rib Ace Belt Type 9PK | Rp94.000 |
| Mitsuboshi Rib Starbelt 9Pk | Rp19.900 |
| Mitsuboshi Rib Starbelt 10Pk | Rp27.900 |
| BANDO Rib Aces Belt 8Pk-12Pk | Rp289.900 |
| BANDO Rib Aces Belt 7Pk | Rp119.900 |
| BANDO Rib Ace Belt Type 7PK | Rp48.000 |
| BANDO Rib Ace Belt Type 8PK (Van Belt) | Rp76.000 |
| Fuji Electric Thermal Overload Relay TR-ON/3 | Rp229.900 |
| OPTIBELT Belt RBK 9PK Type | Rp199.900 |
| OPTIBELT Truck Power RBK 10PK | Rp179.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)

























































































































































/P102039144-1.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Isopropyl%20Alcohol%20Cleaner/P102076040-1.jpg)


/djP105708487-2.jpg)