Beli 6 inch caster wheels di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weflo Wafer Check Valve Class 175 FL ANSI150
    Mulai

    Rp4.899.900

    Weflo Wafer Check Valve Class 175 FL ANSI150
    Deskripsi:
    - The extremely short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft seated for perfect tightness even at low differential pressure- Flanges to ANSI B16.1 Class125- UL Listed- GOST Certification
    atribut:
    • Working Pressure (psi): 175
    • Working Temperature (°C): -10 to 82
    • Corossion Protection: Spray painted or Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard
    • Body Material: Cast Iron ASTM A126 Class B
    • Disc Material: Stainless Steel ASTM CF8
    • Gasket Material: PTFE
    • Hinge Pin Material: Stainless Steel AISI 416
    • Lifting Hook Material: Carbon Steel (Not Shown, only for 8\", 10\"& 12\")
    • Pin Retainer Material: Stainless Steel AISI 416
    • Seat Material: EPDM
    • Spacer Material: PTFE
    • Spring Material: Stainless Steel AISI 304
    • Stop Pin Material: Stainless Steel AISI 416
    • Washer Material: PTFE
  2. TEMPCO Band Heater
    Mulai

    Rp749.900

    TEMPCO Band Heater
    Deskripsi:
    These 120V band heaters feature mica-insulated nozzles and barrels. The mica sheets help insulate the heater windings. Nozzle models feature rust-resistant, treated steel inner sheath casings. Barrel models feature 10-32 screw terminals, same side.
    atribut:
    • UNSPSC: 40101829
  3. SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Mulai

    Rp1.999.900

    SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Deskripsi:
    10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1
    atribut:
    • Item Code: 68WL-1
    • Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
    • Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
    • Standard: Showa original EN 12334
  4. SATA Impact Socket Adapter
    Mulai

    Rp139.900

    SATA Impact Socket Adapter
    atribut:
    • Origin: Taiwan
  5. Shenpai Caster Wheel 35A 440kg (6inch)
    Mulai

    Rp1.399.900

    Shenpai Caster Wheel 35A 440kg (6inch)
    atribut:
    • Diameter: 6 inch
    • Capacity Per Castor: 440kg
  6. Weflo Swing Check Valve Bronze Disc
    Mulai

    Rp2.399.900

    Weflo Swing Check Valve Bronze Disc
    Deskripsi:
    - Valves comply with EN12334, BS5153, MSS SP-71 or AWWA C508- Globe shape to provide full flow with low pressure drop- Suitable for mounting in horizontal and vertical position (with vertical flow upwards)- Available with flange EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)
    atribut:
    • Working Temperature (°C): -10 to 120 for bronze or EPDM dics sealed ring, -10 to 82 for NBR disc sealed ring
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Disc Material: Bronze
  7. Weflo Swing Check Valve
    Mulai

    Rp3.399.900

    Weflo Swing Check Valve
    atribut:
    • Working Pressure (psi): 300
    • Gasket: Graphite
    • Dimension (HxL) (mm): 215x330
    • Body: Ductile Iron A536-65-45-12
    • Body Trim: Ductile Iron A536-65-45-12
    • Cover: Ductile Iron A536-65-45-12
    • Hanger: Ductile Iron A536-65-45-12
    • Hinge Pin: Sus 240
    • Side Plug: Brass
  8. Weflo Gate Valve RS Outside Screw Rubber Seat
    Mulai

    Rp2.499.900

    Weflo Gate Valve RS Outside Screw Rubber Seat
    atribut:
    • Body Material: Ductile Iron
    • Seat Material: Rubber
  9. Non Brand Heater & Insulator for Drum, IBC Tote & Pail
    Mulai

    Rp4.399.900

    Non Brand Heater & Insulator for Drum, IBC Tote & Pail
    Deskripsi:
    These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.
    atribut:
    • UNSPSC: 39121721
  10. Weflo Pressure Relief Valve
    Mulai

    Rp21.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  11. Weflo Y-Strainer
    Mulai

    Rp1.599.900

    Weflo Y-Strainer
    Deskripsi:
    * NPT or BSPT blowoff outlet on cover. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125.* Rated Working PressureFig.7101: 16 bar / 200 psi for DN50 to DN600.Fig.7102: 25 bar / 300 psi for DN50 to DN300.* WRAS Approved:Fig.7101 DN50-DN600DI body, EPDM Gasket for potable water.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
    • Cover Material: Ductile Iron
    • Gasket Material: Graphite
    • Screen Material: Stainless Steel
  12. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  13. Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel Flange
    Mulai

    Rp1.399.900

    Tozen Flexible Rubber Joint Twinflex JIS 16K, Mild Steel Flange
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  14. Weflo Pressure Reducing Valve
    Mulai

    Rp16.999.900

    Weflo Pressure Reducing Valve
    Deskripsi:
    - Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)
    atribut:
    • Body Material: Ductile Iron
    • Bonnet Material: Ductile Iron
    • Pressure Reducing Pilot Material: Bronze
    • Seat Disc Material: NBR/EPDM
    • Seat Material: Stainless Steel
    • Spring Material: Stainless Steel
    • Stem Material: Stainless Steel
  15. BriskHeat Heater & Insulator for Drum, IBC Tote & Pail
    Mulai

    Rp4.099.900

    BriskHeat Heater & Insulator for Drum, IBC Tote & Pail
    Deskripsi:
    These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.
  16. Non Brand Heating Element for Electric Water Heater
    Mulai

    Rp219.900

    Non Brand Heating Element for Electric Water Heater
    Deskripsi:
    High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.
    atribut:
    • UNSPSC: 40101830
    • Element Mount Type: Threaded Pipe
    • Frequency (Hz): 60
    • Includes Gasket: Yes
    • Includes Mounting Hardware: Yes
    • Operating Voltage (V): 240 (AC)
    • Sheath Material: Copper
  17. RUCIKA Pipe PVC Standard
    Mulai

    Rp35.900

    RUCIKA Pipe PVC Standard
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  18. BANDO Banfrescrum Belt
    70%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

    BANDO Banfrescrum Belt
    Deskripsi:
    - Perpindahan transmisi yang halus seperti flat belt dapat terjadi pada kecepatan tinggi (sampai dengan 6m/s), tidak ada belt sinking pada pulley- Dapat digunakan pada pulley dengan diameter kecil dan dapat mengambil rasio kecepatan yang tinggi, sehingga sistem transmisi menjadi ringan dan compact- Banfrescrum memiliki dua atau tiga gunung dan minim getaran. Belt tidak akan lepas dari pulley.- Belt sudah tersambung. Tidak ada kontak dengan antar belt, lepas dari pulley, ideal untuk penggunaan horizontal. Tidak perlu menggunakan pulley khusus (seperti deep grooved pulley, dll).
  19. monotaro.id As Drat
    Mulai

    Rp43.900

    monotaro.id As Drat
    Deskripsi:
    THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanis
    atribut:
    • Overall Length (mm): 1000
  20. BLUE DEF Heater & Insulator for Drum, IBC Tote & Pail
    Mulai

    Rp33.999.900

    BLUE DEF Heater & Insulator for Drum, IBC Tote & Pail
    Deskripsi:
    These blanket heaters wrap around drums to evenly warm contents. Also known as barrel blanket heaters, these insulated blankets have heating elements that cover the sides and top of the drum to prevent cold spots and heat contents faster than band heaters.
    atribut:
    • Country of Origin: USA (subject to change)
    • Current Rating (A): 6.67
    • Manufacturer Part Number: DEFDH55BD-A
    • UNSPSC: 40151529
    • Voltage Rating (V): 115 AC
    • Environment: Indoor; Outdoor
    • For Container Material Type: Metal; Plastic
    • For Container Type: Drums
    • Maximum Thermostat Temperature (°F): 80
    • Minimum Thermostat Temperature (°F): 12
    • Wattage (W): 800
    • for Container Capacity (gal): 55
Daftar Harga 6 inch caster wheels Terbaru January 2026
Weflo Wafer Check Valve Class 175 FL ANSI150Rp4.899.900
TEMPCO Band HeaterRp749.900
SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Rp1.999.900
SATA Impact Socket AdapterRp139.900
Shenpai Caster Wheel 35A 440kg (6inch)Rp1.399.900
Weflo Swing Check Valve Bronze DiscRp2.399.900
Weflo Swing Check ValveRp3.399.900
Weflo Gate Valve RS Outside Screw Rubber SeatRp2.499.900
Non Brand Heater & Insulator for Drum, IBC Tote & PailRp4.399.900
Weflo Pressure Relief ValveRp21.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)