Beli 3m sealant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- APPA Digital Thermocouple ThermometerDeskripsi:Temperature Probes For APPA 50 Series Handheld ThermometersThe following interchangeable Type K thermocouples include mini-connectors for use with APPA 50 series meters or other temperature measuring instruments that accept mini-connectors.50BK Bead ProbeIncluded with APPA 50 series. General purpose applications. Teflon tape insulation. Not suitable for liquid immersion. Measurement range: -40°C to 204°C (-40°F to 399°F)50IK Immersion ProbeFor liquids and gels. Protected from tip to handle by an lnconel sheath. Suitable for general temperature measurement applications. Measurement range: -196°C to 800°C (-320°F to 1472°F)50AK Air ProbeFor air and gases. Measuring bead is protected by perforated Stainless Steel baffle. Not for immersion in liquid. Measurement range: -196°C to 500°C (-320°F to 932°F)50SK Surface ProbeFor flat or slightly convex surfaces. Ideal for measurement of hot rollers and plates. Measurement range: -0°C to 400°C (-32°F to 752°F)50PK Piercing ProbeSuitabel for food service. Also suitable for liquids and gels. Measurement range: -196°C to 800°C (-320°F to 1472°F)Virtual Instrumentation..... APPA 53II & 55II Digital Thermometer have an optional purchased optical RS-232 cable and powerful, comprehensive Win DTM 50 software which enables a safe and easy connection to PCs for further data acquisition and analysis.Every APPA 50 Series meter is supplied with a protective holster that includes a built-in tilt stand and a nail hook. This holster provides an extra degree of protection and convenience for your meter.atribut:
- Type Input: J-type Optional
- Display: Triple 4digit (9999 count) LCD, full annunciators
- Operating Temperature (°C): 0 to 50
- Storage Temperature (°C): 20 to 60
- Input Protection (V): DC 60 or 24
- Power Requirement: Single 9V battery (NEDA 1604 or IEC 6F22)
- Dimensions (mm): 64x160x26 without holster, 74x170x39 with holster
- Accessories: Type 50BK bead thermocouple, ZnC battery (installed), protective holster, belt clip and manual
- Thermpcouple Terminals: T1 & T2
- LCD Display (mm): 18.5
- Battery Life (hour): 90
- Operating Humidity (%RH): ≤ 80
- Sampling Rate (time/s): 1
- Faber Castell Classic Colour Pencils (Pensil Warna)Deskripsi:Faber-Castell Classic Colour Pencils 12 S CLASSIS COLOUR PENCILFaber-Castell Colour Pencil dengan kualitas yang terbaik sehingga menghasilkan goresan warna yang halus dan cermelang.* Aman untuk anak-anak (Safe for children )* Tidak beracun ( Non toxic )* Warna-warna yang cemerlang* Sistem SV Bonding, ujung pensil tidak mudah patah* Tersedia warna emas untuk kemasan: 12 Short, 12 Long, 24 long* Tersedia warna emas dan perak untuk kemasan : 36 Long & 48 Long* Gratis serutan untuk kemasan: 36 Long & 48 Long
- 3M Isolasi Bolak Balik Otomotif High-Tack (Double Tape)atribut:
- Main Works: Large surface material, parts
- Tape Color: Black
- Dextone Lem Silikon SerbagunaDeskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Initial Dry Time (minute): 5-20
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Volume (ml): 300
- ROLAND Engraving Cutteratribut:
- UNSPSC: 31160000
- Morris Heating Torch HE-505 SeriesDeskripsi:For heating (bigger area than welding torch) for bending, straighthening etc.
- Dowsil Glass Sealant AceticDeskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- Mitsuboshi V Belt A-TypeDeskripsi:Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Finishing Material: Synthetic Rubber
- HILTI Chemical Anchor DispensersDeskripsi:Applications- Injection of Hilti HIT adhesive mortar for fastening anchor rods and rebars in concrete and masonryPackage content- 1x Dispenser HDM 500 assy- 1x Cassette 500ml black- 1x Cassette 500ml red- 1x Tool case HDM 500 assy- 1x Round steel brush HIT-RB 14- 1x Round steel brush HIT-RB 18- 1x Safety glasses PP EY-GU C HC/AF clear- 1x Brush extension GA- 1x Blow-out pumpatribut:
- Dispenser Type: Manual
- LOCTITE 406 Instant Adhesive (Lem Karet Plastik)Deskripsi:Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 2-10 sec
- Full Cure Temperature (°F): 77
- Gap Fill: 0.002 in.
- Key Characteristics: Viscosity: Low Viscosity
- Shear Strength Unit, Grit Blasted Steel: Psi
- Shear Strength, Grit Blasted Steel: 3200
- Specific Gravity (g/l): 1.05
- Specific Gravity Temperature (°C): 25
- Substrates: Plastic, Rubber
- Temperature (°F): - 65 up to 250
- Viscosity: 20 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- Dextone Sealant Tabung Serbaguna Neutral Kaca & LogamDeskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- Initial Dry Time (minute): 15-30
- LOCTITE 242 Threadlocker Lem Bautatribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Non Brand AkuadesDeskripsi:Aquadest (Aqua Destilata) yaitu air yang dihasilkan dari satu kali proses destilasi/penyulingan, sering disebut air murni.
Daftar Harga 3m sealant Terbaru March 2026
| LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue) | Rp90.900 |
| APPA Digital Thermocouple Thermometer | Rp5.099.900 |
| Faber Castell Classic Colour Pencils (Pensil Warna) | Rp13.900 |
| 3M Isolasi Bolak Balik Otomotif High-Tack (Double Tape) | Rp199.900 |
| Dextone Lem Silikon Serbaguna | Rp41.900 |
| ROLAND Engraving Cutter | Rp1.099.900 |
| Morris Heating Torch HE-505 Series | Rp2.699.900 |
| Dowsil Glass Sealant Acetic | Rp39.900 |
| Mitsuboshi V Belt A-Type | Rp22.900 |
| HILTI Chemical Anchor Dispensers | Rp2.599.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Instan%20Lem%20Super%20Glue)/kkP103751740-1.jpg)

/20P105218072-2.jpg)
/lvP106560787-33.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Lem%20Silikon%20Serbaguna/P102037553-2.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic/g9P103635585-2.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20406%20Instant%20Adhesive%20(Lem%20Karet%20Plastik)/jeP103751698-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Sealant%20Tabung%20Serbaguna%20Neutral%20Kaca%20%26%20Logam/P102037584-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20242%20Threadlocker%20Lem%20Baut/53P103752183-1.jpg)