Beli 3m seal tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Smart Seal Tape
    40%
    Mulai

    Rp1.299.900

    3M Smart Seal Tape
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 9.4/10
    • Operating Temperature Range (°C): -30 ~ 100
    • Width (mm): 50
    • Length (m): 12
    • Thickness (mm): 0.8
    • Adhesive: Acrylic
    • Adhesive Type: Powerful
    • Base Material: ionomer film
    • Tensile Strength (N/10mm): 21
    • Tensile Strength (N/mm): 21/10
  2. 3M Smart Seal Tape (Lakban Kedap Udara / Lakban Kedap Udara)
    Mulai

    Rp2.199.900

    3M Smart Seal Tape (Lakban Kedap Udara / Lakban Kedap Udara)
    Deskripsi:
    A unique and easy-to-use sealing material that combines an ionomer film with excellent unevenness and wear resistance and a special acrylic foam with high tackiness and excellent weather resistance and sealability. Work time can be shortened compared to liquid sealing materials. For various seal repair applications. Truck top plate seal. Seals for housing roofs and walls.
    atribut:
    • Adhesive Strength (N/10mm): 9.4
    • Adhesive: Acrylic
    • Tape Thickness (mm): 2
    • Tape Length (m): 10
    • Color: White
    • Base Material: Ionomer film
    • Tape Width (mm): 50
    • Feature: Abrasion resistance, weather resistance, sealability
  3. 3M Photo Film Splicing Tape (Lakban)
    Mulai

    Rp939.900

    3M Photo Film Splicing Tape (Lakban)
    atribut:
    • Adhesion Strength (N/mm): 54/100 (metric)
    • Adhesive Type: Rubber
    • Application Method: Roll
    • Backing Carrier Material: Polyester
    • Backing Carrier Thickness (mm): 0.04 (metric)
    • Backing Material: Polyester
    • Back-Side Adhesive Thickness (mm): 0.06 (metric)
    • Backing Thickness (mm): 0.03 (metric)
    • Elongation at Break (%): 140
    • Industries: General Industrial, Print
    • Maximum Operating Temperature (°C): 149
    • Minimum Operating Temperature (°C): -50
    • Number of Adhesive Sides: Single-sided
    • Product Color : Black
    • Product Form: Roll
    • Shelf Life: 18 Month
    • Shelf Life in Months (From Date of Manufacture): 18
    • Temperature Resistance from Long-Term (°C): -50 (metric)
    • Temperature Resistance to Long-Term (°C): 70 (metric)
    • Tensile Strength (N/100mm): 753
    • Total Tape Thickness (mm): 0.06 (Without Liner)
  4. 3M Smart Seal Tape 4422 (Lakban Kedap Air / Lakban Serbaguna)
    Mulai

    Rp1.199.900

    3M Smart Seal Tape 4422 (Lakban Kedap Air / Lakban Serbaguna)
    Deskripsi:
    This thin sealing tape provides reliable sealing performance simply by applying it to the joints and butts of panels. It can be applied to a wide range of materials, from metal to rough mortar surfaces, and is suitable for outdoor use, with high weather resistance and abrasion resistance.For various waterproofing and rust prevention applications, such as transport aircraft roofs, exhaust equipment, solar joints and mounting bases, base stations and equipment storage facilities, signs, sealing and rust prevention joints in residential and parking lot roofs, joints, fastening parts, and rivet parts.
    atribut:
    • Adhesive: Acrylic
    • Base Material: Acrylic (highly weather-resistant and durable ionomer film on the surface)
    • Length (m): 12
    • Operation Environment: Can be used outdoors for a long time
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thickness (mm): 0.8
    • Width (mm): 50
  5. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  6. 3M Smart Seal Tape 4412N Waterproof and Rust Proof High Durability Sealing Tape (Lakban Segel / Lakban Tahan Panas)
    Mulai

    Rp11.999.900

    3M Smart Seal Tape 4412N Waterproof and Rust Proof High Durability Sealing Tape (Lakban Segel / Lakban Tahan Panas)
    Deskripsi:
    This ultra-thick sealing tape can be applied over rivets and screws, providing an easy and reliable seal. Simply apply it to a wide range of materials, from metal to rough mortar surfaces, to seal. It can be used outdoors and is highly weather-resistant and abrasion-resistant.For various waterproofing and rust prevention applications, such as roofs of transport aircraft, exhaust equipment, solar joints and mounting bases, base stations and equipment storage facilities, signs, sealing and rust prevention joints of roofs of houses and parking lots, waterproofing and rust prevention of joints, fastening parts, and rivet parts.
    atribut:
    • Adhesive: Acrylic
    • Base Material: Ionomer
    • Color: White
    • Dimensions, W (mm) x L (m): 600x10
    • Tape Thickness (mm): 2
  7. TOTO Keran Tanpa Sentuh
    Mulai

    Rp2.599.900

    TOTO Keran Tanpa Sentuh
    Deskripsi:
    Touchless Faucet (Deck Mounted) Height = 205 mm
    atribut:
    • Water Pressure (MPa): 0.05 to 0.75
    • Finishing: Nickel Chrome
    • Flow Rate (L/minute): 2
  8. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  9. STARRETT Caliper
    Mulai

    Rp8.699.900

    STARRETT Caliper
    atribut:
    • Item: Caliper
  10. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  11. air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp4.900

    air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Deskripsi:
    AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran
    atribut:
    • Density (g/cm³): 0.3
    • Diameter (mm): 360
    • Material: PTFE
    • Tape Length (m): 12
    • Tape Width (mm): 12
  12. Bindex Map Ordner Ring Mekanik 717 (Binder)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp38.900

    Bindex Map Ordner Ring Mekanik 717 (Binder)
    Deskripsi:
    Bindex Ecology 717 - merupakan ordner dengan tampilan yang rapi, dibuat dengan bahan kertas bermutu tinggi yang dapat didaur ulang dan ramah lingkungan. Dilengkapi dengan Finger Ring dan L-Shoe pada bagian bawah, serta punggung PVC dengan label yang dapat diganti-ganti. Ukuran: Folio, kapasitas: 7cm.
    atribut:
    • Size: Folio
    • Capacity (mm): 75
    • Type: Potrait
  13. Glade Pengharum Ruangan Gantung One For All
    Rating:
    98% of 100
    (25)
    Mulai

    Rp11.900

    Glade Pengharum Ruangan Gantung One For All
    Deskripsi:
    Glade One menyemarakan setiap ruangan di rumah ataupun mobil Anda.
    atribut:
    • Size (g): 70
  14. Canon Ink Bottle (Tinta Printer)
    Mulai

    Rp86.900

    Canon Ink Bottle (Tinta Printer)
    Deskripsi:
    Tinta Botol GI-71 Black Small adalah tinta original canon yang berwarna Black dalam kemasan botol 70mlTinta ini digunakan untuk tipe printer Canon PIXMA G1020/G2020/G3020/G3060
    atribut:
    • Compatibility: Canon PIXMA G1020/G2020/G3020/G3060
  15. Sibiru Seal Tape
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  16. RS PRO EPDM Edge Protection
    Mulai

    Rp3.899.900

    RS PRO EPDM Edge Protection
    Deskripsi:
    RS Pro EPDM Flexible Edge ProtectorsFrom RS Pro a high-quality flexible edge protector strip or edging strip designed as a simple way to cover and protect the sharp edges of sheet material such as metal panels. The edge protector is made from EPDM (ethylene propylene diene monomer) rubber which has excellent waterproofing and weathering properties. The rubber edging strip is simply pressed into place around the edge by hand where it will hold itself tightly in place. There is no need for any additional preparatory work, tooling or adhesives.EPDM rubber is a durable and versatile material with a range of properties making it ideal for both indoor and outdoor use.• Waterproof and weatherproof• Provides insulation against sound and vibration• Resistant to ozone and UV (Ultra Violet)• Resistant to solvents and dilute acids• Performs under a wide temperature range• Flexible with good compressionApplicationsEdge protection strips are used in a wide range of applications and industries to cover sharp or raw edges on panels and doors. Protection is provided both to the door or panel edge and against injury or damage that the sharp edges may cause. Using these edge protectors also provides a neat finish or decorative effect to an end product. When used with sheet metal material these edge protectors help to reduce noise, wear and tear resulting from vibration. Edge protection strips can be used on plastics and metal work in both industrial and commercial applications and are commonly used in the automotive industry as automotive trimmings.
    atribut:
    • Colour: Black
    • Material: EPDM
    • Product Type: Edge Protection
  17. MIDEA Stand Circulation Fan (Kipas Sirkulasi)
    Mulai

    Rp669.900

    MIDEA Stand Circulation Fan (Kipas Sirkulasi)
    atribut:
    • Voltage (V): 220-240
    • Wind Speed (m/minute): ≥200
  18. SHARK SAW Replaceable Blade Folding Saw for Insulation and Cardboard
    Mulai

    Rp209.900

    SHARK SAW Replaceable Blade Folding Saw for Insulation and Cardboard
    Deskripsi:
    Two angle settings are available to suit your needs! Serrated blade produces less cutting chips. Electroless plating finish resists rust and wear. Comes with a hook hole for easy attachment of carabiners, etc.
    atribut:
    • Blade Length (mm): 125
    • Blade Material: SK-85
    • Folded: Folded
    • Knife Width (mm): 0.7
    • Pitch (mm): 5.5
    • Saw Plate Thickness (mm): 0.7
    • Surface Treatment: (Blade) Electroless plating
  19. YAMAMOTO KEIKI MFG. Vacuum Gauge Vertical Collarless (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp659.900

    YAMAMOTO KEIKI MFG. Vacuum Gauge Vertical Collarless (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic. For other general pressure measurements
    atribut:
    • Type: Vacuum gauge
    • Operating Pressure Range (MPa): -0.1-0
    • Accuracy: ±1.6%F.S.
    • Outer Diameter (φmm): 75
    • Connector Thread: G3/8
    • Case Type: A frame (without H collar)
    • Measurable Fluid: Pneumatic, hydraulic, other
    • Pressure Range (MPa): -0.1-0
Daftar Harga 3m seal tape Terbaru October 2026
3M Smart Seal TapeRp1.299.900
3M Smart Seal Tape (Lakban Kedap Udara / Lakban Kedap Udara)Rp2.199.900
3M Photo Film Splicing Tape (Lakban)Rp939.900
3M Smart Seal Tape 4422 (Lakban Kedap Air / Lakban Serbaguna)Rp1.199.900
Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp5.900
3M Smart Seal Tape 4412N Waterproof and Rust Proof High Durability Sealing Tape (Lakban Segel / Lakban Tahan Panas)Rp11.999.900
TOTO Keran Tanpa SentuhRp2.599.900
KINIK Surface Grinding Wheel (Batu Gerinda)Rp169.900
STARRETT CaliperRp8.699.900
Canon Ink Cartridge GI-790 (Tinta Printer)Rp129.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)