Beli 3m safety masker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Versaflow Food Set
    Mulai

    Rp5.599.900

    3M Versaflow Food Set
    Deskripsi:
    Can be used in combination with 3M Versaflow Electric Fan TR-300 Series and 3M Versaflow Air Mask Regulator V Series. It has a wide field of view, is made of non-woven fabric, and is lightweight. By changing the wind direction in the hood, it is possible to adjust to a comfortable balance. You can open and close the V-shaped outlet of the top of the head by turning the blue rotating wind direction adjustment cover. The hood can be replaced.
    atribut:
    • Face type: Hood
  2. 3M Disposable Dust Mask
    Mulai

    Rp1.399.900

    3M Disposable Dust Mask
    Deskripsi:
    Standard type disposable dust mask. The usage time limit is long, so you can use it with confidence.
    atribut:
    • AS ONE Part Number: 9-021-01
    • Head Strap: overhead
    • Maximum Duration Time (hour): 14
    • Quantity (sheets): 22
    • Shape: Cup type
    • Size: Regular
    • Specified protection factor: 4
    • Standard: DS1
    • String Type: Mask type
    • TRUSCO Number: 380-2167
    • Type: Disposable
  3. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  4. 3M Cupped Particulate Respirator and Surgical Mask Standard Size 1860
    Mulai

    Rp28.900

    3M Cupped Particulate Respirator and Surgical Mask Standard Size 1860
    Deskripsi:
    This N95 health care particulate respirator and surgical mask helps provide respiratory protection against certain airborne biological particles. It is disposable and fluid resistant to splash and spatter of blood and other infectious material.NIOSH Approved: N95Fibreglass free and no components made from natural rubber latex.Helps protect against certain airborne biological particlesFluid resistant and disposable
    atribut:
    • Packaging: Bulk Case
    • Exhalation Valve: No
    • FDA Cleared: Yes
    • Flame Resistance (ASTM D2859-96): No
    • Natural Rubber Latex Components: No
    • Respirator Style: Cup
    • Braided Comfort Strap: Yes
    • Catalog Number: 1860
    • Faceseal/Nosefoam: Nosefoam
    • Flammability Rating: Class 1
    • Fluid Resistant (ASTM F1862): Yes
    • Individually Wrapped: No
    • Product Type: Healthcare Respirator
    • Strap Attachment Type: Braided Comfort Strap
  5. 3M Gas&Vapor Respirator
    Mulai

    Rp649.900

    3M Gas&Vapor Respirator
    Deskripsi:
    3M original quick latch function is installed.With one hand, you can quickly and easily adjust the string, enabling removing and putting on the respirator from a face even while wearing a helmet.Because of the silicone face body, it is a soft fit.You can use it as dust respirator by attaching a filter medium, or you can use it as gas respirator by attaching sanister.
    atribut:
    • Size: M
    • Vertical (mm): 140
    • Horizontal (mm): 110
    • Intake Resistance (Pa): 50 or less
  6. 3M Particulate Respirator 8210 (Masker N95)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Particulate Respirator 8210 (Masker N95)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort
    • Color: White
    • Exhalation Valve: No
    • Filter Class: N95
    • Fluid Resistant (ASTM F1862): No
    • Hazard Type: Particulate
    • Product Color : White
    • Product Series: 8000
    • Respirator Size: Standard
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
    • Strap Material: Thermoplastic Elastomer (TPE)
  7. 3M Half Facepiece Reuseable Respirator
    Mulai

    Rp649.900

    3M Half Facepiece Reuseable Respirator
    Deskripsi:
    Advance silicone material for increased comfort and greater durabilityProprietary 3M CoolFlow valve helps makes breathing easierDual-mode head harness adjusts easily for either standard or drop-down modeExhalation valve cover directs exhaled breath and moisture downward to reduce foggingColor coded to indicate size (small, medium or large) for easy identificationSizes are color coded for easy identificationDrop-down feature allows the respirator to be taken off in a non-contaminated area without having to remove a hard hat.For workplace/occupational use onlyThis half facepiece reusable respirator 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M Cool Flow Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort.Built for comfort and convenienceOur 3M 7500 Series reusable respirators are made from an advanced silicone material to help give your crew comfort throughout their shifts. The adjustable features are designed to help reduce pressure and tension points on the wearer's face, while the adjustable head cradle provides a secure, personalized fit. When this respirator is not in active use, our drop-down feature allows the respirator to be taken off in a non-contaminated environment without having to remove a hard hat.A versatile choice The 3M 7500 Series is compatible with a wide variety of NIOSH-approved 3M respirator filters and cartridges to help protect your workforce from certain particulates, gases and vapors.  When properly fitted and used with approved 3M cartridges and filters, this respirator may help provide respiratory protection at concentrations up to ten times the OSHA Permissible Exposure Limit (PEL). This half face respirator is also compatible with the 3M TR-600 and TR-800 powered air purifying respirators and Dual Airline supplied air systems.Be proactiveThe 3M Respirator Selection Guide (3M.com/respiratorselector) may be used to help you select the proper respirators, cartridges, and filters for your work environment as well as manage the service life of your products. Change your employee's 3M particulate filters anytime they are dirty, damaged, or difficult to breathe through. For gas/vapor cartridges, use the 3M Service Life software (3M.com/sls) to develop a cartridge change schedule.
    atribut:
    • Recommended Application: Abatement
    • Recommended Industry: Construction
    • Mask size: Medium
    • Primary Material: Silicone
    • Purpose: Half Facepiece Respirators
    • Range: Best
    • Accessories: No
    • Clip-on Welding Shield: No
    • Compatible With: Line Compressed Air System SA Series
    • Compatible with 3M PAPR Systems: No
    • Compatible with 3M Supplied Air System: No
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: No
    • Drop-down Feature: Yes
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: No
    • Facepiece Material: Silicone
    • Facepiece Type: Half Facepiece Reusable
    • Feature: 3M Cool Flow Valve, Dual Airline Supplied Air Compatible, Integrated Dropdown Suspension
    • Features: 3M Cool Flow Valve
    • Harness Type: 4 point
    • Hazard Type: Mold
    • Maintenance Free: No
    • Market: Defense
    • Product Series: 7000
    • Product Type: Half Facepiece
    • Replaceable Cartridge Included: No
    • Segment: Personal Safety
    • Silicone Faceseal: No
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
  8. 3M Particulate Respirator with Valve 8210V
    Mulai

    Rp319.900

    3M Particulate Respirator with Valve 8210V
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort plus
    • Color: White
    • Exhalation Valve: Yes
    • Flame Resistance (ASTM D2859-96): No
    • Fluid Resistant (ASTM F1862): No
    • Gas and Vapor Protection Type: Particulate
    • Natural Rubber Latex Components: No
    • Recommended Industry: Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
  9. 3M Single Cartridge Half Facepiece Respirator (Masker)
    Mulai

    Rp219.900

    3M Single Cartridge Half Facepiece Respirator (Masker)
    Deskripsi:
    The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockin
    atribut:
    • Facepeice Size: Medium / Large
    • Facepeice Type: Half Face Mask
    • Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
    • Product Code: 3200
  10. 3M Particulate Respirator KN95/P2 9501+
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

    3M Particulate Respirator KN95/P2 9501+
    Deskripsi:
    - Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.
    atribut:
    • Assigned Protection Factor: 10
    • Exhalation Valve: No
    • Respirator Size: Standard
  11. Jackson Safety Particulate Respirator N95
    Mulai

    Rp169.900

  12. 3M Versaflo Ammonia/Methylamine/HEPA Cartridge
    Mulai

    Rp819.900

    3M Versaflo Ammonia/Methylamine/HEPA Cartridge
    atribut:
    • Color: Black
    • Compatible With: TR-600 PAPR
    • Protection Type: Particulates
    • Recommended Industry: Design & Construction, Facility Sanitation, Food Safety, General Manufacturing, Healthcare, Heavy Industrial, Heavy Infrastructure, Industrial Maintenance, Manufacturing, Pharmaceutical
    • Compatible with 3M PAPR Systems: Yes
    • Hazard Type: Silica
    • NIOSH Cartridge or Filter Assigned Color Coding: Magenta
    • Product Series: TR-Series
    • Product Type: Filter
    • Recommended Application: Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
    • Respirator Compatibility: TR-600 Series
    • Standards Approvals: NIOSH Approved
  13. 3M Vapor and Gas Respirator
    Mulai

    Rp579.900

    3M Vapor and Gas Respirator
    atribut:
    • Exhaust Resistance: 80Pa or less
  14. 3M Replaceable Dust Mask
    Mulai

    Rp589.900

    3M Replaceable Dust Mask
    Deskripsi:
    Uses a silicone facepiece that has good adhesion to the face. A goodwill-type exhaust valve that discharges exhaled air smoothly. It is hard to clog and it is hard to be stuffy. Fit checker with improved usability and durability. Improved protection from welding spatter. Two types of filters, a normal filter and a filter containing activated carbon, can be used depending on the work with one facepiece. For filters used for welding, polishing, filing work, etc., please use appropriate replacement filters of category 2.
    atribut:
    • Type: Replaceable
    • Color: Gray
  15. Taffware Masker Gas Respirator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    Taffware Masker Gas Respirator
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  16. SENSI Protective Mask KN95
    29%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp10.900

    SENSI Protective Mask KN95
    Deskripsi:
    Desain 3-D Ergonomic yang memberi ruang di depan mulut, tidak menempel di bibir dan menutup yang lebih rapat dari atas hidung sampai ke dagu. Penyangga hidung lebih aman karena tidak mengandung bahan logam atau kawat. Pengait telinga (Earloop) yang terbuat dari bahan lembut dan bebas latex.Dirancang dengan Double-Filter (penyaring ganda) untuk memberikan perlindungan lebih terutama saat berada di lingkungan yang kurang higienis atau kondisi yang berpotensi menyebarkan penyakit melalui udara atau droplet.
    atribut:
    • Bacterial Filtration Efficiency (BFE): 99% @3µm
    • Particulate Filtration Efficiency (PFE): 99% @0.1µm
Daftar Harga 3m safety masker Terbaru April 2026
3M Versaflow Food SetRp5.599.900
3M Disposable Dust MaskRp1.399.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp229.900
3M Cupped Particulate Respirator and Surgical Mask Standard Size 1860Rp28.900
3M Gas&Vapor RespiratorRp649.900
3M Particulate Respirator 8210 (Masker N95)Rp349.900
3M Half Facepiece Reuseable RespiratorRp649.900
3M Particulate Respirator with Valve 8210VRp319.900
3M Single Cartridge Half Facepiece Respirator (Masker)Rp219.900
3M Particulate Respirator KN95/P2 9501+Rp9.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

Halaman Terkait