TRUSCO Replaceable Dust Respirator

Kondisi Barang:
Sebelum PPN:
Rp429.900
Spesifikasi
SizeM
Weight (g)70
StandardRL1
Inhalation Resistance (Pa)70 or less
Particle Collection Efficiency (%)82 or more
National Certification Acceptance NumberNo. No. TM513
Material (Welding Face)Styrene-based rubber
Length (mm)99
Width (mm)102
Purpose of UseSander and grinder work. Construction work. Pesticide spraying. (emulsion is not acceptable)Cleaning work.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compact design and lightweight.
- It is a resource-saving mask that uses a mechanical filter without a filter case, and is economical. Since the filtration area is large, the intake resistance is difficult to increase and it can be used for a long time.

Ulasan Produk

Tidak ada ulasan