Beli 3m abrasive wheels di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Scotch-Brite Sabut
    Rating:
    100% of 100
    (3)
    Mulai

    Rp6.900

    Scotch-Brite Sabut
    Deskripsi:
    3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
  2. 3M Cubitron II Fibre Disc 982C
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  3. Scotch-Brite Hand Pads (Amplas Serabut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

  4. 3M Deburring Wheel EX #180 Equivalent (Roda Penghalus)
    55%
    Mulai

    Rp1.799.900

    3M Deburring Wheel EX #180 Equivalent (Roda Penghalus)
    Deskripsi:
    Highly accurate deburring work can be performed easily without generating secondary burrs and without changing the dimensions of the main unit. A "Scotch Bright" that is hardened into a wheel shape and has improved deburring capability by high-speed rotation. Please use with the double-headed grinder you are currently using. Bench grinder flange 15.9mm bushing already installed. A dedicated flange is already installed, so it can be used easily with a desktop electric grinder. Deburring work that requires a long life / Micro burrs after milling, drilling, grinding wheel, lathe, drilling (Hard) High-hardness wheel, so it has excellent polishing power, and it can work at high rate with uniform finish. (Soft) Appropriate resiliency and polishing power, so it can be used for deburring of precision parts with strict dimensional accuracy. (Middle) This wheel has a good balance between polishing power and durability, making it suitable for deburring work that requires a long service life.
    atribut:
    • Outer Diameter (mm): 200
    • Outer Diameter (φmm): 200
    • Suitable Tool: Tabletop grinder
    • Diameter (φmm): 200
    • Inner Diameter (Φmm): 25
    • Hole Diameter (φmm): 25
    • Abrasive: Aluminium Oxide
    • Abrasive structure: Non-woven
    • Maximum Rotation Speed (rpm): 3600
  5. 3M EXL Deburring Wheel (Roda Penghalus)
    48%
    Mulai

    Rp6.599.900

    3M EXL Deburring Wheel (Roda Penghalus)
    Deskripsi:
    Deburring and surface adjustment are possible without compromising the dimensions and shape of the workpiece. Deburring after cutting. Small deburring after drilling and milling.
    atribut:
    • Material: Nylon nonwoven fabric
    • Grain Size, Compatible Finish: 220
    • Abrasive Grain: Silicon carbide
    • Maximum Operating Peripheral Speed (m/minute): 47.1(2826)
    • Thickness (mm): 25
    • Abrasive Grain Size: 220
  6. Scotch Bright Deburring Wheel (Batu Gerinda Poles)
    Mulai

    Rp3.399.900

    Scotch Bright Deburring Wheel (Batu Gerinda Poles)
    Deskripsi:
    A soft-touch deburring wheel that focuses on the finished surface.
    atribut:
    • Maximum Peripheral Speed (m/s): 37
    • Particle Size (#): Equivalent to 400
    • Outer Diameter (mm): 200
    • Hole Diameter (mm): 25.4
    • Color: gray
    • Thickness (mm): 19
    • Maximum Rotation Speed (rpm): 3600
  7. 3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin)
    57%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp159.900

    3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin)
    atribut:
    • Adhesive Strength (N/mm): 36/25
    • Tensile Strength (N/mm): 300/25 (longitudinal)
    • Applicable primer: EC1368NT 1L, EC1368NT 18L
    • Abrasive: Mineral particles
    • Adhesive: Rubber
    • Base Material: Aluminium Foil
    • Main application: Anti-slip function
    • Thickness (mm): 0.8
  8. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  9. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  10. Scotch-Brite Pel Lantai Katun Set (Floor Mop)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    Scotch-Brite Pel Lantai Katun Set (Floor Mop)
    Deskripsi:
    3M Scotch-Brite Pel Katun Set dengan Kelebihan:-Material Katun-Tahan lama-Mudah digunakan-Dengan teknologi penekan sumbu-Pel tidak mudah rontok-Tongkat tidak mudah berkarat dan patah.
    atribut:
    • Color: White
  11. 3M Post-it 657-NG Sticky Notes Neon Green (Kertas Memo)
    11%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp15.900

    3M Post-it 657-NG Sticky Notes Neon Green (Kertas Memo)
    Deskripsi:
    Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x4 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung- Perekatnya tidak akan meninggalkan residu- Kertas tidak akan melengkung saat ditempelkan- Kertas mudah ditulisi
    atribut:
    • Number of Sheets: 100
    • Rule: Unruled
    • Size (inch): 3 x 4
    • Contents: 100 sheets/pad
Daftar Harga 3m abrasive wheels Terbaru October 2026
Scotch-Brite SabutRp6.900
3M Cubitron II Fibre Disc 982CRp2.399.900
Scotch-Brite Hand Pads (Amplas Serabut)Rp159.900
ROHA Non-Woven Abrasive Wheel (Roda Amplas Non Woven)Rp17.900
3M Deburring Wheel EX #180 Equivalent (Roda Penghalus)Rp1.799.900
3M EXL Deburring Wheel (Roda Penghalus)Rp6.599.900
KINIK Grinding Wheel 38A (Batu Gerinda)Rp219.900
Scotch Bright Deburring Wheel (Batu Gerinda Poles)Rp3.399.900
3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin)Rp159.900
KINIK Flexible Grinding Wheel Thai (Batu Gerinda Fleksibel)Rp13.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)