3M EXL Deburring Wheel (Roda Penghalus)

Sebelum PPN:
Rp6.599.900 - Rp8.299.900
Spesifikasi
MaterialNylon nonwoven fabric
Grain Size, Compatible Finish220
Abrasive GrainSilicon carbide
Maximum Operating Peripheral Speed (m/minute)47.1(2826)
Thickness (mm)25
Abrasive Grain Size220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deburring and surface adjustment are possible without compromising the dimensions and shape of the workpiece.


Deburring after cutting. Small deburring after drilling and milling.
Feature
Deburring and surface adjustment are possible without damaging the dimensions and shape of the workpiece.

A product developed for deburring and finishing.

In particular, it achieves a significant improvement in durability, and promises to reduce total cost and improve finish accuracy.

Two types of abrasive grains are available and are effective in a wide range of fields.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait