Beli 2 inch safety valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Pressure Relief 3 port Valveatribut:
- Thread Type: Rc
- Made To Order: Standard
- Tsushima Safety Valve With Lever (Katup Safety)atribut:
- Pressure (psi): 142.233
- Pressure (bar): 10
- Pressure (Kg/Cm²): 10
- Tsushima Safety Valve Without Leveratribut:
- Pressure (Kg/Cm²): 10
- monotaro Safety ValveDeskripsi:Installed in a compressor and air piping and the likeatribut:
- Material: brass
- Set Pressure (MPa): 1
- Fluid: Compressed air
- Port Size: PT1 / 4
- Dimensions (mm): (Full-length) 40, (width) 13.8
- Operating Temperature Range (°C): -40 to 93
- Yoshitake Water pressure reducing valve for Missouriatribut:
- Overall Length (mm): 150
- Weight (kg): 2.1
- Height (mm): 197.5
- Connection Method: JIS Rc
- Valve Inlet Pressure (MPa): 0.2-1.6
- Minimum Differential Pressure of Valve (MPa): 0.05
- Secondary Side Pressure (MPa): 0.05-0.55
- Nominal Diameter A: 15
- Nominal Diameter B: 1/2
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- TEKIRO Alat Ukur Tekanan Angin KompresorDeskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- CEJN Pressure GaugeDeskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.atribut:
- Rated Pressure Range: 760-1500 Kg/cm
- Color: Chrome Metallic
- Coupling Size: 1/4 inch
- Connection Diameter: 63 mm
- Connection Type: Bottom
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- NIHONSEIKI Precision Regulatoratribut:
- Set Pressure (MPa): 0.005 to 0.2
- Working Pressure (MPa): 0 to 0.9
- Connection Port Diameter: Rc1/8
- Total Length (mm): 91
- Used Fluid: Air
- Fluid Temperature: 5 to 60degrees
- Specification: Pressure gauge and brackets included
- Airflow (m³/minute): 0.20
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Nihon Seiki Regulator (Pengatur Tekanan)atribut:
- Overall Length (mm): 186
- Weight (kg): 1.2
- Working Pressure (MPa): 1orless
- Connection Caliber (Rc): 41702
- Fluid: Air
- Set Pressure (MPa): 05 to 0.85
- Pressure Resistance (MPa): 1.5
- Ambient Temperature (°C): 5 to 60
- Processing Airflow Rate ANR (m³/minute): 8
- Konno Seisakujyo Toe-Lift Jack (With Safety Valve, All Around Feed Slide)atribut:
- Set Contents: Handle, Ratchet handle
- Lifting Force kN Toe (t): 30(3.0)
- Lifting Force kN Head (t): Do not use
- Stroke (mm): 62
- Height (mm): 50 to 112
- Toe Length x Width (mm): 80 x 65
- Body Height (mm): 211 to 273
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
Daftar Harga 2 inch safety valve Terbaru March 2026
| SMC Pressure Relief 3 port Valve | Rp779.900 |
| Tsushima Safety Valve With Lever (Katup Safety) | Rp629.900 |
| Tsushima Safety Valve Without Lever | Rp999.900 |
| monotaro Safety Valve | Rp109.900 |
| Yoshitake Water pressure reducing valve for Missouri | Rp9.999.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
| TEKIRO Alat Ukur Tekanan Angin Kompresor | Rp47.900 |
| Yoshitake Pressure Reducing Valve (Steam) (PRV) | Rp10.999.900 |
| CEJN Pressure Gauge | Rp769.900 |
| Wipro Safety Valve Compressor | Rp21.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)




















































































































































/kqP103502746-1.jpg)



/P102046937-1.jpg)

%20(PRV)/P102873717-1.jpg)


/P103035253-1.jpg)


/P102046944-1.jpg)
/P102030721-1.jpg)

/P102027172-1.jpg)
/P102046906-2.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/P102180082-1.jpg)