Beli 12X12 Heavy Duty Tarp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Tarp Heavy Duty Canvas
    Mulai

    Rp609.900

    Non Brand Tarp Heavy Duty Canvas
    Deskripsi:
    Flexible, breathable, and mildew-resistant, these versatile tarps offer protection from dust, debris, and condensation. Built-in grommets let you tie the tarps down, keeping them securely in place.
    atribut:
    • UNSPSC: 24141506
  2. Non Brand Tarp Heavy Duty Vinyl
    Mulai

    Rp999.900

    Non Brand Tarp Heavy Duty Vinyl
    Deskripsi:
    Offering protection from dust, debris, and inclement weather, these durable tarps are suitable for a variety of outdoor applications. Features include UV, mildew, tear, or flame resistance. Built-in grommets let you tie the tarps down, keeping them securely in place.
    atribut:
    • UNSPSC: 24141506
  3. MAURITZON Tarp
    Mulai

    Rp639.900

    MAURITZON Tarp
    Deskripsi:
    Offering high abrasion resistance, these durable tarps are also resistant to oil, grease, and mildew. They provide reliable protection from dust, debris, and condensation.
    atribut:
    • UNSPSC: 24141506
    • High-Visibility: No
  4. Non Brand Tarp Flame Resistant Polyethylene
    Mulai

    Rp379.900

    Non Brand Tarp Flame Resistant Polyethylene
    Deskripsi:
    Suitable for various outdoor applications, these lightweight yet durable tarps offer protection from dust, debris, and inclement weather. Depending on their materials and construction, they can resist UV light, mildew, grease, tearing, flames, or a combination thereof.
    atribut:
    • UNSPSC: 24141506
  5. BUYERS PRODUCTS Tarp
    Mulai

    Rp2.999.900

    BUYERS PRODUCTS Tarp
    Deskripsi:
    Designed with a full perimeter of brass grommets, these UV-resistant mesh tarps feature double-stitched, web-reinforced seams. The PVC coating provides enhanced resistance to tears and abrasions, as well as oil, grease, and mildew.
    atribut:
    • UNSPSC: 24141506
    • Breathable: No
    • Color: Black
    • Fabric Weight (oz/sq yd): 12
    • Grommet I.D. (inch): 3
    • Grommet Material: Brass
    • Grommet Spacing (inch): 24
    • High-Visibility: No
    • Insulated: No
    • Tarp Resistant Features: UV Resistant
    • Tarp Seam Finish: Double Stitched; Web Reinforced
    • Tarp Strength: Standard Duty
    • Thickness (mil): 10
    • Water Resistant/Waterproof: None
  6. Non Brand Tarp Nylon Vinyl Lam
    Mulai

    Rp849.900

    Non Brand Tarp Nylon Vinyl Lam
    Deskripsi:
    Offering protection from dust, debris, and inclement weather, these durable tarps are suitable for a variety of outdoor applications. Features include UV, mildew, tear, or flame resistance. Built-in grommets let you tie the tarps down, keeping them securely in place.
    atribut:
    • UNSPSC: 24141506
  7. ZIPWALL Temporary Dust Barrier Equipment
    Mulai

    Rp399.900

    ZIPWALL Temporary Dust Barrier Equipment
    Deskripsi:
    Dust barrier parts and accessories include carrying bags and zippered pass-through doors to ease entry into closed-off areas. They are commonly used in hospitals to seal off patient areas and in construction sites to stop proliferation of dust. Floor adaptors lock into the poles to seal dust barriers from the top and the bottom. Non-skid plates attach to ceilings to prevent damage during movement.
  8. Mpoin Tarpaulin (Terpal) A 5 SILVER Blue
    Mulai

    Rp90.900

  9. GOSAVE Webbing Sling 5ton
    Mulai

    Rp189.900

    GOSAVE Webbing Sling 5ton
    Deskripsi:
    - Safety factory 6:1- Multi layer (2 layer)- Reinforced eye- Careful sewing
    atribut:
    • Certificate Number: 1868794-1869293
    • Color: Red
    • Capacity (t): 5
  10. PROTO Combination Wrench Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    PROTO Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Opening Angle (°): 15
    • Wrench Product Grouping: Wrench Sets
    • Material: Alloy Steel
  11. DRI Webbing Sling Double Ply for Load 5Ton
    Mulai

    Rp269.900

    DRI Webbing Sling Double Ply for Load 5Ton
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Red
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 150
    • Working Load Limit (t): 5
  12. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.099.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  13. Uni-D Solenoid Valve AC 220V (60/50Hz)
    Mulai

    Rp959.900

    Uni-D Solenoid Valve AC 220V (60/50Hz)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  14. AKSANUSA Terpal Lembaran Tipe Korea 200gsm
    Mulai

    Rp499.900

    AKSANUSA Terpal Lembaran Tipe Korea 200gsm
    atribut:
    • Load Capacity (kg): 150
    • Thickness (gsm): 200
  15. Non Brand Terpal Plastik A2
    Mulai

    Rp129.900

    Non Brand Terpal Plastik A2
    atribut:
    • Type: A2
    • Color: Biru/Silver
  16. YUTAKAMAKE OD Green Sheet #3000
    Mulai

    Rp119.900

    YUTAKAMAKE OD Green Sheet #3000
    atribut:
    • Color: OD Green
    • Material: Sheet: Polyethylene (PE), Eyelet: Aluminium (Inside Diameter:12mm)
    • Thickness: 0.22mm
    • Tensile Strength: Vertical 683N/5cm, Horizontal 600N/5cm
  17. KRISBOW Lemari Arsip Tahan Api
    Mulai

    Rp14.999.900

    KRISBOW Lemari Arsip Tahan Api
    atribut:
    • Locking: Digital + Key
Daftar Harga 12X12 Heavy Duty Tarp Terbaru March 2026
Non Brand Tarp Heavy Duty CanvasRp609.900
Non Brand Tarp Heavy Duty VinylRp999.900
MAURITZON TarpRp639.900
Non Brand Tarp Flame Resistant PolyethyleneRp379.900
BUYERS PRODUCTS TarpRp2.999.900
Non Brand Tarp Nylon Vinyl LamRp849.900
ZIPWALL Temporary Dust Barrier EquipmentRp399.900
Mpoin Tarpaulin (Terpal) A 5 SILVER BlueRp90.900
GOSAVE Webbing Sling 5tonRp189.900
PROTO Combination Wrench Set (Kunci Ring Pas)Rp2.199.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)