MAURITZON Tarpaulin (Terpal)

Sebelum PPN:
Rp759.900 - Rp12.999.900
Spesifikasi
UNSPSC24141506
High-VisibilityNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offering high abrasion resistance, these durable tarps are also resistant to oil, grease, and mildew. They provide reliable protection from dust, debris, and condensation.
Feature
Tarp Tarp Material Vinyl Cut Size 6 x 8 ft Finished Size 5 ft 8 in x 7 ft 8 in Tarp Finished Length 7 ft 8 in Tarp Finished Width 5 ft 8 in Tarp Seam Finish Heat Sealed Web Reinforced Tarp Resistant Features Tear Resistant UV Resistant Tarp Strength Standard Duty Water Resistant/Waterproof Water Resistant Color Red Grommet Material Brass Grommet I.D. 0.375 in Grommet Spacing 24 in Fabric Weight 10 oz/sq yd Thickness 5 mil Breathable No High-Visibility No

Ulasan Produk

Tidak ada ulasan