Beli 10Mm Spring Washer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Senator Flat & Spring Washer Hardware KitDeskripsi:Flat & Spring Washers Contents: Flat Washers (diameter): 4mm - x120, 5mm - x100, 6mm - x80, 8mm - x50, 10mm - x30 and 12mm - x15. Spring Washers (diameter): 4mm - x120, 5mm - x100, 6mm - x80, 8mm - x50, 10mm - x30 and 12mm - x15.atribut:
- Material: Steel
- Product Type: Washer kit
- Average Quantity: 790
- Kit Contents: Flat Washers - Diameter : (120)4mm; (100)5mm; (80)6mm; (50)8mm; (30)10mm; (15)12mm Spring Washers Diameter: (120)4mm; (100)5mm; (80)6mm; (50)8mm; (30)10mm; (15)12mm
- TRUSCO Spring Washer (Trivalent Chromate)Deskripsi:It is a general washer that has the effect of stopping loosening of the screw.atribut:
- Finishing Material: Iron (SWRH) Surface Treatment: Trivalent Chromate (White)
- Inside Diameter d (phi mm): 6.1
- Mass (g/piece): 0.85
- Outside Diameter D (phi mm): 12.2 (Max)
- Size: M6
- Standard: JIS Standard Products
- Thickness (mm): (Cross-Sectional Dimensions, Minimum) 1.5
- Weight (g): 108.1
- Width (mm): (Cross-Sectional Dimensions, Minimum) 2.7
- Yoshinobu Spring Washer WhiteDeskripsi:Ring per dari THE ini memiliki variasi ukuran M3 - M24 yang biasa digunakan di semua perusahaan manufaktur yang ada proses permesinanatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- TRUSCO Upset Hexagon Socket Screw with Washer CormicDeskripsi:-Saves you the trouble of setting washers and spring washers.
- Yoshinobu Plate Washeratribut:
- Color: Black
- Material: Steel
- Surface Treatment: Black steel
- JTC Volvo Front Spring Washer Socketatribut:
- Overall Length (mm): 31.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size: PCD24.2mm×8.5mm
- Yoshinobu Spring Washer Black (JPN)atribut:
- Material: Steel
- SMT Washer Plat SUS304Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufakturatribut:
- Material: SUS 304
- Type: Slotted
- Yoshinobu Spring Washer SUS304 Pack Kecilatribut:
- Material: Stainlees Steel
- TRUSCO Wedge Lock WasherDeskripsi:- It is strong against all vibrations, it is a loose stopper which is not affected by lubricating oil and others.- Railway, shipbuilding, construction, automobiles and any industry that uses screwsatribut:
- Mass (g/pack): 7.0
- Nominal Diameter: NL5 (M5)
- DAIDO METAL DU Trust Washer A True Oilless Bearing With Extended DurabilityDeskripsi:DU-Thrust Washer, A True oilless bearing with extended durabilityMaterial : RoHSSize :I.D : 8 Up to 52O.D : 16 Up to 78Thickness 1.5 Up to 2.0Knok Hole : 1.100 Up to 4.125Unit : Piece
- Yoshinobu Plain Washer (JPN)atribut:
- Material: Steel
- Yoshinobu Plain Washer Migaki (JPN)atribut:
- Material: Steel
- Yoshinobu Plate Washer SUS Pack Kecil (Ring Plat)atribut:
- Material: Stainlees Steel
- American Tool Tinner SnipsDeskripsi:> Hot drop-forged steel blades provide maximum strength and long life> Precision ground edges on the blades ensure a tight grip on each cut for superior cutting quality> Durable spring washer holds blades tightly against each other when cutting> Handles are encased in plasitol for better comfort and reduced hand fatigue during cutting
Daftar Harga 10Mm Spring Washer Terbaru March 2026
| Senator Flat & Spring Washer Hardware Kit | Rp139.900 |
| TRUSCO Spring Washer (Trivalent Chromate) | Rp99.900 |
| Yoshinobu Spring Washer White | Rp119.900 |
| TRUSCO Upset Hexagon Socket Screw with Washer Cormic | Rp109.900 |
| Yoshinobu Plate Washer | Rp159.900 |
| JTC Volvo Front Spring Washer Socket | Rp319.900 |
| Yoshinobu Spring Washer Black (JPN) | Rp62.900 |
| SMT Washer Plat SUS304 | Rp27.900 |
| Yoshinobu Spring Washer SUS304 Pack Kecil | Rp189.900 |
| TRUSCO Wedge Lock Washer | Rp76.900 |
Data diperbarui pada 25/03/2026 (Harga belum termasuk PPN)




















































































































































/P101000695-1.jpg)




/P102173428-1.jpg)




/P102173398-1.jpg)

/P102173404-1.jpg)
/P102036303-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Lain%20-%20lain/Yamamoto%20Kogaku%20Spring%20Spring%20for%20WP/P102923508-1.jpg)