Beli yanmar diesel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YANMAR Diesel Engine (Mesin Penggerak Diesel)Deskripsi:Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asliatribut:
- Type: Water-cooled horizontal 4 stroke diesel motor
- Combustion System: Direct Injection
- Fuel Pumps: Bosch Type
- Injector Pressure (kg/cm²): 200
- Number of Cylinder: 1
- Type of Lubricating Oil: SAE class 40 CC or CD
- TSUZUMI Generator Diesel Portable (Genset Diesel)atribut:
- Frequency (Hz): 50
- Rated Voltage (V): 220
- Koshin Pump Engine for Clear Water (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- AMMANN Rammer Yanmar DieselDeskripsi:Diesel-Powered Compaction The ACR 70 D Provides with 83kg The Most Rammer Weight within The Ammann Range. It Utilises a Yanmar L48 Diesel Engine That is Popular withContractors Who are Seeking to Have Light Equipment withDiesel Engines and of Course Wantatribut:
- Mechanical Engine: Yanmar L48 AE
- Foot Dimension (Width x Length): 280x340mm
- Handle Dimension (Width x Length): 360x770mm
- Machine Height (mm): 980
- Fuel: Diesel
- Surface Capacity: 210 m2/h
- Travel Speed: 12 m/min
- Strong Indonesia Vibration Roller Electric Starter Yanmaratribut:
- Drum Size (DiamxWidth): 350x600
- Plat Thickness (mm): 15
- Vibration Frecuency (V.P.M): 3000
- Capacity (t): 1.1
- Control System: Hydrostatic
- Dimensions (mm): 1900x800x1050
- Maximum Slope (degree): 20
- Mechine: Yanmar TF 65 RE
- Model : SVR 6 DE
- Speed (km/hour): 0 - 3
- Water Tank (L): 23
- Sanchiin Power Sprayeratribut:
- Revolution Speed (rpm): 300-1000
- PERKINS Generator Diesel Set Silent Type (Genset Diesel)Deskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- CUMMINS Generator Diesel Set Silent Type (Genset Diesel)atribut:
- Speed (rpm): 1500
- Type: lent Type
- YANMAR Seal (Oil)atribut:
- Suitable For: YK300QT
- Part Number: 4
- YANMAR Thermostat (71°C)Deskripsi:It is a part for AF118.- After receiving your order, we may check the vehicle information. - Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. - Depending on the manufacturer's working days or traffic conditions, the displayed shipping guide may be delayed. - Some items cannot be accompanied by a part number label due to packaging reasons. - When making inquiries, the "vehicle name" and "chassis number" described in the vehicle verification and the desired "part name" are required, so please check before making inquiries. - We cannot respond to inquiries regarding specifications such as dimensions and shapes.
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- YANMAR Carburetoratribut:
- Part Number: 1
- Suitable For: YK300QT
- Kubota Floor type cooling centrifuge main bodyatribut:
- Size (mm): 540x630x840
- Maximum Centrifugal Force (G): 13,200
- Temperature Settings Range (°C): -10 to + 40
- Timer: to 59 minutes 59 seconds, to 99 hours 59 minutes, continuous
- Maximum Rotation Speed: 12,000
- Package Size (mm): 620x760x1040
- Shark Diesel Engine (Mesin Penggerak Diesel)Deskripsi:-Shark Diesel Engine R 175 A merupakan mesin bertenaga diesel dan hemat bahan bakar.-Menggunakan mesin satu silinder dengan daya maksimal sebesar 7 HP berkecepatan 2600 rpm dengan berat 60 kg.-Di samping desain simple dan konstruksi yang kuat, material tangki Diesel Engine Shark terbuat dari bahan material Cast Iron berpendingin air.-Cocok untuk digunakan sebagai penggerak kompresor angin, mesin pengolah agricultural dan pompa air serta penggerak utama generator electricalatribut:
- Number of Cylinders: 1 Cylinder
- YANMAR Diesel inverter generatorDeskripsi:This is the first air-cooled diesel inverter generator in the domestic industry. This diesel inverter generator achieves the smallest rated output in Japan at 2.0 kVA. In addition to 18 hours of continuous operation at rated output, the soundproof design allows for safe operation even at night on construction sites. Furthermore, its size allows it to be mounted on floodlights, making it suitable for providing illumination at night.For construction, building, and civil engineering work. For use as an emergency backup power source during disasters, etc. For use as a power source for nighttime lighting. For use with personal computers, audio equipment, precision instruments, etc.atribut:
- AC Output: 100-2.0kVA
- Continuous Operating Time (hour): 18
- Frequency (Hz): 50/60
- Noise Level (dB) (50/60Hz): 84
- Overall Height (mm): 719
- Overall Length (mm): 746
- Overall Width (mm): 599
- Suitable Fuel: Light oil
- Tank Capacity (L): 15
- Trusco Part No.: 254-8759
Daftar Harga yanmar diesel Terbaru October 2026
| YANMAR Diesel Engine (Mesin Penggerak Diesel) | Rp33.999.900 |
| TSUZUMI Generator Diesel Portable (Genset Diesel) | Rp10.999.900 |
| Koshin Pump Engine for Clear Water (Pompa Alkon) | Rp4.099.900 |
| AMMANN Rammer Yanmar Diesel | Rp95.999.900 |
| Tropic Diesel Engine (Mesin Penggerak Diesel) | Rp4.599.900 |
| KRISBOW Generator Diesel (Genset Diesel) | Rp21.999.900 |
| Strong Indonesia Vibration Roller Electric Starter Yanmar | Rp119.999.900 |
| Sanchiin Power Sprayer | Rp2.199.900 |
| PERKINS Generator Diesel Set Silent Type (Genset Diesel) | Rp169.999.900 |
| CUMMINS Generator Diesel Set Silent Type (Genset Diesel) | Rp309.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/f3P103839543-1.jpg)
/0rP109100027-1.jpg)
/f0P105539540-1.jpg)

/atP106751389-1.jpg)
/5hP104570197-11.jpg)


/c6P105160438-1.jpg)
/coP105160456-1.jpg)
/qdP110655949-1.jpg)

/p0P103759900-1.jpg)
/Kubota%20Floor%20type%20cooling%20centrifuge%20main%20body/75P108081257-1.jpg)
/6xP104570249-9.jpg)
/P102093474-1.jpg)
/P102540280-1.jpg)
/otP107253893-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)