AMMANN Rammer Yanmar Diesel

Sebelum PPN:
Rp95.999.900
Spesifikasi
Mechanical EngineYanmar L48 AE
Foot Dimension (Width x Length)280x340mm
Handle Dimension (Width x Length)360x770mm
Machine Height (mm)980
FuelDiesel
Surface Capacity210 m2/h
Travel Speed12 m/min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diesel-Powered Compaction The ACR 70 D Provides with 83kg The Most Rammer Weight within The Ammann Range. It Utilises a Yanmar L48 Diesel Engine That is Popular withContractors Who are Seeking to Have Light Equipment withDiesel Engines and of Course Want

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan