Beli wypall x60 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll)Deskripsi:WYPALL X60 Wipers bring the absorbing power of our HYDROKNIT* technology to a lighter-weight wiper. An outstanding, versatile wiper - durable enough to handle general cleaning tasks and soft and absorbent enough to be used for personal wiping. As a single-use wiper, WYPALL X60 Cloth Wipers help improve hygiene and reduce the risk of cross-contamination in your workplace.> Strong wiper construction ensures longer lasting performance, maintaining strength wet or dry.> Single-use, highly absorbent wiper minimises the risk of cross-contamination> Extremely soft and gentle in texture, especially when wet, making wiper suitable as a personal wash cloth> Versatile and economical, delivering a balance between performance and value> Very flexible, enabling you to clean in the tightest of corners> Efficient and hygienic dispensing systems allow easy access to wipers for immediate use, while ensuring that individual wipers are hygienically dispensed.atribut:
- Code: 93495
- Color: White
- Type: Jumbo Roll
- Quantity per pack: 900 sheets
- Kimberly-Clark Dispenser WYPALL Jumbo Roll X60Deskripsi:The KIMBERLY-CLARK* Jumbo Roll Dispenser Floor Model. A mobile, efficient dispensing reduces waste Dispenser for JUMBO RAG-ON-A-ROLL* system.The WYPALL* X60 jumbo roll can be mounted to a wall to save space, or it can be put onto a mobile dispenser so the wiper can be easily and safely moved to where it's needed.
- Kimberly-Clark WYPALL Jumbo Roll WipersDeskripsi:KIMTECH* KIMTEX* Wipers are designed for wiping tasks where low lint or use of chemicals are required. Engineered for critical applications involving solvents, inks, and paints. Acid-base and solvent resistant. Perfect for use with lubricants, oil and grease. Polypropylene construction.atribut:
- Color: White
- Kimberly-Clark WYPALL Roll Control Wipers L10 (Tissue Roll)Deskripsi:WYPALL L10 Roll Control Wipers are for multi-purpose used, e.g. hand drying, food preparation and surface wiping HACCP Certified 100% Cellulose contain no glues or additives. Designed as an effective, single-use wiper which helps to prevent cross-contamination. The lockable dispenser is available, helping to discourage pilferage and waste.- A technically advanced Roll Control Dispenser system- Lockable plastic dispenser with Dynamic Throat discourages pilferage and waste- Single sheet dispensing controls use- Single use wiper ensures no cross-contamination- 1 ply perforated rollatribut:
- Color: White
- Dimensions (cm): 18x28
- Kimberly-Clark WYPALL Wipers 1/4 Fold X70Deskripsi:The wipers contain no glues or additives, are multi-ply and are textured for extra cleaning power. They absorb more water faster than ever before. The Mobile Dispensing system provide immediate accessibility in specific work areas.- A mobile system that control usage for cleaning and wiping on the move.- Ideal for paper mills, metal fabrication, truck fleets and manufacturing and assembly plants.atribut:
- Color: White
- Qty/Pack (sheets): 90
- Dimensions (cm): 28x35
- Crecia WypAll X70Deskripsi:With excellent strength and absorption ability, can be used in the same way even if soaked in water or solvent, there is no worry of waste thread or fuzz.atribut:
- Number of Sheets: 50/pack
- Size (cm): 33.5x34.3
- COSMO Jumbo Roll WipersDeskripsi:Lap pembersih serba guna kualitas Industri dan Profesional pengganti kain majun.Lap steril sekali pakai yang aman untuk pengguna dan ramah lingkungan.Lembut dan elastis sehingga ideal untuk pembersihan posisi yang sulit terjangkau.Memiliki daya serap yang sangat baik untuk semua jenis cairan asam/basa, pelumas oli/grease dan semua jenis cairan yang mudah menguap (solvent).Bersertifikat LPPOM MUI dan Laboratorium independen SIG.atribut:
- Color: White
- Material: Polypropylene
- Weight (gsm): 60
- Dimensions (cm): 31x34
- SWIPE-ALL Industrial Heavy Duty Multipurpose Jumbo Wipers S70Deskripsi:Produk ini berbahan kain sintetis campuran Pulp dengan Polyprophelene (PP) sehingga memiliki daya serap tinggi dan kelembutan serta kekuatan seperti kain & lebih hemat dibandingkan kain majun. SWIPE-ALL S70 Jumbo Roll sangat cocok untuk membersihkan kotoran oli, gemuk, dan segala jenis kotoran yang menempel pada mesin, peralatan, suku cadang, kunci kunci pada produksi. Tersedia dalam bentuk Jumbo Roll yang berisi 900 lembar yang dikemas dengan plastic wrap printed sehingga kebersihannya terjamin.atribut:
- Size (cm): 31x34.5
- Thickness (gsm): 70
- Color: White
- Absorption: High
- Quantity per pack: 900 sheets
- Kimberly-Clark WYPALL Colour Coded Regular Duty WipersDeskripsi:WYPALL* Colour Coded Wipers are versatile, offering effective and hygienic cleaning. The wipers are ideal for use in food preparation and food service applications. They can be used for soaking up spills, absorbing up to 6 times their own weight. They are reusable, are easily rinsed clean and are available in different colours for easy task segregation and reduce the risk of cross contamination. The wipers are produced in a HACCP certified facility.Key application includes:- Wiping surfaces.- Absorbing liquid spills- Cleaning sinks, grills, ovens and machineryatribut:
- Dimensions (cm): 60x30
- Kimberly-Clark WYPALL Oil Grease & Ink Clothatribut:
- Color: Blue
- Material: Meltblown
- Style: 1/4 Fold
- Dimensions (cm): 30.5x36.6
- Quantity per pack: 66 sheets
- FERRARI Kapur Besi PremiumDeskripsi:Dapat digunakan untuk memberi tanda pada besiatribut:
- Length (mm): 125
- Width (mm): 12
- Height (mm): 5
- Nippon Paper Crecia WypALL Wipers X60 Small RollDeskripsi:A thin type of wipe all X70. A hygienic non-woven wiper that can be safely used for food processing work. The small roll, which is convenient to carry, is convenient for various maintenance work.atribut:
- Material: Pulp + Polypropylene (hydroknit)
- Number of Cuts: 120 cuts
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Sheet Size (mm): 300x235
- Kimberly-Clark Kimtech Science KimwipesDeskripsi:KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers are designed specifically for critical environments. These wipers are soft and non-abrasive, safe for most delicate surfaces and easily wipe up liquid and dust. Low level of lint makes them ideal for use onatribut:
- Color: White
- Style: Pop-Up
- Kimberly-Clark Oil Absorbent Pads S-100 (Penyerap Minyak)atribut:
- Color: White
- Dimensions (cm): 40x50
- Kimberly-Clark Dispenser Meja WYPALL untuk L10Deskripsi:Now no matter which direction you pull, it's easier than ever to pull off one fresh towel from our newly redesigned L10 Table Top Dispenser. - Help to reduce number of steps during food preparation to enable speed of service especially for quick service restaurants. - The single sheet-dispensing system is designed for users to touch only the wiper used, help reducing the spread of germs thus offering superior hygienic protection.- Cost savings from one-at-a-time dispensing and less waste.- Help to reduce usage of disinfectant solution.- Efficiently sized for optimum use.atribut:
- Color: Transparent
- Compatible for: WYPALL Roll Control Wipers L10
- SOS Pembersih LantaiDeskripsi:S.O.S pembersih lantai anti bacterial. Efektif membersihkan lantai dan kamar mandi, mengharumkan ruangan serta membunuh kuman. Menjadikan ruangan Anda menjadi lebih bersih dan lebih nyaman.atribut:
- Packaging: Pouch
- OPTIBELT VB S=C Plus B-85Deskripsi:CLASSICAL V-BELTS DIN 2215 / ISO 4184
- Scotch-Brite Nylon Scrubbing Brush No.96atribut:
- Horizontal (mm): 230
- Vertical (mm): 150
- Thickness (mm): Approximately 10
- Color: green
Daftar Harga wypall x60 Terbaru March 2026
| Kimberly-Clark Towel Wypal Jumbo Roll X60 (Tissue Roll) | Rp1.199.900 |
| Kimberly-Clark Dispenser WYPALL Jumbo Roll X60 | Rp859.900 |
| Kimberly-Clark WYPALL Jumbo Roll Wipers | Rp529.900 |
| Kimberly-Clark WYPALL Roll Control Wipers L10 (Tissue Roll) | Rp759.900 |
| Kimberly-Clark WYPALL Wipers 1/4 Fold X70 | Rp1.299.900 |
| Crecia WypAll X70 | Rp3.199.900 |
| COSMO Jumbo Roll Wipers | Rp619.900 |
| SWIPE-ALL Industrial Heavy Duty Multipurpose Jumbo Wipers S70 | Rp669.900 |
| Kimberly-Clark WYPALL Colour Coded Regular Duty Wipers | Rp109.900 |
| Kimberly-Clark WYPALL Oil Grease & Ink Cloth | Rp1.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102124697-1.jpg)


/P102144251-1.jpg)











/qzP102143971-2.jpg)