Beli wireless access point di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Linksys 8-Port Business Smart Gigabit PoE + SwitchDeskripsi:Designed for business-class management, security, speed, and quality of service, Linksys Smart PoE+ Gigabit Switches provide a network your business can grow on.atribut:
- Total System Ports: 8GE
- Copper FE/GE Ports (RJ45): g1-g8
- CPU Memory DRAM (MB): 128
- Green Power Mode: EEE+, Short Reach + Energy Detect
- Dimension (LxWxH) (mm): 210x104x25
- Operating Temperature (°C): 0 to 50
- Storage Temperature (°C): -40 to 70
- Switching Capacity (Gbps): 16
- tp-link JeatStream Gigabit SFP Media Converteratribut:
- Wave Length: Depends on the used SFP module
- Network Media: 1000BASE-X Multi-mode/Single-mode SFP module
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Supply (V/A): External Power Adapter
- Power Consumption (W): Max. 1.7
- Safety & Emission: FCC, CE, RoHS
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- tp-link Wireless N Access Pointatribut:
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Certification: CE, FCC, RoHS
- Frequency (GHz): 2.4-2.4835
- Management: SNMP
- Quality of Service: WMM
Daftar Harga wireless access point Terbaru March 2026
| Linksys 8-Port Business Smart Gigabit PoE + Switch | Rp3.799.900 |
| tp-link JeatStream Gigabit SFP Media Converter | Rp259.900 |
| Mikrotik Routers and Wireless | Rp1.399.900 |
| tp-link Wireless N Access Point | Rp409.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)