Beli wire rope clip stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Steel WireDeskripsi:Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
- TRUSCO Steel Wireatribut:
- Material: Steel (SWMGS-2)
- Surface Processing: Hot-dip galvanized finish
- Purpose of Use: For gardening, farm, other works. For uniting.
- TRUSCO Stainless Steel Wire Small Typeatribut:
- Material: Stainless steel (SUS304)
- Weight (kg): 1
- Weight (g): 13
- Length (m): 7
- Working Load (kgf): 5
- Count: 24
- Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
- Wire Diameter (mm): 0.55
- SMT Steel Wire Rope Ferrule Secured Diameter 12mmDeskripsi:- with Soft Eye On Both End- 6xFi(29)Fiber Coreatribut:
- Material: Steel
- Diameter (mm): 12
- TRUSCO Turn Backle Frame Type (Hook & Hook Type)Deskripsi:By rotating the frame, you can loosen or tighten it. To adjust the tension of wire rope and tie rod etc.atribut:
- Reference Working Load (kN): 0.23
- Screw Diameter: 3/16
- Dimension L (mm): 55.0
- Dimension L1 (mm): 92
- Dimension L2 (mm): 131
- Dimension S (mm): 8.0
- Dimension W (mm): 12.0
- Finishing Material: Zinc Die Casting / Uni-Chrome Plating
- SMT Steel Wire Rope Ferrule Secured Diameter 20mmDeskripsi:- with Soft Eye On Both End- 6xFi(29)Fiber Coreatribut:
- Diameter (mm): 20
- Material: Steel
- CTK Printing TapeDeskripsi:100% of hot marker ability is drawn out. A tape suitable for each workpiece materialatribut:
- Color: Black
- Compatible for: For H/M Series
- Tape Width (mm): 30.0
- Tape Length (m): 50.0
- SMT Kawat Sling Steel Ferrule Secured Diameter 8mmatribut:
- Diameter (mm): 8
- Material: Steel
- SMT Tali Kawat Baja Ferrule Secured Diameter 10mmDeskripsi:- with Soft Eye On Both End- 6xFi(29)Fiber Coreatribut:
- Diameter (mm): 10
- Material: Steel
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- TAIYO Sling Set (wire)atribut:
- Basic Working Load: 1.0mm
- Wire Diameter: 9mm
- Effective Length l: 2.0m
- Master Link Dimensions a: 100mm
- Master Link Dimensions b: 15mm
- Sling Hook with Latch Dimensions c: 30mm
- Basic Working Load (t): 1.0
- Master Link Dimensions (mm) a: 100
- Master Link Dimensions (mm) b: 15
- SHINAGAWA Nylon Clipatribut:
- Color: Natural
- Finish Material: Nylon 66(UL94V-2)
- Rated Temperature (°C): 85
- Standard (Certified): UL standard certified product
- monotaro.id Sling Klem Pack Besaratribut:
- Color: White
- Material: Iron Crush
Daftar Harga wire rope clip stainless steel Terbaru December 2025
| TRUSCO Steel Wire | Rp109.900 |
| TRUSCO Steel Wire | Rp43.000 |
| TRUSCO Stainless Steel Wire Small Type | Rp62.000 |
| ROHA Klem Seling | Rp65.000 |
| SMT Steel Wire Rope Ferrule Secured Diameter 12mm | Rp1.599.900 |
| TRUSCO Turn Backle Frame Type (Hook & Hook Type) | Rp60.000 |
| SMT Steel Wire Rope Ferrule Secured Diameter 20mm | Rp1.599.900 |
| CTK Printing Tape | Rp3.199.900 |
| ASANO US Type Drop Forged Clips H.D Galvanis | Rp9.000 |
| SMT Kawat Sling Steel Ferrule Secured Diameter 8mm | Rp1.499.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)
























































































































































/P101000493-1.jpg)






/P102004159-1.jpg)