Beli wire connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWER FIRST Wire Connector & Wire Terminal KitDeskripsi:These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.atribut:
- Max. Wire Size (AWG): 10
- Min. Wire Size (AWG): 22
- Wire Type: Solid Copper; Stranded Copper
- VELVAC Wire Connector & Wire Terminal KitDeskripsi:These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.atribut:
- UNSPSC: 39121432
- Connector Assortment Type: Crimp Terminals
- For Conductor Material: Copper
- Insulation Material: Vinyl
- Kit Type: Electrical Connector
- Manufacture Model Numbers Included: 021007; 021009; 056002; 056005; 056008; 056043; 056044; 056045; 056051; 056052; 056053; 056091; 056092; 056093; 056094
- Max. Wire Size (AWG): 10
- Min. Wire Size (AWG): 22
- Number of Pieces: 170
- Sizes Included (AWG): 12 to 10 AWG; 16 to 14 AWG; 18 to 10 AWG; 18 to 14 AWG; 22 to 14 AWG; 22 to 18 AWG
- Terminal Type: Butt Splice ConnectorsClosed-End Crimp ConnectorsFork TerminalsInsulation-Displacement ConnectorsRing Terminals
- Termination Style: Crimp
- Wire Sizes Included (AWG): 10 to 12; 10 to 18; 14 to 16; 14 to 18; 14 to 22; 18 to 22
- Wire Type: Solid; Stranded
- Non Brand Wire Connector & Wire Terminal KitDeskripsi:These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.atribut:
- UNSPSC: 31161501
- Connector Assortment Type: Crimp Terminals
- For Conductor Material: Copper
- Includes: (20) Butt Splices; (24) Male and Female Quick Disconnect Fittings; (24) Rings and spade; (4) Tap Splices; (65) Fork Terminals; (8) Ring Terminals
- Insulation Material: Vinyl
- Kit Type: Electrical Connector
- Manufacture Model Numbers Included: 878101; BVT1; BVT2; BVT5; FDV2-250; MDV2-250; RV5-5; RV5-6; RVL2-3.7; RVS2-5; SV5-5; SVS1-5; SVS2-5
- Maximum Operating Temperature (°F): 221
- Maximum Wire Size (AWG): 10
- Minimum Wire Size (AWG): 22
- Number of Pieces: 144
- RohS Compliant: Yes
- Sizes Included: 10 to 12 AWG; 10 to 14 AWG; 14 to 16 AWG; 14 to 18 AWG; 16 to 22 AWG
- Terminal Type: Butt Splice ConnectorsFemale Quick DisconnectsFork TerminalsMale Quick DisconnectsRing Terminals
- Termination Style: Crimp
- Wire Sizes Included (AWG): 10 to 12; 10 to 14; 14 to 16; 14 to 18; 16 to 22
- 3M Wire ConnectorDeskripsi:Connection is simply screwed in by hand, so no special tools are required and connection can be made in a short time. You can connect different types of wires such as single wire and stranded wire, and different size wires such as 1.25mm2 and 2mm2. The strong tightening force of the spring ensures a reliable electrical connection. For various wiring.atribut:
- Material: Spring: Steel, Insulation coating: Polypropylene
- Standard: UL486C (file number E23438), certified by Japan Maritime Association
- Type: Screw-type wire connector
- Rated Voltage (V): 600
- Feature: Flame retardant
- Operating Temperature Range (°C): 105
- Ideal Twist-On Wire ConnectorDeskripsi:These general purpose twist-on connectors terminate or extend power and ground connections in low-voltage applications like ceiling fans, appliances, and outlets.atribut:
- UNSPSC: 39121409
- Jappy One-Touch Connectoratribut:
- Applicable wire (mm): 0.65 to 2.0
- IV 7 Pieces Stranded Wire (mm²): 0.08 to 2.5 (3.5)
- Stranded Wire (mm²): 0.08 to 4.0
- Material: Nylon
- Rating (V/A): 32/400
- ECLIPSE Wire Connector & Wire Terminal KitDeskripsi:These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.atribut:
- UNSPSC: 39121409
- Color: Blue; Red; Yellow
- Connector Assortment Type: Crimp Terminals
- For Conductor Material: Copper
- Insulation Material: Nylon/Vinyl
- Kit Type: Terminal
- Max. Wire Size (AWG): 10
- Maximum Operating Temperature (°F): 221
- Min. Wire Size (AWG): 22
- Number of Pieces: 176
- RohS Compliant: Yes
- Sizes Included (AWG): 12 to 10 AWG; 16 to 14 AWG; 22 to 16 AWG
- Standards: CSA; UL
- Terminal Type: Butt Splice ConnectorsRing Terminals
- Termination Style: Crimp
- Wire Sizes Included (AWG): 10 to 12; 14 to 16; 16 to 22
- Wire Type: Solid; Stranded
- Panduit Wire Connector & Wire Terminal KitDeskripsi:These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.
- Lenco Cable Connectoratribut:
- Applicable Current (A): 350
- Cable Capacity (mm²): 50-70(No.1/0 thru No.2/0)
- Cable Connection: Single Oval-Point Screw
- Weight (g): 400 (complete unit)
- DV Plug In ConnectorDeskripsi:Fuse & DIN Rail Socket. High Quality Material.atribut:
- Maximum Current Rate (A): 24
- Wire Size (mm): 0.75-2.50
- Model : Wago (Terminal Cucuk)
- NICHIFU Quick Lock (Plug Type Electric Wire Connector)atribut:
- Material (Spring): Stainless steel
- Conjugation Wire Range (single): 1.6/2.0mm (Copper/single wire)
- Incombustibility: UL94V-2
- Materials (Bade): Oxygen free copper (tin plating)
- Rated Current: 20A
- Rated Voltage: 300V
- Type: Insertion type electric wire connector
- Non Brand Welding Cable ConnectorDeskripsi:These Tweco-style Positive Cam connector sets include both male (plug) and female (socket) components that attach to welding leads or electrodes to create quick, secure connections. Tweco-style connectors feature a machined tapered cam interface, allowing the two ends to only connect one way. This design has a positive stop, which prevents over-tightening while promoting consistent contact between the male and female connectors.atribut:
- UNSPSC: 23171511
- Amps (Maximum) (A): 500
- Cable Connection Type: Double Ball-Point
- Compatible Cable Gauge (Maximum) (AWG): 4/0
- Compatible Cable Gauge (Minimum) (AWG): 3/0
- Compatible with Product Type: Arc Welder
- Connector Gender: Female/Male
- Connector Length (inch): 11.6
- Connector Material: Brass
- Connector Type: Tweco
- Insulated: Yes
- Maximum Temperature (°C): 40
- monotaro Connector Set (250 Type)Deskripsi:It is a convenient set with a connector and a few male and female sets.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Electric Wires: AV or AVS 0.5 to 2.0
- Material: Connector: PP, terminal: brass
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
- monotaro Connector Set (110 Type)Deskripsi:It is a convenient set with a connector and a few male and female sets.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Electric Wires: AV or AVS 0.3 to 1.25
- Material: Connector: Nylon 66, terminal: brass
Daftar Harga wire connector Terbaru January 2026
| POWER FIRST Wire Connector & Wire Terminal Kit | Rp1.299.900 |
| VELVAC Wire Connector & Wire Terminal Kit | Rp1.499.900 |
| Non Brand Wire Connector & Wire Terminal Kit | Rp929.900 |
| 3M Wire Connector | Rp3.099.900 |
| Ideal Twist-On Wire Connector | Rp379.900 |
| Jappy One-Touch Connector | Rp719.900 |
| STAHLWERK Cable Connector | Rp13.900 |
| ECLIPSE Wire Connector & Wire Terminal Kit | Rp699.900 |
| RHINO Connector EURO Plug | Rp7.900 |
| Panduit Wire Connector & Wire Terminal Kit | Rp2.199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/STAHLWERK%20Cable%20Connector/p1P103246901-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Sambungan%20Kabel%20Las/RHINO%20Connector%20EURO%20Plug/6gP106176232-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Lenco%20Cable%20Connector/dpP105442493-2.jpg)

/P102913608-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Parts%20for%20Welding%20Gas%20Hose%2C%20Regulator%20%26%20Coupler/Non%20Brand%20Welding%20Cable%20Connector/8tP110016317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/MultiPro%20Euro%20Cable%20Connector%20Male/eqP105479530-1.jpg)
/P102234433-1.jpg)
/qpP104605961-2.jpg)

/msP103842820-1.jpg)
/P102234426-1.jpg)