VELVAC Wire Connector & Wire Terminal Kit

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC39121432
Connector Assortment TypeCrimp Terminals
For Conductor MaterialCopper
Insulation MaterialVinyl
Kit TypeElectrical Connector
Manufacture Model Numbers Included021007; 021009; 056002; 056005; 056008; 056043; 056044; 056045; 056051; 056052; 056053; 056091; 056092; 056093; 056094
Max. Wire Size (AWG)10
Min. Wire Size (AWG)22
Number of Pieces170
Sizes Included (AWG)12 to 10 AWG; 16 to 14 AWG; 18 to 10 AWG; 18 to 14 AWG; 22 to 14 AWG; 22 to 18 AWG
Terminal TypeButt Splice ConnectorsClosed-End Crimp ConnectorsFork TerminalsInsulation-Displacement ConnectorsRing Terminals
Termination StyleCrimp
Wire Sizes Included (AWG)10 to 12; 10 to 18; 14 to 16; 14 to 18; 14 to 22; 18 to 22
Wire TypeSolid; Stranded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.
Feature
Crimp Connector Kit For Conductor Material Copper Insulation Material Vinyl Minimum Wire Size 22 AWG Maximum Wire Size 10 AWG Number of Pieces 170 Termination Style Crimp Tools Included None Manufacture Model Numbers Included 021007 021009 056002 056005 056008 056043 056044 056045 056051 056052 056053 056091 056092 056093 056094 Connector Assortment Type Crimp Terminals

Ulasan Produk

Tidak ada ulasan

Halaman Terkait