Non Brand Wire Connector & Wire Terminal Kit

Sebelum PPN:
Rp959.900
Spesifikasi
UNSPSC31161501
Connector Assortment TypeCrimp Terminals
For Conductor MaterialCopper
Includes(20) Butt Splices; (24) Male and Female Quick Disconnect Fittings; (24) Rings and spade; (4) Tap Splices; (65) Fork Terminals; (8) Ring Terminals
Insulation MaterialVinyl
Kit TypeElectrical Connector
Manufacture Model Numbers Included878101; BVT1; BVT2; BVT5; FDV2-250; MDV2-250; RV5-5; RV5-6; RVL2-3.7; RVS2-5; SV5-5; SVS1-5; SVS2-5
Maximum Operating Temperature (°F)221
Maximum Wire Size (AWG)10
Minimum Wire Size (AWG)22
Number of Pieces144
RohS CompliantYes
Sizes Included10 to 12 AWG; 10 to 14 AWG; 14 to 16 AWG; 14 to 18 AWG; 16 to 22 AWG
Terminal TypeButt Splice ConnectorsFemale Quick DisconnectsFork TerminalsMale Quick DisconnectsRing Terminals
Termination StyleCrimp
Wire Sizes Included (AWG)10 to 12; 10 to 14; 14 to 16; 14 to 18; 16 to 22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Crimp Connector Kit For Conductor Material Copper Insulation Material Vinyl Maximum Operating Temperature 221 Degrees F Minimum Wire Size 22 AWG Maximum Wire Size 10 AWG Number of Pieces 144 Termination Style Crimp Tools Included None Manufacture Model Numbers Included 878101 BVT1 BVT2 BVT5 FDV2-250 MDV2-250 RV5-5 RV5-6 RVL2-3.7 RVS2-5 SV5-5 SVS1-5 SVS2-5 RoHS Compliant Yes Connector Assortment Type Crimp Terminals

Ulasan Produk

Tidak ada ulasan

Halaman Terkait