Beli winch hoisting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  2. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  3. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp52.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    atribut:
    • Type: Chain Type
    • Air inlet: 3/8
  4. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp35.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26.0m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: Rc3/8
  5. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  6. ENDO Spring Balancer EWF (Penyeimbang Pegas)
    Mulai

    Rp4.099.900

    ENDO Spring Balancer EWF (Penyeimbang Pegas)
    Deskripsi:
    ENDO Spring Balancer EWF is a standard type with safety device with
  7. ENDO Spring Balancer EW (Penyeimbang Pegas)
    Mulai

    Rp1.799.900

    ENDO Spring Balancer EW (Penyeimbang Pegas)
    Deskripsi:
    - ENDO Spring Balancer EW adalah tipe standar yang dapat digunakan untuk berbagai macam kebutuhan.- Untuk menggantung peralatan listrik, gergaji ukir kayu, macam-macam alat, dan bahan untuk barang olahan.- Centering operations.- Menyeimbangkan perangkat untuk berbagai jenis peralatan.
    atribut:
    • Capacity (kg): 1 - 3
    • Stroke (m): 1.3
    • Wire Rope Diameter (mm): 3
  8. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp37.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    atribut:
    • Air Supply Pressure (MPa): 0.4 to 0.6
  9. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    -Push button operation that enables easy speed control from high speed to very low speed.-A compact and lightweight design allows for easy installation.-Can be used even in places where there is a danger of explosion such as in a chemical factory.
    atribut:
    • Rated Load: 0.06t
    • Standard Lift: 1.9m
    • Hoisting Speed: 18.5 to 26m/min
    • Air Supply Pressure: 0.4 to 0.6MPa
    • Air consumption: 0.55 to 0.88
    • Connection Port Diameter: R3/8
  10. ENDO Spring Balancer (Standard Type) (Penyeimbang Pegas)
    Mulai

    Rp659.900

    ENDO Spring Balancer (Standard Type) (Penyeimbang Pegas)
    Deskripsi:
    -Since the exposed portion of the drum has been minimized as much as possible, it prevents accidents that operator's fingers are being caught.-For hanging various tools.
    atribut:
    • Capacity: 0.5 to 1.5kg
  11. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  12. SUPER TOOL Clamping Kit (Clamp Set)
    Mulai

    Rp7.199.900

    SUPER TOOL Clamping Kit (Clamp Set)
    Deskripsi:
    -Installation time of workpieces can be shortened.-Supplementary material is unnecessary for attaching the workpiece. -As a jig and tool for milling/machining.
  13. ENDO Spring Balancer EK (Penyeimbang Pegas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    ENDO Spring Balancer EK (Penyeimbang Pegas)
    Deskripsi:
    ENDO Spring Balancer EK is ideal for suspending lightweight objects. It is ideal for suspending various types of tools.withLightweight type (capacity: 0.5kg to 1.5kg)
    atribut:
    • Capacity (kg): 0.5-1.5
    • Stroke (m): 1
    • Wire Rope Diameter (mm): 3
  14. ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)
    Deskripsi:
    Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approx
    atribut:
    • Operating Temp. Range: Below - 40 to 80 Degree Celcius
    • Specific Gravity: 0.90
    • Viscosity (Pa.s): 445
  15. ENDO Spring Balancer (Standard Type) (Penyeimbang Pegas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    ENDO Spring Balancer (Standard Type) (Penyeimbang Pegas)
    Deskripsi:
    -Since the exposed portion of the drum has been minimized as much as possible, it prevents accidents that operator's fingers are being caught.-For hanging various tools.
Daftar Harga winch hoisting Terbaru October 2026
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp34.999.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp52.999.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp35.999.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
ENDO Spring Balancer EWF (Penyeimbang Pegas)Rp4.099.900
ENDO Spring Balancer EW (Penyeimbang Pegas)Rp1.799.900
JTC Engine Crane (Derek Otomotif)Rp18.999.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp37.999.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp34.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)