Beli wilden pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARO Air Operated Double Diaphragm Pump
    Mulai

    Rp8.799.900

    ARO Air Operated Double Diaphragm Pump
    Deskripsi:
    Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
  2. Graco Diaphragm Pump Husky 515
    Mulai

    Rp23.999.900

    Graco Diaphragm Pump Husky 515
    Deskripsi:
    The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
    atribut:
    • Air Inlet Size (in): 1/4
    • Connection Type: Threaded
    • Manifold Configuration: Center Port
    • Manifold O-Ring Material: PTFE
    • Maximum Air Consumption (SCFM): 28
    • Maximum Cycle Rate (CPM): 400
    • Maximum Solid Size (in): 0.09375
    • Minimum Operating Temperature (°F): 40
  3. ARO Industrial Air-Operated Double Diaphragm Pump
    Mulai

    Rp11.999.900

    ARO Industrial Air-Operated Double Diaphragm Pump
    Deskripsi:
    Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
    • Nameplate Voltage: N
    • Power Source: Air
    • Priming: Self-Priming
    • Pump Assembly Type: Bolt
    • Valve Type: Ball
  4. Graco Diaphragm Pump Husky 1590A
    Mulai

    Rp41.999.900

    Graco Diaphragm Pump Husky 1590A
    Deskripsi:
    The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.
    atribut:
    • Air Exhaust Port Size (in): 3/4
    • Air Inlet Size (in): 1/2
    • Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
    • Connection Type: Threaded
    • Fluid Inlet Size (in): 1 1/2
    • Fluid Outlet Size (in): 1 1/2
    • Fluid Section Material: Aluminium
    • Manifold Configuration: End Port
    • Material: Aluminium
    • Maximum Air Consumption (SCFM): 125
    • Maximum Air Pressure (MPa): 0.8
    • Maximum Cycle Rate (CPM): 200
    • Maximum Flow Rate (GPM): 100
    • Maximum Fluid Pressure (MPa): 0.8
    • Maximum Solid Size (in): 0.1875
    • Power Source: Air
  5. Graco Diaphragm Pump Husky 1050
    Mulai

    Rp27.999.900

    Graco Diaphragm Pump Husky 1050
    Deskripsi:
    The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.
    atribut:
    • Air Exhaust Port Size (in): 3/4
    • Air Inlet Size (in): 1/2
    • Fluid Inlet Size (in): 1
    • Fluid Outlet Size (in): 1
    • Maximum Cycle Rate (CPM): 280
    • Maximum Flow Rate (GPM): 50
    • Maximum Solid Size (in): 0.125
    • Power Source: Air
  6. Graco Diaphragm Pump Husky 1590S
    Mulai

    Rp119.999.900

    Graco Diaphragm Pump Husky 1590S
    Deskripsi:
    The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.
    atribut:
    • Air Inlet Size (in): 1/2
    • Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
    • Connection Type: Threaded
    • Fluid Inlet Size (in): 1 1/2
    • Fluid Outlet Size (in): 1 1/2
    • Fluid Section Material: Stainless Steel
    • Manifold Configuration: End Port
    • Material: Stainless Steel
    • Maximum Air Consumption (SCFM): 125
    • Maximum Cycle Rate (CPM): 200
    • Maximum Flow Rate (GPM): 100
    • Maximum Operating Temperature (°F): 150
    • Maximum Solid Size (in): 0.1875
    • Power Source: Air
  7. ULVAC Diaphragm Type Dry Vacuum Pump
    Mulai

    Rp5.599.900

    ULVAC Diaphragm Type Dry Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  8. YAMADA Pompa Diafragma
    Mulai

    Rp19.999.900

    YAMADA Pompa Diafragma
    Deskripsi:
    YAMADA Diaphragm Pump dengan material Aluminium memiliki tekanan kerja 0.2-0.7MPa, dengan aliran maximum 20L kuat tahan lama dan awet sangat cocok untuk kebutuhan industri
  9. Graco Diaphragm Pump Husky 2150A
    Mulai

    Rp55.999.900

    Graco Diaphragm Pump Husky 2150A
    Deskripsi:
    The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
    atribut:
    • Air Inlet Size (in): 1/2
    • Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
    • Connection Type: Threaded
    • Fluid Inlet Size (in): 2
    • Fluid Outlet Size (in): 2
    • Fluid Section Material: Aluminium
    • Manifold Configuration: End Port
    • Material: Aluminium
    • Maximum Air Consumption (SCFM): 175
    • Maximum Cycle Rate (CPM): 145
    • Maximum Flow Rate (GPM): 150
    • Maximum Solid Size (in): 0.25
    • Power Source: Air
  10. FOMAC Multifunctional Cutter
    Mulai

    Rp1.099.900

    FOMAC Multifunctional Cutter
    Deskripsi:
    Mesin Pemotong Buah Dan Sayuran FCT-160 ini Berfungsi untuk memotong buah dan sayuran, dengan tabung stainless anti karat sehingga hasilnya bersih dan higienis.
    atribut:
    • Voltage (V): 220
  11. Signora Steam Wok
    Mulai

    Rp1.399.900

    Signora Steam Wok
    Deskripsi:
    New Steam Wok Peralatan Masak Dan Dapur Modern - Signora IndonesiaSteam Wok Signora Sangat Cocok Untuk Menggoreng, Menumis Dan Memasak, Dilengkapi Dengan Steamer Dari Bahan Stainless Hinga Dapat Digunakan Untuk Mengukus Segala Macam Kukusan Seperti Bolu Kukus, Kue Lapis Kukus, Ikan Tim, Dll.Dilapisi Anti Lengket Marble Coating Dengan Nano Anti Bakteri, Handle Bakelate Panjang Dan Tahan Panas, Tutup Terbuat Dari Stainless Dengan Frame KacaAksesoris : Tutup Kaca, Tutup Stainless, Memiliki Kukusan Steamer Yang TinggiYang Akan Diterima Pada Waktu Membeli Mesin : 1 Unit New Steam Wok, 1 Buku Aneka Resep
    atribut:
    • Diameter (cm): 32
  12. SANDPIPER Industrial Air-Operated Double Diaphragm Pump
    Mulai

    Rp10.999.900

    SANDPIPER Industrial Air-Operated Double Diaphragm Pump
    Deskripsi:
    Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
    atribut:
    • UNSPSC: 40151548
    • Display Qty: 1
    • Display Sell UOM: EA
    • For Use With Potable Systems: No
    • Manifold Connection: Single Port
    • Manifold Connection Type: NPT
    • Power Source: Air
    • Priming: Self-Priming
    • Pump Assembly Type: Bolt
  13. Bima Chefs Asian Wok
    Mulai

    Rp1.199.900

    Bima Chefs Asian Wok
    atribut:
    • Material: SUS 304
  14. Graco Diaphragm Pump Husky 205
    Mulai

    Rp10.999.900

    Graco Diaphragm Pump Husky 205
    Deskripsi:
    Our Husky air-operated double diaphragm pumps are loaded with features to help you get the job done right, every time, and are built to save you money.
    atribut:
    • Air Inlet Size (in): 1/4
    • Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Treatment, Water, Ink
    • Connection Type: Threaded
    • Fluid Inlet Size (in): 1/4
    • Air Exhaust Port Size (inch): 1/4
    • Fluid Outlet Size (in): 1/4
    • Manifold Configuration: End Port
    • Maximum Air Consumption (SCFM): 9
    • Maximum Cycle Rate (CPM): 320
    • Maximum Flow Rate (GPM): 5
    • Maximum Solid Size (in): 06
    • Power Source: Air
  15. RoundUp Obat Pembasmi Rumput (Herbisida Sistemik)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    RoundUp Obat Pembasmi Rumput (Herbisida Sistemik)
    Deskripsi:
    Roundup adalah bahan kimia yang digunakan untuk membasmi rumput liar / ilalang dan berbagai jenis gulmaBerikut beberapa keunggulan dari roundup yang disunting https://sawitindonesiacom/rubrikasi-majalah/ha... :- Tahan hujan 1-2 jam setelah penyemprotan- Daya basmi lebih unggul dalam jangka waktu lama- Teknologi biosorb yang dipatenkan, tidak bisa ditiru oleh kompetitor lain- Spektrum pengendalian yang luas- Lebih iritCara penggunaan :Campurkan 2-4 tutup botol ke dalam 1-2 Liter air / 100 ML ke dalam 10-13 Liter Air.
  16. Shimizu Water Pump PS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Shimizu Water Pump PS Series
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  17. BSK Pneumatic Diaphragm Pump
    Mulai

    Rp6.399.900

    BSK Pneumatic Diaphragm Pump
    Deskripsi:
    Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
  18. MERCK Nitrite Cell Test
    Mulai

    Rp5.599.900

    MERCK Nitrite Cell Test
    atribut:
    • Packaging: EPS Box
    • Quantity/Pack (test): 25
Daftar Harga wilden pump Terbaru January 2026
ARO Air Operated Double Diaphragm PumpRp8.799.900
Graco Diaphragm Pump Husky 515Rp23.999.900
ARO Industrial Air-Operated Double Diaphragm PumpRp11.999.900
Graco Diaphragm Pump Husky 1590ARp41.999.900
BULL Mesin Pencacah SayurRp929.900
Graco Diaphragm Pump Husky 1050Rp27.999.900
Graco Diaphragm Pump Husky 1590SRp119.999.900
ULVAC Diaphragm Type Dry Vacuum PumpRp5.599.900
YAMADA Pompa DiafragmaRp19.999.900
Graco Diaphragm Pump Husky 2150ARp55.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)