Beli wiha tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WIHA Hex interchangeable blade for TorqueFix[[RU]] (Obeng Torsi)atribut:
- Total Length: 75mm
- WIHA Multi-Bit Screwdriver (Mata Obeng)Deskripsi:Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
- WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)Deskripsi:Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.atribut:
- Overall Length (mm): 149
- Shaft Length (mm): 38
- Tip Shape: Socket (box)
- Commodity Composition: Single Item
- Handle Width (mm): 36
- Drive (inch): 1/4
- Grip Type: Soft finish handle
- Socomec Switch Load Break 3P Sirco Series with Direct Handle (LBS)Deskripsi:SIRCO is manually or remotely operated multipolar load break switches. They make and break under load conditions and provide safe isolation. SIRCO are designed for 415 VAC and DC low voltage electrical circuits. SIRCO AC are designed for heavy duty applications up to 690 VAC - AC 23.The Solution for :- Main switchboard- Distribution panel- Emergency breaking- Network coupling- Local safety breakingatribut:
- No. of Poles: 3P
- Wiha (Wiha/Noga) Spare Blade for Torque Screwdriver [Ball-Point Hex]atribut:
- Double-headed Function: One head
- Overall Length (mm): 175
- Quantity per Set (pieces): 1
- Tip Shape: Ball point
- WIHA TORX PLUS [[RU]] interchangeable blade for TorqueFix[[RU]] (Obeng Torsi)atribut:
- Total Length: 75mm
- WIHA Power Screwdriver Bit Set (Mata Obeng)Deskripsi:Maximize your drilling and driving capabilities with these versatile, durable bit sets.
- WIHA Torx Screwdriver (Obeng)Deskripsi:-With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenchedatribut:
- Material: Chrome plated finish
- TEKIRO Impact Driver Set (Obeng Ketok)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- WIHA Hex Key Set (Kunci L)atribut:
- Drive Profile: Hexagon Screwdriver
- WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik)atribut:
- Insulated: Yes
- Jaw Opening Type: Manual
- WIHA Pliers Industrial Electric (Tang Elektrik)Deskripsi:Product descriptionCarrying a heavy tool bag containing a variety of different pliers to the construction site? Not anymore! The multifunctional pliers for electrical installations not only save you a great amount of weight, but also valuable space in the tool bag. They combine the following eight functions in a single tool – deburring, bending loops, holding and gripping, fastening, stripping, crimping, cable cutting, and screw shortening. This way, the most important work steps can be performed with a single tool. Starting with the universal tip of the plier head, the rounded side can be used to bend wires easily and free of damage to shape a small eyelet. The flat and edged side allows the deburring of plastic components such as inside flush boxes. The gripping surfaces offer two further options. The smooth gripping surface at the front allows wires to be fed without damage, while the serrated gripping surface behind it allows safe and powerful gripping. The pipe grip is shaped in a newly developed geometry so that hexagonal geometries can also be gripped in addition to round material and pipes. This special shape also accommodates the fastening of hex screws and nuts. When working with cables the pliers offer precise and clean cutting of copper and aluminum cables up to a diameter of 5 x 2.5 mm² / Ø 15 mm, as well as three stripping points for stripping wires of 0.75 mm², 1.5 mm² and 2.5 mm². A crimping point with arbor pressing allows crimping of wire-end sleeves ranging from 0.5 - 2.5 mm². An absolute highlight of the multifunctional pliers from Wiha is the integrated shearing point for tool screws. Screws with diameters up to 3.3 mm can be easily shortened to the desired length. The multifunctional pliers from Wiha are also distinguished by their efficiency and ergonomic design. The switchable opening spring allows smooth working, while the comfortable two-component handle is gentle on hands and muscles. When switched off, the pliers can be stored without taking up much space. The pliers undergo routine individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC.Product dimensions100 x 209 x 32 mm StandardsTested according to IEC 60900.NoteTo benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use. ApplicationSuitable for bending eyelets or deburring plastic components, gripping and holding flat and rounded materials, opening and loosening hex screws and nuts, cutting of copper or aluminum cables, stripping, crimping, and shortening of tool screws.
- WIHA Hex Key Set (Kunci L Set)Deskripsi:These T-shaped hex key sets have one long arm with the drive tip at the end, and two short arms that form a handle that can provide more torque than an L-shaped key. They have a hex tip at the end of the long arm. T-handle hex key sets come with an assortment of hex keys for a range of fastener head sizes.atribut:
- UNSPSC: 27111710
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- End Shape: Hex
- Material: Steel
- Non-Magnetic: Yes
- Non-Sparking: No
- WIHA Pliers Professional Electric (Tang Elektrik)Deskripsi:NormasDIN ISO 5746. Fabricado de acuerdo con IEC 60900.AplicaciónAlicate universal para agarrar, retener y cortar alambre y cables blandos y duros. Adecuado para el trabajo en el sector de las piezas conductoras de tensión de hasta 1.000 V CA.
- WIHA Torx Key Set (Kunci L Set)Deskripsi:Folding Torx key sets contain multiple Torx keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of Torx keys for a range of fastener head sizes.atribut:
- UNSPSC: 27111716
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- End Shape: Torx
- Grip Style: Cushion
- Insulated: No
- Material: Alloy Steel
- Measurement Type: Torx
- Non-Magnetic: No
- Non-Sparking: No
- Standards: ISO 9001:2008
- Kennedy Set Obeng Ketok 1/2inch (Obeng Ketok Set)atribut:
- Size (inch): 1/2
- Screwdriver Type: Impact Driver Set
- Tip Type: Slotted
Daftar Harga wiha tool Terbaru October 2026
| WIHA TorqueDriver (Obeng Torsi) | Rp139.900 |
| WIHA Hex interchangeable blade for TorqueFix[[RU]] (Obeng Torsi) | Rp219.900 |
| WIHA Multi-Bit Screwdriver (Mata Obeng) | Rp509.900 |
| WIHA Hex Key T Handle (Kunci L) | Rp99.900 |
| WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng) | Rp1.199.900 |
| Socomec Switch Load Break 3P Sirco Series with Direct Handle (LBS) | Rp1.699.900 |
| Wiha (Wiha/Noga) Spare Blade for Torque Screwdriver [Ball-Point Hex] | Rp279.900 |
| WIHA TORX PLUS [[RU]] interchangeable blade for TorqueFix[[RU]] (Obeng Torsi) | Rp179.900 |
| WIHA Power Screwdriver Bit Set (Mata Obeng) | Rp629.900 |
| WIHA Torx Screwdriver (Obeng) | Rp289.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ndP102293841-2.jpg)
![WIHA Hex interchangeable blade for TorqueFix[[RU]] (Obeng Torsi)](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Kunci%20Torsi/Obeng%20Ketok/WIHA%20Hex%20interchangeable%20blade%20for%20TorqueFix%5B%5BRU%5D%5D%20(Obeng%20Torsi)/qvP102322967-2.jpg)
/jiP109830702-7.jpg)
/qcP102293948-2.jpg)
/jhP106885701-1.jpg)
/bqP103521422-4.jpg)
![Wiha (Wiha/Noga) Spare Blade for Torque Screwdriver [Ball-Point Hex]](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Obeng%2C%20Mata%20Obeng/Mata%20Obeng/Wiha%20(Wiha%2FNoga)%20Spare%20Blade%20for%20Torque%20Screwdriver%20%5BBall-Point%20Hex%5D/oiP113874882-1.jpg)
![WIHA TORX PLUS [[RU]] interchangeable blade for TorqueFix[[RU]] (Obeng Torsi)](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Kunci%20Torsi/Obeng%20Ketok/WIHA%20TORX%20PLUS%20%5B%5BRU%5D%5D%20interchangeable%20blade%20for%20TorqueFix%5B%5BRU%5D%5D%20(Obeng%20Torsi)/qmP102322958-2.jpg)
/euP109855534-4.jpg)
/P102853175-1.jpg)
/qrP101003963-2.jpg)
/jdP102298697-2.jpg)
/P101005231-1.jpg)
/0oP102302024-3.jpg)
/jmP109690706-4.jpg)
/frP110428567-1.jpg)
/aaP109790370-6.jpg)
/dlP110427489-1.jpg)
/pnP109930923-9.jpg)
/oeP101005878-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)