Beli wifi adaptor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link Universal Wi-Fi Range Extender
    Mulai

    Rp179.900

    tp-link Universal Wi-Fi Range Extender
    atribut:
    • Button: WPS Button, Reset Button
    • Wireless Standards: IEEE 802.11b/g/n
    • Dimensions (mm): 65.8x75.2x110
    • Antenna Type: 2 Internal Antennas
    • Buttons: · Button: WPS Button, Reset Button
    • Certification: CE, RoHS
    • Frequency (GHz): 2.4
    • Power Consumption (W): 3.3
    • Signal Rate: 300Mbps at 2.4GHz
    • Transmission Power (dBm): CE: <15
    • Wireless Functions: Enable/Disable Wireless Radio, Power Schedule
    • Wireless Security: 64/128-bit WEP, WPA/WPA2-PSK encryptions
  2. Midori Semprotan
    Mulai

    Rp1.299.900

  3. HONKO Winch
    Mulai

    Rp19.999.900

    HONKO Winch
    Deskripsi:
    -Both forward and reverse movement can be operated with one handle.-Stable work can be performed at any angle such as vertical, horizontal and oblique.-The pull-out type wire rope can be used with any length and long-distance work is also possible.(unlimi-For civil engineering and construction, forestry, and general industry-related work.
    atribut:
    • Wire Rope Length Moved: 50mm (with 1 Push/Pull of Lever)
    • Wire Rope Breaking Strength: 89.5kN
    • Exclusive Accessory Wire Rope (DiameterxL): 12.0mmx20m
    • Maximum Capacity: 1.6t
    • Width x Depth x Height: 620x150x300mm
  4. Non Brand Windsock
    Rating:
    80% of 100
    (1)
    Mulai

    Rp469.900

    Non Brand Windsock
    Deskripsi:
    Windsock adalah adalah petunjuk arah anginSpesifikasi :- Bahan : Satin- Ukuran: 50cm x 1,5m x 30cm- Warna: Orange Putih
    atribut:
    • Dimensions (cm): 150x50x30
    • Material: Satin
    • Color: White Orange
  5. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  6. Totolink 150Mbps Wireless N USB Adapter
    Mulai

    Rp71.900

    Totolink 150Mbps Wireless N USB Adapter
    Deskripsi:
    N150UA allows you to choose the optimal Wi-Fi as you can.With no driver needed for Windows OS, simply plug and play,the USB 2.0 interface is suitable for almost all terminal devices.So it is an ideal solution for user with any WiFi router.Package Contents:N150UA Wireless Adapter x1, Quick Installation Guide x1
    atribut:
    • System Requirement: Windows 10 (32/64bits), Windows 8 (32/64bits), Windows 7 (32/64bits), Windows XP (32/64bits)
    • Reception Sensitivity: 2.4G:11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER
    • EIRP (dBm): <20
    • Interface: USB 2.0
    • LED Indicator: 1x Wireless
    • Standard & Protocol: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
  7. Ekonomi Sabun Krim Anti Noda
    Rating:
    100% of 100
    (8)
    Mulai

    Rp5.900

    Ekonomi Sabun Krim Anti Noda
    Deskripsi:
    Sabun Cream Ekonomi merupakan salah satu produk dari Wings. Sabun ini merupakan produk sabun colek (berbentuk krim) yang multiguna. Sabun Cream Ekonomi dapat digunakan untuk mencuci piring, membersihkan lantai dan juga untuk mencuci pakaian. Sabun Cream Ekonomi efektif membersihkan noda pada pakaian, sabun ini membuat pakaian bersih dan tidak apek.
  8. So Klin Pembersih Lantai Pouch
    Rating:
    99% of 100
    (24)
    Mulai

    Rp12.900

    So Klin Pembersih Lantai Pouch
    Deskripsi:
    So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.
    atribut:
    • Packaging: Pouch
  9. Tasco Hand Sprayer (Semprotan Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Tasco Hand Sprayer (Semprotan Tangan)
    Deskripsi:
    Alat Penyemprot
    atribut:
    • Tank Capacity: 2 Litres
    • Dimension: 133 x 133 x 315 mm
    • Sprayer Empty Weight: 0.5 kg
    • Color: Green-White
  10. HONKO Winch
    Mulai

    Rp34.999.900

    HONKO Winch
    atribut:
    • Width (mm): 710
    • Maximum Capacity (t): 3
    • Length of wire rope that moves with one reciprocating lever (mm): Approximately 40
    • Dedicated attached wire rope (diameter x length) (mm x m): 16.0x10
    • Wire rope breaking strength (kN): 159
    • Height (mm): 410
    • Depth (mm): 165
  11. IMJ Windsock
    64%
    Mulai

    Rp189.900

    IMJ Windsock
    Deskripsi:
    Windsock adalah adalah petunjuk arah angin yang terbuat dari parasut.
  12. tp-link 3G 4G Wireless N Router
    Mulai

    Rp389.900

    tp-link 3G 4G Wireless N Router
    atribut:
    • External Power Supply (V/A): DC 12/1
    • Dimensions (mm): 204x138x44
    • Antenna Gain (dBi): 2x5
    • Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
  13. Kenmaster Gembok Kuningan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

  14. tp-link Wireless Nano N USB 2.0 Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    tp-link Wireless Nano N USB 2.0 Adapter
    atribut:
    • Interface: USB 2.0
    • LED Indicator: Status
    • Dimensions (mm): 18.6x15x7.1
    • Antenna Type: Internal antenna
    • Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Frequency (GHz): 2.4-2.4835
    • Certification: CE, FCC, IC, RoHS
    • Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM
    • System Requirements: Windows 10/8.1/8/7/XP, Mac OS X, Linux
    • Transmission Power (dBm): <20
    • Wireless Modes: Ad-Hoc / Infrastructure mode
Daftar Harga wifi adaptor Terbaru March 2026
tp-link Universal Wi-Fi Range ExtenderRp179.900
Midori SemprotanRp1.299.900
HONKO WinchRp19.999.900
Non Brand WindsockRp469.900
tp-link Wireless N RouterRp149.900
Totolink 150Mbps Wireless N USB AdapterRp71.900
Ekonomi Sabun Krim Anti NodaRp5.900
So Klin Pembersih Lantai PouchRp12.900
Tasco Hand Sprayer (Semprotan Tangan)Rp79.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)