Beli wide mouth bottle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Bottle Wide Mouth Handy with Stopcock (Botol Lab)atribut:
- Cock Tip Dimension (mm): Inner Diameter; 8.5, Outer Diameter; 12
- Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab)Deskripsi:This is a container in which fluorine is chemically bonded (fluorinated) to the surface layer of the container using special technology for conventional Polyethylene containers. Excellent gas barrier properties (especially for organic solvents) and chemical resistance. Compared to fluororesin bottles, the cost can be reduced by about 1/5.atribut:
- Plug: Attached
- Material: PE
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Mizuho Chemical Wide Mouth Bottle With Ball Cockatribut:
- Scale: None
- Material (Cock): brass
- Plug: None
- Heat Resistance Temperature (°C): 80
- Material: Container / polyethylene (PE), cock / brass, packing / polyethylene foam
- Nominal Dimensions of Screw: 10A
- Packing: Yes
- Mizuho Chemical M Bottle Wide Mouth BottleDeskripsi:For storage and storage of liquidsatribut:
- Standard Standards: Compliant with voluntary standards for food containers and packaging made of synthetic resins such as polyolefins (Standards of the Polyolefin Sanitation Council) A
- Scale: None
- Plug: None
- Material: Polyethylene (PE)
- Heat Resistance Temperature (°C): 80
- Sanplatec Bottle Sanpla(R) PP Wide Mouth (with Graduation) (Botol Lab)Deskripsi:Made of Polypropylene, it has excellent chemical resistance, heat resistance and transparency. Low cost one-touch bottle with excellent workability. No need for packing, no plugs, and workability has been improved.atribut:
- Heat Resistance Temperature (°C): About 120
- Scale: Yes
- Material: Polypropylene (PP)
- Sanplatec Bottle Wide Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. The body and cap are made of Polyethylene. Widely used from laboratories to chemical factory production lines.atribut:
- Material: PE
- SANSYO Bottle Wide Mouth PP (Botol Lab)Deskripsi:Workability has improved without the packing inner plug. Improved acid resistance and alkali resistance.
- SP SCIENCEWARE Wide Mouth Round Plastic Lab Bottleatribut:
- UNSPSC: 41103209
- Autoclavable: No
- Autoclavable Material: Not Autoclavable
- Basic Material: Plastic
- Benefits: Strong, Good Impact Strength, and Resists Stress Cracking
- Body Color: Clear
- Body Diameter (mm): 48
- Body Material: HDPE
- Bottle Type: Sampling
- Cap Size (mm - thread): 38-410
- Capacity (fl oz): 4
- Capacity (ml): 125
- Clarity: Transparent
- Closure Color: Clear/White
- Closure Included: Yes
- Closure Liner Material: Unlined
- Closure Material: Polypropylene
- Closure Thread Configuration: Not Rated
- Closure Type: Screw On
- Graduated: No
- Mouth Size: Wide
- Overall Height (mm): 111
- Pre-Cleaned: None
- Rigidity: Semi-Rigid
- Shape: Cylindrical
- Special Features: Recycling Code Molded into Base
- Standards: FDA
- Sterile/Non-Sterile: Non-Sterile
- Strong and Concentrated Acid Resistance: Good
- Temperature Range (°C): -100 to 120
- Weak or Dilute Acid Resistance: Excellent
- Non Brand Bottle Reagent Wide Mouth (Botol Lab)Deskripsi:RRC Reagent Bottle Wide Mouth Amberatribut:
- Color: Amber
- NIKKO Bottle Wide Mouth (Botol Lab)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
- DURAN Bottle Wide Mouth with Screw Cap (Botol Lab)atribut:
- Specification: With blue cap(for GLS-80)
- Material: DURAN (R) (borosilicate glass -1)
- Mizuho Chemical Wide Mouth M Bottleatribut:
- Material: Polyethylene (PE)
- Specification: Inner stopper not included
- DYNALON Wide Mouth Round Plastic Lab BottleDeskripsi:Polypropylene (PP) wide-mouth, round lab bottles are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.atribut:
- UNSPSC: 24122002
- Autoclavable: Yes
- Autoclavable Material: Autoclavable
- Basic Material: Plastic
- Benefits: Impact Resistant
- Body Color: Clear
- Body Diameter (mm): 95
- Body Material: Polypropylene
- Bottle Type: Laboratory
- Capacity (fl oz): 33.81
- Capacity (ml): 1000
- Clarity: Translucent
- Closure Color: Clear/White
- Closure Included: Yes
- Closure Liner Material: Unlined
- Closure Material: Polypropylene
- Closure Thread Configuration: Not Rated
- Closure Type: Screw On
- Graduated: Yes
- Mouth Size: Wide
- Overall Height (mm): 206
- Pre-Cleaned: None
- Rigidity: Rigid
- Shape: Round
- Special Features: General Purpose Bottle Meeting Food and Drug Regulations with Pictograms; Long Neck Thread Ensures Leakproof Closure; Suitable for Foodstuff
- Standards: FDA; REACH; RoHS
- Sterile/Non-Sterile: Non-Sterile
- Strong and Concentrated Acid Resistance: Good
- Temperature Range (°C): -40 to 121
- Weak or Dilute Acid Resistance: Excellent
- VITLAB Bottle PE-LD Wide Mouth (Botol Lab)Deskripsi:Transparent. With screw cap made of PE-LD. Flexible material with good resilience. Wider mouth for simple filling, also ideal for powders and paste-like materials.
- SPL Life Sciences Petri Dish SterileDeskripsi:Petri Dish SPL Life Sciences provides a large range (35mm to 150 mm) of Petri Dishes for various laboratory purpose. All Petri Dishes are made with high quality polystyrene. ▪ Crystal grade Polystyrene▪ Gridded bottom countatribut:
- Sterile: +
Daftar Harga wide mouth bottle Terbaru March 2026
| AS ONE Bottle Wide Mouth Handy with Stopcock (Botol Lab) | Rp539.900 |
| Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab) | Rp32.900 |
| Sanpou Bottle Wide Mouth PE (Botol Lab) | Rp10.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp12.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
| Mizuho Chemical Wide Mouth Bottle With Ball Cock | Rp1.199.900 |
| Mizuho Chemical M Bottle Wide Mouth Bottle | Rp13.900 |
| Sanplatec Bottle Sanpla(R) PP Wide Mouth (with Graduation) (Botol Lab) | Rp14.900 |
| Sanplatec Bottle Wide Mouth PE (Botol Lab) | Rp14.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)



















































































































































/kgP102092736-4.jpg)
/9oP106152348-1.jpg)
/foP110827564-1.jpg)
/01P102260001-19.jpg)
/1fP105374051-13.jpg)
/ijP103496667-1.jpg)


%20PP%20Wide%20Mouth%20(with%20Graduation)%20(Botol%20Lab)/78P106151260-1.jpg)
/3jP106151127-16.jpg)

/60P110829216-1.jpg)


/jlP102092705-4.jpg)
/hiP103496630-1.jpg)


/jhP103518701-1.jpg)