SP SCIENCEWARE Bottle Wide Mouth Round Plastic (Botol Lab)

Sebelum PPN:
Rp779.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Autoclavable MaterialNot Autoclavable
Basic MaterialPlastic
BenefitsStrong, Good Impact Strength, and Resists Stress Cracking
Body ColorClear
Body Diameter (mm)48
Body MaterialHDPE
Bottle TypeSampling
Cap Size (mm - thread)38-410
Capacity (fl oz)4
Capacity (ml)125
ClarityTransparent
Closure ColorClear/White
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedNo
Mouth SizeWide
Overall Height (mm)111
Pre-CleanedNone
RigiditySemi-Rigid
ShapeCylindrical
Special FeaturesRecycling Code Molded into Base
StandardsFDA
Sterile/Non-SterileNon-Sterile
Strong and Concentrated Acid ResistanceGood
Temperature Range (°C)-100 to 120
Weak or Dilute Acid ResistanceExcellent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bottle 4 oz 125 mL Wide Mouth Cylindrical Sampling Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable No Package Quantity 12

Ulasan Produk

Tidak ada ulasan

Halaman Terkait