Beli wheel hand truck di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- monotaro Load Wheel for Hand Pallet (Roda Hand Pallet)Deskripsi:Hand pallet truck It is a load wheel exclusive for HP-2000. With a check valve to prevent overloading, we protect workers and hand pallets. In order to prevent oil leakage, an integrated hydraulic pump is used. Because the road wheel and steering wheel made of urethane are used, it is excellent in oil resistance, abrasion resistance, load resistance, and the pollution on the floor surface is also small. Hand pallet truck HP-2000 exclusive road wheelatribut:
- Width (mm): 70
- Suitable For: Hand pallet truck HP-2000
- Diameter (φmm): 73
- Bearing inner diameter (Φmm): 20
- HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- monotaro Trolley Folding Resin Cart (Compact) (Troli Lipat)Deskripsi:Dapat dilipat, sehingga tidak memenuhi tempat ketika disimpan. Saat dilipat ukurannya menjadi 14 cm, sehingga dapat disimpan di tempat yang berukuran 15 cm. Pelat atas memiliki 4 anti slip, jadi barang di troli dapat tetap stabil ketika troli bergerak. Selain itu, ada 3 pegangan yang memudahkan untuk menenteng troli. Roda belakangnya merupakan roda fixed berukuran 75Φ dan roda depannya merupaka roda putar berukuran 75Φ. Digunakan untuk membawa barang.atribut:
- Caster: Rigid x 2 (Rear Wheel) / Swivel x 2 (Front Wheel)
- Folded Dimensions (mm): 385x730x145
- Handle Height (mm): 820
- Material: (Main Body) PP, (Wheel) Rubber, (Handle) Iron
- Pallet Dimensions (Width) (mm): 385
- Cargo Bed Dimensions (Depth) (mm): 595
- Castle Diameter (Ø mm): 75
- Maximum Loading Capacity (kg): 100 Kg (Uniform Load)
- HAMMER CASTER Caster Polyurethane Rigid (Kastor PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- GAST Air Motor 6AM Series ModelDeskripsi:The compact and portable 6AM series offers air motor operating speed and power output that can be adjusted to meet the precise needs of your application. Their air throttling and pressure control is not only cost effective over electric motor controls, but they also can be stalled or overloaded for long periods without damaging the motor. In addition, these Gast air motors are cool running and have no electrical spark, which makes them ideal for use in hazardous locations.atribut:
- Type Item: Air Motor
- Maximum Air Consumption (cfm): 128
- Maximum Power (Hp): 4
- Maximum Pressure (bar): 7
- Maximum Speed (rpm): 3000
- Maximum Torque (inch-lb): 115
- Output Shaft Type: Keyed
- Regulatory Approval: CE, ATEX
- Rotation: Reversible
- Stainless Steel: No
- Starting Torque (inch-lbs): 61 at 80psi
- Torque Maximum Speed (inch-lbs): 84
- TORA Roda Gerobak Sorongatribut:
- Size: 3.25/3.00-8(13x3)
- Maximum Capacity (kg): 13
- Yuei Caster Caster Press Rubber J Series (Kastor Karet)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object._x000D_-Mitigate impact during traveling. _x000D_-Plate Type_x000D_-With bearing_x000D_-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)atribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
Daftar Harga wheel hand truck Terbaru October 2026
| TRUSCO Hand Truck | Rp169.900 |
| ROHA Wheel Rubber Single for Trolley (Roda Karet Troli) | Rp53.900 |
| ROHA Industrial Rubber Single Wheel | Rp13.900 |
| XANDER Wheel Only PU for Hand Pallet (Roda PU) | Rp129.900 |
| HAMMER CASTER Caster Polyurethane Swivel (Kastor PU) | Rp99.900 |
| NTN Deep Groove Ball Bearing 6000 Series LLU - Double Contact Rubber Seal Type (Laher) | Rp65.900 |
| XANDER Wheel Nylon (Roda Nilon) | Rp14.900 |
| monotaro Load Wheel for Hand Pallet (Roda Hand Pallet) | Rp1.399.900 |
| HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet) | Rp129.900 |
| monotaro Trolley Folding Resin Cart (Compact) (Troli Lipat) | Rp939.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/1xP103676069-1.jpg)

/88P103458296-1.jpg)
/8jP102083307-2.jpg)
/3vP102396139-20.jpg)
/67P103458223-1.jpg)
/3pP102123133-3.jpg)
/c9P105418441-1.jpg)
%20(Troli%20Lipat)/P101001194-1.jpg)
/P102083314-2.jpg)


/P102636994-3.jpg)
/nrP101002855-2.jpg)
/65P105874221-1.jpg)
/bmP103458418-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)