Beli wheel caster heavy duty di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Deskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- MK Heavy-Duty Caster C-1500 (Wheel Without The Groove) (Roda Pintu Geser)Deskripsi:-For floor use.atribut:
- Hole Diameter F: 13mm
- Wheel Materials: Ductile Caste Iron (FCD-450)
- HAMMER CASTER Heavy-Duty Urethan Casteratribut:
- Wheel Width (mm): 50
- Finish Material: Metal Fitting: Steel, Wheel: Casting Wheel, Urethane
- Mounting Hole Dia. P (mm): 13
- Mounting Plate A x B (mm): 114x102
- Yuei Caster Low Profile Heavy-Duty CasterDeskripsi:-Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wheel Materials: Phenol Resin
- ALDO Wheel PU Heavy Duty with Brake (Roda PU)atribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- ENDO CASTER Caster Set Heavy Duty Polyurethane (Roda Kastor)Deskripsi:Made of pressed thick steel, grey color frame, double ball raceway structure stronger impact resistance, more flexible moving, bigger load capacityatribut:
- Material: Polyurethane
- Hardness: 93A
- Temperature (°C): -30 to 80
- Bolt Hole Spacing (mm): 120x60 (105x80)
- Bolt hole Diameter (mm): 13
- Top Plate Size (mm): 149x110
- HAMMER CASTER Roda Kastor Heavy Dutyatribut:
- Neck Type: rotate
- KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)atribut:
- Bearing: Ball
- Hole size (mm): 11
- Material: Cast Iron Polyurethane
- Plate Size (mm): 115x100
- Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
- Tread Width (mm): 50
- HAMMER CASTER 413 J, with Freewheeled W Stopper (Iron Plate Wheel, Rubber Car, Radial Ball Bearing Input)atribut:
- Shape: FLEXIBLE W
- Mounting Method: Flat turning
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Plate type freewheel caster
- Material (Wheel): Iron plate wheel rubber wound wheel (with radial ball bearing inserted)
- Mounting Hole Diameter P: 11mm
- Stopper: With total lock
- Wheel Type: Single wheel
- ALDO Wheel PU Heavy Duty (Roda PU)atribut:
- Plate Thickness (mm): 5
- Plate Size (mm): 114x100
- Hole size (mm): 85x72
- suehiro Revo Caster (for Heavy Loads) Free WheelDeskripsi:The load capacity is 4-5 times that of castings. The load distribution is good, and there is little looseness or looseness, so you can run quietly and withstand impacts. There are few breakage, failures, and running costs are low. The turning is smooth and the transporter is easy to operate. For heavy loads, it has very low starting and running resistance and moves very lightly. This product uses an aluminum core and has high corrosion resistance. For handcartatribut:
- Material: Aluminium wheel heavy load urethane wheel (with ball bearing)
- Hub Thickness B (mm): 63
- Caster Type: Plate type swivel caster
- Mounting base T1 x T2 (mm): 150x110
- Mounting hole diameter d2 (mm): 13
- Mounting height H1 (mm): 252
- Lock: None
- Swivel Offset E (mm): 55
- Mounting Hole Spacing, P1 x P2 (mm): 121x59
- Wheel Type: Single wheel
- Hardware: Free metal fittings for forged heavy loads
- Stopper: None
- Load Rank: Heavy load
- Material (Wheel): Urethane (with bearing)
- Wheel Width (mm): 44
- Shape: Swivel caster
- Wheel Diameter (mm): 200
- Wheel Diameter D (mm): 200
- HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)atribut:
- Allowable Load (daN): 300
- Allowable Weight (kgf): 306
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
- Mounting Pitch X x Y (mm): 63x63
- Wheel Width (mm): 40
- HAMMER CASTER Caster Nylon Heavy Duty Swivel (Kastor Nilon)atribut:
- Load Capacity (kg): 300
- Neck Type: rotate
- rubber type: 542S
- HAMMER CASTER 413J, with Universal Vehicle Total Lock (Iron Plate Wheel, Urethane Car, Radial Ball Bearing Input)atribut:
- Shape: FLEXIBLE S
- Mounting Method: Flat turning
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Plate type freewheel caster
- Material (Wheel): Urethane vehicle (ball B entry)
- Mounting Hole Diameter P: 11mm
- Stopper: With total lock
- Wheel Type: Single wheel
Daftar Harga wheel caster heavy duty Terbaru October 2026
| Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp239.900 |
| MK Heavy-Duty Caster C-1500 (Wheel Without The Groove) (Roda Pintu Geser) | Rp309.900 |
| HAMMER CASTER Heavy-Duty Urethan Caster | Rp1.399.900 |
| Yuei Caster Low Profile Heavy-Duty Caster | Rp789.900 |
| TRUSCO Heavy Duty Caster | Rp1.099.900 |
| ALDO Wheel PU Heavy Duty with Brake (Roda PU) | Rp339.900 |
| HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane) | Rp1.999.900 |
| ENDO CASTER Caster Set Heavy Duty Polyurethane (Roda Kastor) | Rp2.799.900 |
| HAMMER CASTER Roda Kastor Heavy Duty | Rp999.900 |
| KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU) | Rp139.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102622371-1.jpg)
%20(Roda%20Pintu%20Geser)/P102616820-2.jpg)



/k9P107103729-1.jpg)
/P102885305-1.jpg)
/3kP109250128-1.jpg)

/3oP111913132-1.jpg)
/P102886049-1.jpg)
/ntP103675857-2.jpg)

/jhP107103701-2.jpg)
%20Free%20Wheel/73P106584255-1.jpg)
/nkP103675848-2.jpg)
/hgP102083628-2.jpg)
/bnP105413419-1.jpg)
/cjP102083451-3.jpg)
/P102886058-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)