Beli wera tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA Driver Bitatribut:
- Total Length: 50mm
- WERA Replacement belt for Wera Beltatribut:
- Input Drive (mm): 6.35
- WERA Hex Key Set (Kunci L)Deskripsi:-Size can be identified easily with the nine colors.-With a Wera unique surface contact structure called Hex-Plus, the inner sides of hexagon socket screws are not damaged and this contributes to extending the life of the screw.-Work efficiency is improve-Holderatribut:
- Set Contents: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm
- Accessories: Holder
- WERA Hex Key 950PKL/7BSMN Series (Kunci L)atribut:
- Set Contents: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm
- WERA Screwdriver Kraftform Kompakt VDE Universal Series 1 (Obeng)Deskripsi:14 VDE interchangeable blades with 817 VDE Kraftform handle and single-pole phase tester in a robust belt pouch. Individually tested tools as per IEC 60900. Individual test at 10,000 volts for secure work at the permissible voltage of 1,000 volts. Contents of Set :- 889/4 R1x 1/4"x100- 851/1 Z PH1x PH 1x25; 1x PH 2x25- 800/1 Z1x 1,0x5,5x25; 1x 1,2x6,5x25- 868/1 Z1x # 1x25; 1x # 2x25atribut:
- Set Contents (piece): 16
- WERA Ratchetatribut:
- UNSPSC: 27111711
- WERA Screwdriver Phillips (Obeng)Deskripsi:General purpose Phillips screwdrivers come in an assortment of Phillips tip sizes for use in a variety of applications. Phillips screwdrivers have a Phillips-style tip at the end of the shaft that is cross shaped and is inserted into the Phillips indentation in the screwhead and the handle is turned to rotate the screw.atribut:
- UNSPSC: 27111701
- Corrosion Resistant: Yes
- ESD Safe: No
- Grip Style: Ergonomic
- Handle Color: Red; Yellow
- Handle Material: Plastic
- Insulated: Yes
- Magnetized Tip: No
- Non-Magnetic: Yes
- Non-Sparking: No
- Replaceable Shank: No
- Shank Finish: Insulated
- Shank Shape: Round
- Standards: IEC 60900
- Tether Ready: No
- Tip Style: Phillips
- WERA Hex Key 950L/9SMN Series (Kunci L)atribut:
- Set Contents: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm
- Accessories: Holder
- Set Contents (piece): 9
- KLEIN TOOLS Multi-Bit ScrewdriverDeskripsi:These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
- WERA Bicycle Toolatribut:
- Square Drive (mm): 6.35
- WERA Set Mata Obeng Kunci Sok Ratchet Zyklopatribut:
- Feed angle (°): 5
- Fixable head angle (°): 0, 15, 90
- WERA Bit Hexagon Stainless Steelatribut:
- Total Length: 89mm
- WERA Zyklop RatchetDeskripsi:-Bit can be quickly attached and detached.-As the tip part can rotate, quick temporary tightening is possible by hands, increasing efficiency.
- WERA Zyklop Speed RatchetDeskripsi:38-piece Zyklop set in robust metal case: Zyklop ratchet with 3/8"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 3/8" square sockets as well as 3/8" adaptors with square drive, equipped with ball lock. Including 12 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 universal joint, 1 adaptor with quick-release chuck, 19 bits. "Take it easy" Tool Finder with colour coding according to sizes. Contents of Set :- 8000 B1x 3/8"x199,0- 8790 HMB1x 1/4"x29,0; 1x 5/16"x29,0; 1x 11/32"x29,0; 1x 3/8"x29,0; 1x 7/16"x29,0; 1x 1/2"x29,0; 1x 9/16"x29,0; 1x 5/8"x30,0; 1x 11/16"x30,0; 1x 3/4"x30,0; 1x 13/16"x30,0; 1x 7/8"x30,0- 8789 B1x 3/8"x165,0- 8794 B1x 3/8"x76,0- 8795 B1x 3/8"x50,0- 8784 B11x 1/4"x3/8"x44,0- 8796 SB1x 3/8"x125,0- 8796 LB1x 3/8"x200,0- 851/1 Z PH1x PH 2x25; 1x PH 3x25-855/1 Z PZ1x PZ 2x25; 1x PZ 3x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 27x25; 1x TX 30x25; 1x TX 40x25- 800/1 Z1x 1,0x5,5x25- 840/1 Z Hex-Plus1x 5/64"x25; 1x 3/32"x25; 1x 1/8"x25; 1x 9/64"x25; 1x 5/32"x25; 1x 3/16"x25; 1x 7/32"x25
- WERA Belt Deep 1 Socket DriveDeskripsi:Robust textile belt in the typical Wera design with 9 long ¼"manual and machine socket inserts (non-impacting) in a confined space. A smoother turning mechanism ensures a secure holding and easy removal of sockets. Includes snap hook for attaching to belt loops or bags. With fleece backing and hook and loop fastener strips for easy attachment e.g. on wall, shelf, workshop trolley or the Wera 2go tool transport system. Long ¼" manual and mechanical socket wrench inserts (ISO 2725 part 3) from Wera for use in manual and machine operation (non-impacting) even with low-lying screwdriving and protruding threaded rods. With "Take it easy" tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. With hexagonal profile and ball-catching groove. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small back-pivoting angle. For external hexagonal bolts and sockets.Contents of Set :- 8790 HMA Deep1x 5,0x50,0; 1x 5,5x50,0; 1x 6,0x50,0; 1x 7,0x50,0; 1x 8,0x50,0; 1x 10,0x50,0; 1x 11,0x50,0; 1x 12,0x50,0; 1x 13,0x50,0- Belt A (textile belt), 9 location, unloaded1x 39,0x238,0- Hook and Loop Fastener Strips 301x 30,0x200,0
- WERA Hex Key Ball Point (Kunci L)atribut:
- Accessories: Holder
- Set Contents (inch): 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
- Set Contents (piece): 9
Daftar Harga wera tools Terbaru March 2026
| WERA Driver Bit | Rp269.900 |
| WERA Replacement belt for Wera Belt | Rp919.900 |
| WERA Hex Key Set (Kunci L) | Rp1.399.900 |
| WERA Hex Key 950PKL/7BSMN Series (Kunci L) | Rp879.900 |
| WERA Screwdriver Kraftform Kompakt VDE Universal Series 1 (Obeng) | Rp1.699.900 |
| WERA Hex Key (Kunci L) | Rp149.900 |
| WERA Ratchet | Rp1.099.900 |
| WERA Screwdriver Phillips (Obeng) | Rp389.900 |
| WERA Hex Key 950L/9SMN Series (Kunci L) | Rp469.900 |
| KLEIN TOOLS Multi-Bit Screwdriver | Rp379.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P102735851-1.jpg)
/3cP102617120-4.jpg)
/02P107806002-1.jpg)
/P102291700-1.jpg)

/l2P109846758-5.jpg)
/n7P102306835-2.jpg)

/a2P102288362-2.jpg)
/kmP102288742-2.jpg)


![WERA Torx [[RD]] Bit](https://media.monotaro.id/mid01/small/Perkakas%20Tangan%2C%20Pneumatik%20%26%20Listrik/Perkakas%20Tangan/Obeng%2C%20Mata%20Obeng/Mata%20Obeng/WERA%20Torx%20%5B%5BRD%5D%5D%20Bit/cnP102306455-2.jpg)




/P102317415-1.jpg)