WERA Tool Set Tool Check Modular 1

Sebelum PPN:
Rp3.399.900
Spesifikasi
Case ColorBlack
Item Quantity per Set21
Square Drive (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can combine tools to suit your needs.
Tool Check Modular products can be compactly reconfigured and expanded as needed.
This extremely compact case holds 21 tools, sockets and bits for both hand and power tools.
Up to 85 different tool combinations are possible.
Take it easy The color-coding system allows you to instantly identify bit shape and size.
It houses a BiTorsion bit, which dissipates kinetic energy during peak loads and prevents twisting of the bit tip.
Includes 899/4/1 K magnetic bit holder for use with power tools.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait