Beli wera screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Kraftform Kompakt
    Mulai

    Rp989.900

    WERA Kraftform Kompakt
    Deskripsi:
    Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Bit magazine integrated in the handle, for storage of 6 bits. The bayonet blade can be retracted for tight screwdriving situations. It can also be removed for machine operation.The strong permanent magnet guarantees a tight fit of the bits. Contents of Set :- 851/1 Z PH1x PH 1x25; 1x PH 2x25- 855/1 Z PZ1x PZ 1x25; 1x PZ 2x25- 800/1 Z1x 1,0x5,5x25; 1x 1,2x6,5x25
  2. WERA Kraftform Slotted Screwdriver
    Mulai

    Rp73.900

    WERA Kraftform Slotted Screwdriver
    Deskripsi:
    -The laser tip gives it excellent grip on screws.-Since the base of the handle has a hexagonal shape, it will not roll even on sloped surfaces.-The kraftform handles are easy to grip and transmits power easily.
  3. WERA Driver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    WERA Driver Bit
    atribut:
    • Total Length: 50mm
  4. STAHLWILLE Screwdriver Slotted Workshop (Obeng)
    Mulai

    Rp109.900

    STAHLWILLE Screwdriver Slotted Workshop (Obeng)
    Deskripsi:
    parallel blades, as per VSM (Swiss Standard), Chrome Alloy Steel, chrome plated, black tips.
    atribut:
    • Insulated Uninsulated: Uninsulated
    • Bit Style: Slotted
  5. WERA Slotted Diamond Screwdriver
    Mulai

    Rp409.900

    WERA Slotted Diamond Screwdriver
    atribut:
    • Material (Grip): resin
    • Accessories: With bolster
    • Tip Shape: minus(-)
    • Type: Grip driver
    • Blade Magnet: None
    • Shaft penetration: None
  6. WIHA Screwdriver Set (Obeng)
    Mulai

    Rp479.900

    WIHA Screwdriver Set (Obeng)
    Deskripsi:
    Insulated precision screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components. The insulated handle allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
  7. WERA ESD Adjustable Torque Screwdriver (Obeng)
    Mulai

    Rp3.799.900

    WERA ESD Adjustable Torque Screwdriver (Obeng)
    Deskripsi:
    Wera torque screwdriver. Dependable protection against electrostatic energy and associated damage. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with a 4 mm Halfmoon drive (Wera series 9) and a 4 mm HIOS drive (Wera series 21).
    atribut:
    • Handle Length (mm): 89
    • Torque Wrench Length (mm): 142
  8. Vessel Bit Hexagon Socket Driver (Mata Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    Vessel Bit Hexagon Socket Driver (Mata Obeng)
    atribut:
    • Socket Type: Socket bit for Hexagong screw
  9. TEKTON Torque Wrench
    Mulai

    Rp2.099.900

    TEKTON Torque Wrench
    atribut:
    • UNSPSC: 31160000
  10. FACOM Screwdriver Phillips (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FACOM Screwdriver Phillips (Obeng)
    Deskripsi:
    • Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
  11. STAHLWILLE Screwdriver Slotted (Obeng)
    Mulai

    Rp119.900

    STAHLWILLE Screwdriver Slotted (Obeng)
    Deskripsi:
    DIN ISO 2380-1, -2, DIN 5264,ISO 2380-1, -2, with hexagon.Chrome Alloy Steel, chrome plated, black tips.
    atribut:
    • Insulated Uninsulated: Uninsulated
    • Bit Style: Slotted
  12. WERA Driver Bit
    Mulai

    Rp23.900

    WERA Driver Bit
    atribut:
    • Total Length: 25mm
Daftar Harga wera screwdriver Terbaru October 2026
WERA Kraftform KompaktRp989.900
WERA Kraftform Slotted ScrewdriverRp73.900
WERA Driver BitRp269.900
WERA Screwdriver Kraftform Plus (Obeng)Rp189.900
WERA Screwdriver Slotted Kraftform (Obeng)Rp129.900
STAHLWILLE Screwdriver Slotted Workshop (Obeng)Rp109.900
WERA Screwdriver Torx Stainless (Obeng)Rp319.900
WERA Slotted Diamond ScrewdriverRp409.900
WERA Precision Screwdriver (Obeng Presisi)Rp93.900
WERA Screwdriver Stainless (Obeng)Rp249.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)