Beli welding wires di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chosun Mag Wires Mild and High Tensile Steel
    Mulai

    Rp1.299.900

    Chosun Mag Wires Mild and High Tensile Steel
    Deskripsi:
    Butt and filler MAG welding of structures such as automobiles, vehicles, electric appliances, ships, steel frame, bridges in all position.
    atribut:
    • Applications: Butt and fillet MAG welding of structures such as automobiles, vehicles, electric appliances, ships, steel frames, bridges in all position
  2. HUGONG MIG Thyristor Welding Machine (Mesin Las)
    Mulai

    Rp45.999.900

    HUGONG MIG Thyristor Welding Machine (Mesin Las)
    Deskripsi:
    - Professional three phase separate wire feeder MIG welder - Power indicator - Thermal protection - Indicator display - Stepless wire feed setting - Spot welding - Spot welding time adjustment - Fine and coarse adjustmen for current - Four roller - Excellent welding with carbon steels, stainless steels and flux cored wires - Good choice for heavy industrial and shipyard - Available fore 15kg or 20kg spool
    atribut:
    • Input Power (V): 380
  3. HUGONG MIG Inverter Welding Machine (Mesin Las)
    Mulai

    Rp23.999.900

    HUGONG MIG Inverter Welding Machine (Mesin Las)
    Deskripsi:
    - On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
  4. Metagomma Hydraulic Hose Canvas Type 4 Wires 4SP
    Mulai

    Rp95.900

  5. Bridgestone Hydraulic Hose SAE 100 R12 Type AT 4 Wires Braided
    Mulai

    Rp269.900

    Bridgestone Hydraulic Hose SAE 100 R12 Type AT 4 Wires Braided
    atribut:
    • Size (inch): 1/2
    • Working Pressure (psi): 4000
    • Compatible Coupling/Relevant Page Factory-Assembled: UB/33
    • Compatible Coupling/Relevant Page UNICRIMP-Crimped: UB/33
    • Maximum Working Pressure (MPa): 27.5
    • Maximum Working Pressure (Psi): 4000
    • Min. Bend Radius (inch): 3.94
    • Min. Bursting Pressure (psi): 20000
    • Minimum Bursting Pressure (MPa): 137.5
    • Outer Diameter (inch): 0.87
    • Reinforcement: 4S
  6. MITACHI MP GRID Cup Brush (Sikat Mangkok)
    Mulai

    Rp399.900

    MITACHI MP GRID Cup Brush (Sikat Mangkok)
    atribut:
    • Outer Diameter (mm): 95
    • Screw Diameter: M10 (P1.5)
    • Maximum Working Rotation Speed (rpm): 5000 to 8000
    • Bristle: N-GRIT wires
  7. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  8. NICHIFU Insulated Displacement End Connector
    Mulai

    Rp239.900

    NICHIFU Insulated Displacement End Connector
    atribut:
    • Color: Yellow Transparent
    • L x W x H (mm): 15.3x8.8x7.1
    • Number of Poles: 2
    • Rated Voltage (V): 100
    • Finishing Material: Polycarbonate (PC)
    • Single Wire: φ0.9mm/φ1.2mm/Wire coating Outer Diameter (max)1.8mm
    • Standard Wire (mm²): 0.2 to 0.5mm² (AWG24-20)
    • Wire coating Outer Diameter (mm): 1.9
    • Working Temperature Range (°C): 0 to 40
  9. TRUSCO Ceramic Burning Cloth
    Mulai

    Rp3.199.900

    TRUSCO Ceramic Burning Cloth
    Deskripsi:
    -Asbestos is not included at all.-Product regulated by RCF(refractory ceramic fiber).-For slow cooling and annealing after welding.-JIS A 1323 Class A passing product(roll type only)-None adhesive(please fasten with steel wires etc.)
    atribut:
    • Instantaneous Heat Resistant Temperature: 900°C
    • Working Temperature Range: 800°C
    • Material: Ceramic Fiber:80 to 85%, Organic fiber:15 to 20%
  10. LESSMANN Safety Wheel Brush (Mata Bor Sikat)
    Mulai

    Rp769.900

    LESSMANN Safety Wheel Brush (Mata Bor Sikat)
    Deskripsi:
    -The gaps between the wire material are hardened with a special resin material which prevents spreading of the wire material as it is used and realizes further prolonged life of the brush.-Minimizes the risk of injury due to unlikely instances of ruptured wires.-Burring of metal products, rust remover.-For color and rust removal work.-For treatment of welding joints.
    atribut:
    • Wire Diameter: 0.3mm
    • Outer DiameterxBristle LengthxShaft LengthxShaft Diameter: 76x23x30x6.0mm
    • Shaft Materials: Steel
    • Bristle Materials: Steel Wire
    • Maximum Working Rotation Speed: 15000rpm
    • Purpose of Use: Burring of metal products, rust remover. For color and rust removal work. For treatment of welding joints.
  11. ULLMAN Long Hook and Pick Set (Obeng Cungkil)
    Mulai

    Rp279.900

    ULLMAN Long Hook and Pick Set (Obeng Cungkil)
    Deskripsi:
    These precision hooks and picks are ideal for separating wires, removing fuses, "O" rings, retrieving washers and other loose parts too small to pick up with your fingers. Ullman's standard non-slip grip helps prevent slipping in wet or oily hands.
    atribut:
    • Overall Width (inch): 1/2
    • COO: US
  12. TRUSCO Wire Cup Brush Twisted for Electric Tool (Sikat Mangkok Kepang)
    82%
    Mulai

    Rp189.900

    TRUSCO Wire Cup Brush Twisted for Electric Tool (Sikat Mangkok Kepang)
    Deskripsi:
    41
    atribut:
    • Outside Diameter (mm): 75
    • Type: Cut Type
    • Purpose of Use: For Flat Surface PolishingProcessing before and after the welding work, burring, surface treatment, removal of tough rust remover, paint removal and oxidized scale removal, etc.
    • Wire Diameter (mm): 0.5
  13. TRUSCO Biosoluble Ceramic Burning Cloth (Kain Serat Keramik Suhu Tinggi)
    Mulai

    Rp3.599.900

    TRUSCO Biosoluble Ceramic Burning Cloth (Kain Serat Keramik Suhu Tinggi)
    Deskripsi:
    -Manufactured as a raw material of spun yarn reinforced with glass fiber mixed with a small amount of organic fiber in biosoluble ceramic fiber._x000D_-Asbestos is not included at all._x000D_-Not regulated by RCF(refractory ceramic fiber)._x000D_-Blocking curtains, burning work, heat insulation materials for exhaust ducts, and other high temperature areas._x000D_-For slow cooling and annealing after welding._x000D_-None adhesive(please fasten with steel wires etc.)
    atribut:
    • Instantaneous Heat Resistant Temperature: 900°C
    • Working Temperature Range: 800°C
    • Material: Biosoluble ceramic fiber:65 to 75%, Organic fiber:15 to 20%, Glass Fiber:5 to 15%, Biosoluble ceramic fiber:80 to 85%, Organic fiber:15 to 20%
  14. TRUSCO Stainless Steel Eye Nut (Metric Thread)
    21%
    Mulai

    Rp109.900

    TRUSCO Stainless Steel Eye Nut (Metric Thread)
    Deskripsi:
    -Since the head of the nut is ring shaped, can be used through ropes, chains, wires, etc.-For lifting machine and equipment, etc.
    atribut:
    • Dimensions d (mm): 8
    • L (mm): 25
    • H (mm): 32
    • B (mm): 17
    • Screw Diameter: M10x1.5
    • Working Load (kN): 1.47
    • Material: Stainless Steel (SUS304)
    • Purpose of Use: For lifting machine and equipment, etc.
  15. Daiken Kasei Kogyo Cable Protector (Pelindung Kabel)
    62%
    Mulai

    Rp99.900

    Daiken Kasei Kogyo Cable Protector (Pelindung Kabel)
    atribut:
    • Material: Soft polyvinyl chloride (PVC)
    • Width (mm): 50
    • Adaptive Cable Diameter (mm): 10
    • Purpose of Use: For protection of cable, etc in outdoor work. For protecting indoor and outdoor wiring such as factories.
  16. ENGINEER PCB Connector Extractor (Ekstraktor Konektor)
    Mulai

    Rp249.900

    ENGINEER PCB Connector Extractor (Ekstraktor Konektor)
    Deskripsi:
    -The precision processed tip securely holds the circuit board connector and enables smooth removal vertically without the worry of damaging the housing of breaking the wires. -For removing and inserting circuit board connector.
    atribut:
    • Total Length: 112mm
    • Material: Stainless Steel
  17. Panduit Cable Ties Black (Pengikat / Kabel Tis)
    62%
    Mulai

    Rp119.900

Daftar Harga welding wires Terbaru October 2026
Chosun Mag Wires Mild and High Tensile SteelRp1.299.900
HUGONG MIG Thyristor Welding Machine (Mesin Las)Rp45.999.900
Chosun Flux Cored Wires Mid and High TensileRp1.599.900
HUGONG MIG Inverter Welding Machine (Mesin Las)Rp23.999.900
Metagomma Hydraulic Hose Canvas Type 4 Wires 4SPRp95.900
Bridgestone Hydraulic Hose SAE 100 R12 Type AT 4 Wires BraidedRp269.900
KNIPEX Cable Shear (Tang Potong Kabel)Rp789.900
MITACHI MP GRID Cup Brush (Sikat Mangkok)Rp399.900
monotaro Group Terminal BlockRp74.000
NICHIFU Insulated Displacement End ConnectorRp239.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)