MITACHI MP GRID Cup Brush (Sikat Mangkok)

Sebelum PPN:
Rp399.900
Spesifikasi
Outer Diameter (mm)95
Screw DiameterM10 (P1.5)
Maximum Working Rotation Speed (rpm)5000 to 8000
BristleN-GRIT wires

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The grid wires have both safe chemical fiber wires and steel wires with powerful grinding performance and the grid placed across the entire surface of the wires prevents scratching of the work surface. By improving heat resistance, the problem with welding due to heat from wear has also been resolved. The grid wires reduce the danger of the cup brush and realize even safer work.
Use
Rust and coating removal from piping and tanks, etc. of plant facilities.

Ulasan Produk

Tidak ada ulasan