Beli welding respirator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUZUKID Welding Respiratoratribut:
- Exhaust Resistance (Pa): 53
- Intake Resistance (Pa): 72
- Particle Collection Efficiency (%): 96
- Size: Free
- 3M Particulate Filter P100 7093atribut:
- Aerosol Type: Oil and Non-Oil
- Color: Magenta
- Dimensions (inch): 2.3x3.4
- Accessories: Yes
- Cartridge or Filter Type: Particulate
- Clip-on Welding Shield: Yes
- Compatible With: 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series with 3M™ Adapter 502, 3M™ Facepieces 6000 Series, or 3M™ Facepieces 7000 Series with bayonet filter holders
- Compatible with 3M PAPR Systems: Yes
- Compatible with 3M Supplied Air System: Yes
- Compatible with Welding Shield: Yes
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: Yes
- Drop-down Feature: Yes
- Enhanced Comfort: Yes
- Enhanced Durability: Yes
- Eye Protection: Yes
- Feature: Enhanced Field of View, Spring-loaded Filter Cover
- Filter Material: Glass Fiber Paper
- For use with: Reusable Respirators
- Gas and Vapor Protection Type: Particulate
- Hazard Type: Mold, Particulate, Silica
- Maintenance Free: Yes
- NIOSH Filter Approval Rating: P100
- Particulate Protection: Asbestos, Mold, Silica
- Product Series: 5000, 6000, 6500, 7000, 7500, 7800S, FF-400
- Product Type: Filter
- Purpose: Cartridges & Filters
- Recommended Industry: Construction, Design & Construction, Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Metal Production & Fabrication, Mining, Oil & Gas, Transportation
- Silicone Faceseal: Yes
- Six-point Head Harness: Yes
- Speaking Diaphragm: Yes
- Standards Approvals: P1000
- TRUSCO Disposable Dust Respiratoratribut:
- Particle Collection Efficiency (%): 95.0 or more
- Intake Resistance (Pa): 55 or less
- Time Limit of Working (hour): 18
- Standard (Certified): National Certification DS2 Classification Accepted Product (type test passing No. TM580) Type Name: DD02V-S2-2
- Type: Head Type
- 3M Particulate Respirator for Welding 8515Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: Yes
- Class: Specialty
- Color: White
- Exhalation Valve: Yes
- Faceseal/Nosefoam: Soft Material
- Flame Resistance (ASTM D2859-96): Yes
- Fluid Resistant (ASTM F1862): No
- Gas and Vapor Protection Type: Particulate
- Natural Rubber Latex Components: No
- Niosh Approval Number: TC-84A-1299
- Recommended Industry: General Manufacturing, Marine, Mining, Oil & Gas, Transportation
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Jackson Safety Particulate Respirator N95atribut:
- Color: White
- 3M Particulate Respirator 8210 (Masker N95)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- Taffware Masker Gas RespiratorDeskripsi:Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridgeatribut:
- Color: Grey
- Size: M
- Packaging Dimensions (cm): 29x13x16
- Dimensions (cm): 12x21x8.4
- Material: Karet Silikon, Plastik dan Filter Activated Carbon
- monotaro.id Pan Head Machine Screw JP SS 304Deskripsi:Baut JP ini memiliki kepala yang bulat dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.atribut:
- Material: SS 304
- STA-KON Fork TerminalDeskripsi:These fork terminals have no insulation and provide an unobstructed view of their barrel for more precise crimping and to allow inspection of the wire contact and tensile strength. Non-insulated fork terminals are suitable for higher voltage applications but should never be used in corrosive environments or anywhere the connection might get inadvertently touched.atribut:
- UNSPSC: 39121432
- Connection Material: Copper
- Connection Type: Crimp
- Maximum Operating Temperature (°F): 221
- Maximum Voltage (V) : 600
- Seam Style: Brazed
- Standards: CSA Certified; UL Listed
- 3M Particulate Respirator KN95/P2 9501+Deskripsi:- Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.atribut:
- Assigned Protection Factor: 10
- Exhalation Valve: No
- Respirator Size: Standard
- 3M Particulate Respirator with Valve 8210VDeskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort plus
- Color: White
- Exhalation Valve: Yes
- Flame Resistance (ASTM D2859-96): No
- Fluid Resistant (ASTM F1862): No
- Gas and Vapor Protection Type: Particulate
- Natural Rubber Latex Components: No
- Recommended Industry: Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
- Jackson Safety Respirator MaskDeskripsi:Jackson Safety 63203 N95 Foldflat Particulate Respirator suitable application includes woodworking, sweeping, sawing, sanding, grinding, etc.Product Materials :- Latex free- Static-electro treated melt blown filtration material- Soft woven elastic straps- Plastic covered iron nose bridge- Open cell soft nose foamatribut:
- Strap Color: Blue
- Type: N95
Daftar Harga welding respirator Terbaru May 2026
| TRUSCO Welding Respirator | Rp149.900 |
| SUZUKID Welding Respirator | Rp1.199.900 |
| 3M Particulate Filter P100 7093 | Rp249.900 |
| TRUSCO Disposable Dust Respirator | Rp469.900 |
| 3M Particulate Respirator for Welding 8515 | Rp739.900 |
| Jackson Safety Particulate Respirator N95 | Rp169.900 |
| 3M Particulate Respirator 8210 (Masker N95) | Rp349.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| TS Gas & Vapor Respirator | Rp89.900 |
| RYU Cup Brush (Sikat Mangkok) | Rp32.900 |
Data diperbarui pada 27/05/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/TRUSCO%20Welding%20Respirator/P101001282-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Parts%20for%20Welding%20Gas%20Hose%2C%20Regulator%20%26%20Coupler/SUZUKID%20Welding%20Respirator/q3P111806939-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Particulate%20Filter%20P100%207093/eqP107527530-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/TRUSCO%20Disposable%20Dust%20Respirator/jkP105533704-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20for%20Welding%208515/ccP105602444-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Jackson%20Safety%20Particulate%20Respirator%20N95/j2P106243686-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%20N95)/9sP105602352-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/TS%20Gas%20%26%20Vapor%20Respirator/88P105537296-1.jpg)
/P102174395-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Taffware%20Masker%20Gas%20Respirator/20P109124072-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20KN95%2FP2%209501%2B/k5P105639725-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20with%20Valve%208210V/auP105602390-1.jpg)
/05P101577005-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Jackson%20Safety%20Respirator%20Mask/fyP108304574-1.jpg)