Beli welding helmet auto di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SELLSTROM Welding Helmet
    Mulai

    Rp1.899.900

    SELLSTROM Welding Helmet
    Deskripsi:
    Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
    atribut:
    • UNSPSC: 46181703
    • Helmet Material: Nylon
    • Magnification: No
    • Suspension Adjustment Type: Ratchet
    • includes Electromagnetic Sensor: No
  2. DAIDEN Welding Helmet
    Rating:
    100% of 100
    (3)
    Mulai

    Rp529.900

    DAIDEN Welding Helmet
    Deskripsi:
    Welding Helmet/Helm Las dengan tipe KANNO 500 dari DAIDEN yang dapat memudahkan pekerjaan mengelas anda di Rumah, Bengkel ataupun Gerai anda.
    atribut:
    • True Color: Yes
    • Low battery indicator: Yes
    • UV/IR protection: DIN16
  3. TOTAL Auto Darkening Welding Helmet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    TOTAL Auto Darkening Welding Helmet
    atribut:
    • Glass Size (mm): 92x42
    • Cartridge Size (mm): 110x90x9
    • Arc Sensor: 2
    • Dark State: Variable shade, 9-13
    • UV/IR protection: DIN 16
    • Operating Temperature (°C): -5 to +55
    • Light State: DIN 4
    • Power Supply: Solar cells+2*CR2032 Lithium batteries
    • Storage Temperature Range (°C): -20 to +70
  4. INGCO Auto-Dark Welding Mask
    Mulai

    Rp399.900

    INGCO Auto-Dark Welding Mask
    atribut:
    • Viewing Area (mm): 92x42
    • Cartridge Size (mm): 110x90x9
    • Arc Sensor: 2
    • Optical Class: 1/1/1/2
    • Light State: DIN 4
    • Dark State: Variable Shade 9 to 13
    • Shade Control: External, Variable
    • Power: Fully Automatic ON/Off
    • Sensitivity Control: Auto
    • UV/IR protection: DIN 16
    • Power Supply: Solar Cells+2xCR2032 Lithium Batteries
    • Low Aperage (amps): TIG AC/DC ≥ 10
    • Grinding Funtion: Yes
    • Low Volume Alarm: Yes
    • Operating Temperature (°C): 5 to +55
    • Storage Temperature (°C): -20 to +70
    • Switching Time (s): 1/15000 from light to dark
  5. Kennedy Welding & Grinding Helmet
    Mulai

    Rp3.799.900

    Kennedy Welding & Grinding Helmet
    Deskripsi:
    Large view (98 x 55mm) impact resistant welding helmets with dedicated grinding mode. Suitable for all kinds of welding types, including TIG low amperage. Made of durable, lightweight corrosion resistant and flame retardant material. The helmets have auto darkening lenses which automatically change from light to dark shade when arc is struck. External sensitivity control provides clear vision both prior to and during welding, whilst ultra high performance filters protect against UV and IR. Special turnover headband mechanism offers greater comfort and reduces fatigue. A CR2450 battery is supplied. Replacement batter: CR-2450EL/1B. The product is in full conformity with related DIN EN 379, DIN EN 175 B and ANSI Z87.1 Safety Standards. Helmet Material: Polyamide Viewing Field: 98 x 55mm (3.86Inch x 2.17Inch) UV/IR Protection: Up to Shade DIN16 Light State: DIN4 Variable Shade: From DIN9 to DIN13 Reaction Time: 0.00005 sec (1/20,000 s) Delay Time: Long - Middle - Short (variable from 0.3s - 0.9s) Sensors: Four infrared detectors Power Supply: Solar cells + CR2450 lithium battery (supplied PAN-904-2550K) Power On/Off: Fully automatic Operating Temperature: -5Degree C to +55Degree C (23Degree F to 131Degree F) Storing Temperature: -20Degree C to +70Degree C (-4Degree F to 158 Degree F) Helmet Material: High impact resistant Polyamide (Nylon)
    atribut:
    • Shade Number: 10 11 12 13 4 9
    • Shield Shell Type: Short Shell
    • Power Type: Battery Solar Cell
    • Product Type: Helmet
    • Lens Material: Polycarbonate
    • Helmet Color: Black
    • Product Number: SUN7 BLACK
    • Part Number: KEN8855100K
    • Switching Time Dark-Light (m/s): 0.3 to 0.9
    • Switching Time Light-Dark (m/s): 0.00005
    • Viewing Field Height (mm): 55
    • Viewing Field Width (mm): 98
  6. 3M Auto Darkening Filter Welding Helmet (for 9100 Series) Inner Protection Plate
    Mulai

    Rp439.900

  7. NSA Inner Helm Safety
    Mulai

    Rp24.900

    NSA Inner Helm Safety
    Deskripsi:
    Memudahkan pengguna untuk mengatur dudukan dalam helm. Menggunakan model Staz-On untuk mengencangkan ataupun mengendurkan dudukan sehingga pas dikepala.
  8. TRUSCO Welding Mask
    Mulai

    Rp3.899.900

    TRUSCO Welding Mask
    atribut:
    • Accessories: Outer plate, Sweat Pad, Complete Head Band Set
    • Specification: Return speed adjustment (dual adjustment) rapid (from 0.25 to 0.45 seconds) slow (0.65 to 0.8 seconds)
    • Weight (g): 490
    • Degree of Shading: #9 - #13
    • Line of sight range (mm): 98x44
    • Non-light Shielding: #3.5
    • Light Shielding Speed (s): 1/25000
    • Purpose of Use: For TIG welding, semi automatic welding, handwork welding.
  9. Deli Welding Helmet (Helm Las Tipe Masker)
    Mulai

    Rp61.900

  10. TEKIRO Air Blow Gun (Semprotan Angin)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp109.900

    TEKIRO Air Blow Gun (Semprotan Angin)
    Deskripsi:
    TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadium
    atribut:
    • Size (inch): 12
    • Dimension 1 (mm): 391
    • Dimension 2 (mm): 266
    • Dimension 3 (mm): 132
    • Dimension 4 (mm): 40
    • Dimension 5 (mm): 12
    • Dimension 6 (mm): 11
    • Nozzle Length (mm): 250
    • Overall Length (mm): 400
  11. Airtac Foot Pedal Valve
    50%
    Mulai

    Rp159.900

    Airtac Foot Pedal Valve
    atribut:
    • Fluid: Air (to be filtered by 40μm filter element)
    • Pressure Range (MPa): 0 to 1.0 (0-145Psi)
    • Lubrication: Not Required
    • Operating: Acting type controlled by foot normally closed
    • Proof Pressure (MPa): 1.5 (215Psi)
    • Temperature (°C): - 20 to 70
  12. ROHA Topeng Las Auto Darkening
    Rating:
    100% of 100
    (2)
    Mulai

    Rp189.900

  13. CIG Welding Helmet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    CIG Welding Helmet
    atribut:
    • Color: Black
    • Type: Flip front
  14. KRISBOW Welding Helmet Auto Dark
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  15. KRISBOW Helm Las
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    KRISBOW Helm Las
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  16. 3M Auto Darkening Filter Welding Helmet (for 9100 Series) Outer Protection Plate
    Mulai

    Rp669.900

    3M Auto Darkening Filter Welding Helmet (for 9100 Series) Outer Protection Plate
    atribut:
    • Type: Automatic shading welding surface
    • Suitable For: Shared Standard Wide View Extra Wide View
  17. GOSAVE Welding Helmet Auto Darkening
    Mulai

    Rp209.900

    GOSAVE Welding Helmet Auto Darkening
    atribut:
    • Filter Size (cm): 110x90x8.5
    • Active Viewing Area (mm): 93x43
    • Light Shadow Status: 4
    • Light Setting: Bagian kiri luar
    • Transfer Time (s): 1/20000
    • Power Supply: Battery Lithium and Surya Panel
    • Operating Temperature (°C): -10 to 55
Daftar Harga welding helmet auto Terbaru January 2026
SELLSTROM Welding HelmetRp1.899.900
DAIDEN Welding HelmetRp529.900
TOTAL Auto Darkening Welding HelmetRp599.900
INGCO Auto-Dark Welding MaskRp399.900
Kennedy Welding & Grinding HelmetRp3.799.900
STAHLWERK Auto Darkening HelmetRp1.099.900
3M Auto Darkening Filter Welding Helmet (for 9100 Series) Inner Protection PlateRp439.900
NSA Inner Helm SafetyRp24.900
TRUSCO Welding MaskRp3.899.900
Deli Welding Helmet (Helm Las Tipe Masker)Rp61.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)