Beli waterproof tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nitoms Waterproof Aluminum Adhesive Tape
    Mulai

    Rp369.900

    Nitoms Waterproof Aluminum Adhesive Tape
    atribut:
    • Color: Silver
    • Tensile Strength (N/mm): 64/10
    • Thickness (mm): 0.5
    • Size (mmxm): 50x15
    • Finishing Material: Base material: Soft aluminum foil+Polyester film, Adhesive: Rubber
  2. HOKI Tape Butyl Waterproof Tape
    Mulai

    Rp13.900

    HOKI Tape Butyl Waterproof Tape
    atribut:
    • Length (m): 4
  3. TRUSCO Waterproof Sealing Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    TRUSCO Waterproof Sealing Tape
    atribut:
    • Color: Black
    • Adhesive Materials: Acrylics
    • Purpose of Use: For waterproof/airtight/soundproof/insulation.
  4. 3M Waterproof Airtight Tape
    Mulai

    Rp1.199.900

    3M Waterproof Airtight Tape
    Deskripsi:
    - Single-sided type - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 15/25
    • Color: Milky White
    • Length (m): 22.8
    • Thickness (mm): 0.25
    • Adhesive: Acrylic
    • Adhesive Force (N/mm): 15/25; 6/10
    • Base Material: Special olefin film
    • Feature: Waterproof airtight
    • Operating Temperature Range (°C): -20 to 50
    • Tensile Strength (N/10mm): 33
    • Tensile Strength (N/mm): 33/10
  5. Nitoms Isolasi Bolak Balik Strong Waterproof (Double Tape)
    Mulai

    Rp279.900

    Nitoms Isolasi Bolak Balik Strong Waterproof (Double Tape)
    Deskripsi:
    A double-coated tape for waterproofing which is used as a building material.Weatherproof and waterproof type, and has waterproof and moisture proof effect.
    atribut:
    • Color: Black
    • W x L (mm x m): 50 x 10
    • Thickness (mm): 1
  6. monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape)
    Mulai

    Rp65.900

    monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape)
    Deskripsi:
    Produk ini juga sering disebut dengan Lakban Waterproof
    atribut:
    • Release Paper: There
    • Adhesive: Butyl rubber adhesive
    • Product Name of Hazardous Material: Synthetic resins and others
    • Types of Hozardous Materials: Specified combustibles
    • Base Material: Nonwoven fabric
    • Characteristics: Waterproof
    • Tape Length (m): 20
    • Tape Thickness (mm): 0.45
    • Adhesive Power (N/10mm): 7.84
    • Tensile Strength (N/10mm): 9.8
  7. HOKI Tape Flex Tape
    12%
    Mulai

    Rp139.900

    HOKI Tape Flex Tape
    atribut:
    • Length (m): 1
    • Width (cm): 10
  8. NITTO Waterproof Sealing Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    NITTO Waterproof Sealing Tape
    atribut:
    • Color: Black
  9. PYOLAN Bond Breaker
    Mulai

    Rp59.900

    PYOLAN Bond Breaker
    Deskripsi:
    -The tape back side prevents 3 surface adhesion.-A strong adhesion type easy-to-adhere to rough surfaces.-For Bond Breaker(to prevent 3 surface adhesion).
    atribut:
    • Color: Green
    • Thickness: 0.16mm
    • Viscosity: 4.4N/10mm
    • Tensile Strength: 60N/11mm
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Acrylics
  10. POLLAK Lakban Anti Bocor Butyl
    Mulai

    Rp139.900

    POLLAK Lakban Anti Bocor Butyl
    atribut:
    • Length (m): 5
  11. TRUSCO Waterproof Sealing Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    TRUSCO Waterproof Sealing Tape
    atribut:
    • Color: Black
    • Tape Length (m): 2
    • Base Material: Special foam rubber (EPDM)
    • Adhesive Power (N/10mm): 4.6
    • Adhesive: Acrylic
  12. KOYO KAGAKU Isolasi Bolak Balik Waterproof (Double Tape)
    Mulai

    Rp139.900

    KOYO KAGAKU Isolasi Bolak Balik Waterproof (Double Tape)
    atribut:
    • Material: Base material:Polyethylene Cross, Adhesive:Acrylic type
    • Color: Black
    • Width (mm): 50
    • Length (m): 20
    • Thickness (mm): 0.23
    • Adhesive Strength: 12N/10mm
  13. HOKI Tape Masking Covering
    Mulai

    Rp12.900

    HOKI Tape Masking Covering
    atribut:
    • Length (m): 15
  14. NITTO Isolasi Bolak Balik Waterproof (Double Tape)
    Mulai

    Rp99.900

    NITTO Isolasi Bolak Balik Waterproof (Double Tape)
    Deskripsi:
    -As special adhesive with main material of synthetic rubber is applied thickly, demonstrates excellent adhesion and waterproofness.-As the tape is excellent in weather resistance, the waterproofness maintains forever and the performance is not influenced by climate change.-Another works can be produced for only width direction.-For temporary fastening and waterproof of sheet metal.-For bonding of artificial turf.
    atribut:
    • Color: Black
    • Thickness: 1mm
    • Viscosity: 21.2N/10mm
    • Base Material: Staple Fiber
    • Adhesive Materials: Rubber
  15. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  16. 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp219.900

    3M Lakban Anti Slip Safety Walk Tipe A (Selotip)
    atribut:
    • Adhesive Strength (N/mm): 36/25
    • Tensile Strength (N/mm): 300/25 (longitudinal)
    • Applicable primer: EC1368NT 1L, EC1368NT 18L
    • Abrasive: Mineral particles
    • Adhesive: Rubber
    • Base Material: Aluminium Foil
    • Main application: Anti-slip function
    • Thickness (mm): 0.8
  17. Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp37.999.900

    Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 30
    • Maximum Cylinder Capacity Advance (kN): 326
    • Cylinder Bore Diameter E (mm): 88.9
    • Cylinder Effective Area Advance (cm²): 46.6
    • Material: Steel
    • Outside Diameter D (mm): 114
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
Daftar Harga waterproof tape Terbaru March 2026
Nitoms Waterproof Aluminum Adhesive TapeRp369.900
HOKI Tape Butyl Waterproof TapeRp13.900
TRUSCO Waterproof Sealing TapeRp36.900
3M Waterproof Airtight TapeRp1.199.900
Nitoms Isolasi Bolak Balik Strong Waterproof (Double Tape)Rp279.900
monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape)Rp65.900
HOKI Tape Flex TapeRp139.900
NITTO Waterproof Sealing TapeRp51.900
PYOLAN Bond BreakerRp59.900
POLLAK Lakban Anti Bocor ButylRp139.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)