Beli water supply pipe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ZURN Water Supply Stops
    Mulai

    Rp199.900

    ZURN Water Supply Stops
    Deskripsi:
    Install dependable water supply stops from Grainger to help shut off the water supply to faucets, toilets, washing machines, dishwashers and more. Plumbing repairs are easier to make when there's no gushing water.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Brass
    • Body Style - Valves: Angle
    • Finish: Chrome
    • Handle Material: Brass
    • Stem Material: Brass
  2. Bridgestone Polyethylene Pipe Conversion Fitting for Water Supply
    Mulai

    Rp379.900

    Bridgestone Polyethylene Pipe Conversion Fitting for Water Supply
    Deskripsi:
    A polyethylene pipe for water supply can be converted into a polybutene pipe with one fitting.
    atribut:
    • Material: Leadless copper alloy or CAC406 (bronze)
    • Standard: JIS K 6762 Type 1 double-layer pipe
  3. TBC Two Layered Polyethylene Pipe for Water Line
    Mulai

    Rp1.399.900

    TBC Two Layered Polyethylene Pipe for Water Line
    Deskripsi:
    -Because of its flexibility, the pipe has an earthquake resistance performance.-The pipe is long, lightweight and has excellent workability, therefore is ideal for piping of 4m or longer.-Household water supply, simple water supply, civil engineering, agriculture and industry.
    atribut:
    • Length (m): 30
  4. 3M Versaflow Connecting Pipe BT-30
    Mulai

    Rp3.199.900

    3M Versaflow Connecting Pipe BT-30
    Deskripsi:
    It is equipped with a QRS system in which the tube rotates according to movement and a connection port that can be attached with one touch. Versaflow [[TM]] Air exchange mask replacement connecting pipe. For dusting work such as welding and polishing.
    atribut:
    • Type: Telescopic (525mm when contracted)
    • TRUSCO Number: 757-1232
  5. SEKISUI ESLON Hi Pipe
    Mulai

    Rp58.900

    SEKISUI ESLON Hi Pipe
    atribut:
    • Maximum Working Pressure: 1.0MPa
  6. KC Pipe Fitting
    Mulai

    Rp49.900

    KC Pipe Fitting
    Deskripsi:
    -Can confirm the presence and absence of insertion shiloh, adhesion and reliable construction management is possible.-Coupling for water supply pipe in housing complex, detached houses, stores and facilities.
    atribut:
    • PVC Pipe Nominal Diameter: 25x13
    • Dimension L: 86mm
    • z: 20
  7. KISSLER Water Supply Stops
    Mulai

    Rp189.900

    KISSLER Water Supply Stops
    Deskripsi:
    Install dependable water supply stops from Grainger to help shut off the water supply to faucets, toilets, washing machines, dishwashers and more. Plumbing repairs are easier to make when there's no gushing water.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Brass
  8. TBC Cross-Linked Polyethylene Pipe with Insulation
    Mulai

    Rp2.799.900

    TBC Cross-Linked Polyethylene Pipe with Insulation
    Deskripsi:
    Cross-linked polyethylene pipe with a heat insulating material. Since the maximum operating temperature can be used up to 95 ° C, it can be used for water supply and hot water supply piping as well as additional piping. Indoor piping for water and hot water. Remembrance piping.
    atribut:
    • Shape: Pipe
    • Type: Resin tube
    • Operating Temperature Range (°C): 0-95
  9. monotaro Tube Cutter (Pipe Cutter)
    Mulai

    Rp219.900

    monotaro Tube Cutter (Pipe Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  10. SUPER TOOL Flexible Flanging Tool for Supplying Hot of Cold Water
    Mulai

    Rp2.599.900

    SUPER TOOL Flexible Flanging Tool for Supplying Hot of Cold Water
    Deskripsi:
    -2 sizes of 2 or 3 threads can be flanged.-For flanging of flexible joints for water supply (corrugated pipe of single mountain).
    atribut:
    • Purpose of Use: For flanging of flexible joints for water supply (corrugated pipe of single mountain).
  11. SUPER TOOL Flexible Flanging Tool for Supplying Hot of Cold Water
    Mulai

    Rp1.599.900

    SUPER TOOL Flexible Flanging Tool for Supplying Hot of Cold Water
    Deskripsi:
    -2 sizes of 2 or 3 threads can be flanged. -For flanging of flexible joints for water supply (corrugated pipe of single mountain).
    atribut:
    • Applicable Pipe Designation (mm): 13 (Outer Diameter 16mm), 20 (Outer Diameter 20mm)
    • Purpose of Use: For flanging of flexible joints for water supply (corrugated pipe of single mountain).
  12. TBC Cross-Linked Polyethylene Pipe with Heat Insulating Material
    Mulai

    Rp689.900

    TBC Cross-Linked Polyethylene Pipe with Heat Insulating Material
    atribut:
    • Material: The inner pipe:cross-linked polyethylene (XPE), Outer layer:Polyethylene (PE)
    • Length (m): 10
    • Working Temperature Range: 0 to 95degrees
    • Maximum usage pressure: 0.75MPa (at 95degrees)
  13. KC Pipe Fitting Type CTS
    Mulai

    Rp27.900

    KC Pipe Fitting Type CTS
    atribut:
    • Maximum Working Pressure: 1.0MPa
    • Working Temperature Range: 5 to 35°C
  14. GREEN CROSS JIS Pipe Sticker
    Mulai

    Rp139.900

    GREEN CROSS JIS Pipe Sticker
    Deskripsi:
    -Aluminium pipe identifying sticker that is very resistant to water and heat.-Pasting type.
  15. WATER-TITE Supply Valve Outlet Boxes
    Mulai

    Rp1.599.900

    WATER-TITE Supply Valve Outlet Boxes
    atribut:
    • UNSPSC: 40141616
    • Material of Construction: Brass
    • Standards: UPC
  16. Kitz Bronze (KPC Joint) Polyethylene Pipe Metal Pipe for Water Supply (Pipe End)
    Mulai

    Rp159.900

    Kitz Bronze (KPC Joint) Polyethylene Pipe Metal Pipe for Water Supply (Pipe End)
    atribut:
    • Connection Shape: PE plug
    • Compliance: Day water cooperation standard basic structure and performance of regulatory compliance
    • Compliance standard: Day water cooperation Certificate Number: B-116 compliant, day water cooperation Certificate Number: G-1
Daftar Harga water supply pipe Terbaru March 2026
ZURN Water Supply StopsRp199.900
Bridgestone Polyethylene Pipe Conversion Fitting for Water SupplyRp379.900
TBC Two Layered Polyethylene Pipe for Water LineRp1.399.900
SEKISUI ESLON Ht PipeRp149.900
TBC Pipe for Water SupplyRp61.900
KAKUDAI Heat Insulation Tape (For Both Hot Water Supply And Water Supply Pipe)Rp57.900
3M Versaflow Connecting Pipe BT-30Rp3.199.900
SEKISUI ESLON Hi PipeRp58.900
KC Pipe FittingRp49.900
KISSLER Water Supply StopsRp189.900

Data diperbarui pada 25/03/2026 (Harga belum termasuk PPN)