JOHN GUEST Water Supply Stops

Sebelum PPN:
Rp459.900 - Rp2.999.900
Spesifikasi
Body Style - ValvesStraight
Inlet TypePush
Maximum Pressure150
Outlet TypePush to Connect
Temperature Range (°F)33 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Install dependable water supply stops from Grainger to help shut off the water supply to faucets, toilets, washing machines, dishwashers and more. Plumbing repairs are easier to make when there™s no gushing water.
Feature
Water Supply Stop Body Style - Valves Straight Finish Unfinished Inlet Size 3/8 in Inlet Type Push Outlet Size 3/8 in Outlet Type Push to Connect Max Pressure 150 psi Temp Range 33 Degrees to 140 Degrees F Body Material Polypropylene Handle Material Acetal Stem Material Polypropylene Standards NSF51 NSF61 Package Quantity 10

Ulasan Produk

Tidak ada ulasan