Beli water stop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sika Waterbar
    Mulai

    Rp2.899.900

    Sika Waterbar
    Deskripsi:
    PVC Waterstop Fleksibel
  2. ARAO Water Stop
    Mulai

    Rp1.299.900

    ARAO Water Stop
    Deskripsi:
    -Optimum for stop water of the round separator.-For a water stopping plate.-PVC
  3. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  4. Onda Water Meter Flange PN 10
    Mulai

    Rp2.899.900

    Onda Water Meter Flange PN 10
    atribut:
    • Material: Cast Iron
  5. Ultrachem Waterstop PVC WSF
    Mulai

    Rp1.499.900

    Ultrachem Waterstop PVC WSF
    Deskripsi:
    Ultrachem Waterstop PVC diproduksi dari bahan polimer plastik PVC berkualitas tinggi dan berfungsi mencegah rembesan air pada sambungan beton.
    atribut:
    • Color: Blue
    • Density (g/cm³): ±1.354 (JIS K 7112)
    • Elongation at Break (%): 315 (IEC 60811-1-1)
    • Form: Sheet
    • Hardness (Shore A): ±78 (JIS K 7215)
    • Heat Shock: No crack (IEC 60811-3-1)
    • Length (m): 20
    • Tensile Strength (N/mm²): 15.91 (IEC 60811-1-1)
    • Thickness (mm): 3
    • Type: PVC Waterstop
  6. Consol PVC Waterstop
    Mulai

    Rp2.099.900

    Consol PVC Waterstop
    atribut:
    • Size (m): 20/roll
  7. Ultrachem Waterstop PVC WSH
    Mulai

    Rp1.599.900

    Ultrachem Waterstop PVC WSH
    Deskripsi:
    Ultrachem Waterstop PVC diproduksi dari bahan polimer plastik PVC berkualitas tinggi dan berfungsi mencegah rembesan air pada sambungan beton.
    atribut:
    • Color: Blue
    • Density (g/cm³): ±1.354 (JIS K 7112)
    • Elongation at Break (%): 315 (IEC 60811-1-1)
    • Form: Sheet
    • Hardness (Shore A): ±78 (JIS K 7215)
    • Heat Shock: No crack (IEC 60811-3-1)
    • Length (m): 20
    • Tensile Strength (N/mm²): 15.91 (IEC 60811-1-1)
    • Thickness (mm): 3
    • Type: PVC Waterstop
  8. Ultrachem Waterstop Swellable
    Mulai

    Rp719.900

    Ultrachem Waterstop Swellable
    Deskripsi:
    Ultrachem Waterstop SW adalah waterstop berbahan polymer modified rubber yang akan mengembang setelah bersentuhan dengan air. Waterstop SW yang mengembang akan menutup celah dan menyumbat air.
    atribut:
    • Application Temperature (°C): 30-50
    • Change of Volume (%): 99 solid
    • Color: Black
    • Density (g/cm³): 1.60 (±0.05) (ASTM D 71)
    • Hardness (Shore A): 40-50
    • Swell (%): Day 1 : 20; Day 3 : 100; Day 15 : 300
    • Tensile Strength (kg/cm²): 20
    • Type: Swellable waterstop
    • Width (mm): 20
  9. FOSROC Supercast Watafoil
    Mulai

    Rp2.199.900

    FOSROC Supercast Watafoil
    Deskripsi:
    Fosroc Supercast Watafoil is part of their PVC water stop range. It can be placed internally or externally and it provides a long-lasting, flexible, and durable solution for water excluding or retaining structures.Supercast Watafoil uses:Ideal for water retaining or water excluding, the Supercast range of PVC waterstops provides support for movement and construction joints.Supercast Watafoil advantages:Range of profiles to suit every needReinforced eyeletted edge flanges for positive fixingSimple on-site jointingFull range of molded and fabricated intersection pieces
  10. FOSROC Supercast
    Mulai

    Rp909.900

    FOSROC Supercast
    atribut:
    • Dimensions (mmxmmxm): 5x20x15
    • Hydrostatic Pressure Resistance (m): 30
    • Service Temperature Range (°C): -30 to 70
    • Application Temperature Range (°C): -5 to 50
    • Unrestrained Volumetric Expansion (%): Up to 200
    • Solid Content (%): 100
  11. Estop PVC Waterstop
    Mulai

    Rp2.499.900

    Estop PVC Waterstop
    Deskripsi:
    Waterstop Estopper CJ/EJ diekstrusi dari PVC yang diracik secara khusus sesuai dengan ASTM D412 dan dirancang untuk digunakan dalam struktur penahan air dan struktur yang tidak mengandung air di mana diperlukan segel positif untuk sambungan ekspansi, konstruksi, dan kontraksi beton yang dituang di tempat. Tersedia dalam bentuk lurus dan persimpangan yang diproduksi di pabrik.Estopper CJ/EJ waterstops memiliki masa simpan 5 tahun sejak tanggal produksi jika disimpan dengan benar dalam kemasan asli, belum dibuka, dan tidak rusak, dalam kondisi kering, terhindar dari sinar matahari langsung, pada suhu antara +10°C dan +40°C.
    atribut:
    • Color: Orange
    • Elongation (%): >300 after accelerated extraction (CRD C572)
    • Elongation at Breake (%): >350 (ASTM D412)
    • Form: Polyvinyl chloride (PVC)
    • Hardness: >80 (EN ISO 868) (Shore A)
    • Loss of Mass Test (mg/cm²): 1.5 (BS EN 60811-3-2:1995)
    • Size (mmxm): 200x20
    • Standard Compliance: ASTM D412, CRD C572, EN ISO 868
    • Tensile Strength (MPa): 10.52 after accelerated extraction (CRD C572)
    • Tensile Strength (N/mm²): >13.8 (ASTM D412)
  12. Kencana Metal Atap Gelombang Zinium AZ200 KR.5
    Mulai

    Rp2.099.900

    Kencana Metal Atap Gelombang Zinium AZ200 KR.5
    Deskripsi:
    Atap gelombang KR5 750- Daya tampung air hujan lebih besar- Sesuai untuk bangunan dengan bentangan lebar dan landai (sudut kecil).- Memiiki alur pengaman untuk mengatasi kebocoran.
    atribut:
    • Coating Mass: AZ200
    • Width Coll: 914
    • Length (m): 3
    • Effective Width (mm): 750
    • Wave Height (mm): 25
  13. monotaro Socket (6 Corners) 9.5 Sq (Mata Soket)
    Mulai

    Rp14.900

    monotaro Socket (6 Corners) 9.5 Sq (Mata Soket)
    Deskripsi:
    It is a hexagon type socket which is hard to damage bolts and nut corners and is hard to lick. For tightening and removing work of bolts and nuts
    atribut:
    • Hole corner: 6 corners
    • Material: CR-V
    • Plug Angle (mm): 9.5
    • Surface Processing: CHROME PLATED
  14. Prona Pressure Tank
    Mulai

    Rp2.399.900

  15. Non Brand Triplek Cor/Multiplek
    Mulai

    Rp79.900

    Non Brand Triplek Cor/Multiplek
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  16. Sika Sikatop Waterproofing
    Mulai

    Rp259.900

    Sika Sikatop Waterproofing
    Deskripsi:
    2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
  17. GEA Tandu Lipat 2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    GEA Tandu Lipat 2
    atribut:
    • Belt Type: 2 Safety Belt
    • Body Material: Kulit Oxford (Bahan Alas)
    • Material: Aluminium (Frame)
    • Type: Tandu Lipat
  18. Unicare Basket Stretcher
    Mulai

    Rp7.999.900

    Unicare Basket Stretcher
    atribut:
    • Material: ABS Plastic
    • Product Size (LxWxH) (cm): (Open): 216x61x19; (Folded): 130x61x26
    • Load Capacity (kg): Max : 160
  19. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp8.899.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
Daftar Harga water stop Terbaru March 2026
Sika WaterbarRp2.899.900
ARAO Water StopRp1.299.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.299.900
Onda Water Meter Flange PN 10Rp2.899.900
Ultrachem Waterstop PVC WSFRp1.499.900
Consol PVC WaterstopRp2.099.900
Ultrachem Waterstop PVC WSHRp1.599.900
Ultrachem Waterstop SwellableRp719.900
FOSROC Supercast WatafoilRp2.199.900
FOSROC SupercastRp909.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)