Beli water spray nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- C-Mart Gun Nozzle With Standard Hose ConnectorDeskripsi:- Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
- KAKUDAI Hose NozzleDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- KARCHER HOME & GARDEN Spray GunDeskripsi:Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- KRISBOW Kotak Perkakas PlastikDeskripsi:Plastic Tool Box (without tray inside) 30.5x15x10cm adalah alat yang digunakan untuk menyimpan benda kerja/spesimen ukuran kecil sehingga dapat terorganisir dengan baik. Alat ini terbuat dari plastik dengan bentuk handle yang simple sehingga dapat dibawa - bawa dengan praktis. Kelebihan dari alat ini adalah bentuknya yang ergonomis dan ukurannya yang tidak terlalu besar sehingga sangat effisien dan effektif digunakan. Tool box plastik ini mempunyai dimensi 305 x 150 x 100 mm dengan material polypropylene. Tool box plastik sering digunakan di industri, pabrik, atau bengkel.atribut:
- Dimensions (mm): 300x154x107
- Material: Polypropylene
- Maximum Loading Capacity (kg): 8
- TRUSCO Nozzle Air Duster Standard (Nosel Udara)Deskripsi:33atribut:
- Nozzle Opening Diameter (mm): 2
- Nozzle Attachment Port: G1/8
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)_x000D_> Lock clip for continuous spray (60-270/271/272/273/336)_x000D_> 3 spray pattern (60-274)_x000D_> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)_x000D_> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Deskripsi:Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.atribut:
- Applications: Air Duster Nozzle
- Body Material: Brass (Nickel Plated)
- Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
- Material (O-Rings): NBR
- Nozzle Connector Diameter: G1/8
- Nozzle Length (mm): 27
- Nozzle Outside Diameter (phi mm): 6
- Nozzle diameter (mm): 2
- Weight (g): 21
- Takagi Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Jason Water SprayerDeskripsi:Adjustable spray pattern with lock clip for continuous sprayZinc alloy body covered in rubberatribut:
- Size (inch): 3/4
- Head Type: Brass
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- Takagi Semprotan Airatribut:
- Specification: Connector with water flow switch lever included
- Material: Zinc-die-casting alloy
- Height (mm): 200
- Weight (g): 274
- Type: Back lever type
- Compatible Hose Inner Diameter x Outer Diameter (mm): 12 - 15x21
- TEKIRO Tool BoxDeskripsi:Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mm
Daftar Harga water spray nozzle Terbaru March 2026
| C-Mart Gun Nozzle With Standard Hose Connector | Rp41.900 |
| KAKUDAI Hose Nozzle | Rp239.900 |
| KARCHER HOME & GARDEN Spray Gun | Rp139.900 |
| KRISBOW Kotak Perkakas Plastik | Rp109.900 |
| TRUSCO Nozzle Air Duster Standard (Nosel Udara) | Rp68.900 |
| Kenmaster Semprotan AIr | Rp9.900 |
| monotaro Semprotan Air | Rp79.900 |
| monotaro Garden Spray (Mesin Sprayer) | Rp239.900 |
| Sellery Semprotan Air | Rp32.900 |
| TRUSCO Nozzle Air Flow Adjustment (Nosel Udara) | Rp99.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Lain%20-%20lain/C-Mart%20Gun%20Nozzle%20With%20Standard%20Hose%20Connector/06P106249006-1.jpg)



/P101504483-1.jpg)


/lbP102250767-3.jpg)

/P101000450-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)