Beli water pressure switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Water and Air Pressure SwitchDeskripsi:Diaphragm-actuated water pump pressure switches are designed to open with rising pressure. Use for direct control of electrically driven pumps.atribut:
- UNSPSC: 39121506
- AC Contact Rating (A): 20/17 @120/240V
- Horsepower @ 1 Phase - 120V (hp): 1 1/2
- Horsepower @ 1 Phase - 240V (hp): 2
- NEMA Rating: 1
- Pressure Switch Action: Standard
- Pressure Switch Differential (psi): 15 to 50
- Pressure Switch Electrical Contact Form: DPST
- Pressure Switch Port Type: (1) Port 1/4 in FNPT
- Pressure Switch Range (psi): 10 to 100
- Pressure Switch Unloader: No
- Standards: CSA Certified; UL Listed
- Temperature Range (°F): -22 to 250
- Dwyer Air Pressure Sensing SwitchesDeskripsi:Adjustable set-point pressure switches react to changes in air pressure and create an electrical signal proportional to this change. They feature an adjustable set-point which allows users to change the point at which these switches activate.atribut:
- UNSPSC: 39121506
- Contact Form: SPDT
- Electrical Connection Type: Screw Terminals
- For Pressure Type: Differential
- Mounting Hole Diameter (inch): 3/16
- Mounting Orientation: Vertical
- Number of switches: 1
- Product Type: Differential Pressure Switch
- Type of Set Point: Adjustable
- CONDOR USA INC Water and Air Pressure SwitchDeskripsi:Control electrically driven air compressors and pumps with these pressure switches. They feature diaphragm-actuated contacts that open on pressure rise. Unloader models each feature a small valve that opens at shutoff, releasing air pressure from the compressor head.atribut:
- UNSPSC: 39121506
- Horsepower @ 1 Phase - 120V (hp): 2
- NEMA Rating: 1
- Pressure Switch Action: Standard
- Temperature Range (°F): -22 to 257
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- Dwyer Pressure and Vacuum Switchesatribut:
- UNSPSC: 39121506
- Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200Vatribut:
- Frequency Tolerance: ±5%
- Frequency (Hz): 50/60
- Type: Simple and compact inverter (FREQROL-D700 series) Single-phase 200V
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 170~264(50/60Hz)
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Output Frequency (Hz): 0.2~400
- Output overload current rating: 150% 60s, 200% 0.5s (reverse time characteristic)
- Power Supply Voltage (V) : Single phase 200-240 (50Hz / 60Hz)
- Protective structure (JEM1030): Closed type (IP20)
- Type of control: Soft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- Dwyer Paddle Flow SwitchDeskripsi:These switches detect and control the flow of compatible liquids traveling through a system in hazardous locations. Inline switches are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- UNSPSC: 39121538
- Connection Type: NPT
- Flow-Switch Type: Paddle
- Frequency (Hz): 50; 60
- Minimum Ambient Temperature (°F): -4
- Minimum Media Temperature (°F): -4
- Phase: Single
- Set Point Configuration: Adjustable
- Switch Position: Normally Closed; Normally Open
- Danfoss Pressure Switch / Pressure Controlatribut:
- Range (bar): -0.2 - 7
- Diffrensial (bar): 0.7/4
- Dwyer Magnesense Differential Pressure TransmitterDeskripsi:The Series MSX Pro Magnesense Differential Pressure Transmitter is the professional differential pressure transmitter meeting stringent industry standards with innovative global product design. The device has exceptional stability for use in critical building performance applications with the popular versatility of our original Series MS2 Magnesense II transmitter. The MSX Pro simplifies the ordering process to deliver the desired configuration, which reduces product setup time. The MSX Pro transmitter can provide a linear pressure output or a linear velocity output with the square root extraction from the transmitter. Additional parameters have been included to expand the square root capability to calculate flow. Dual voltage and milliamp output signals can be used to provide control and equipment output signal verification.atribut:
- Wetted Materials: Consult Factory
- Accuracy (FSO): ±1%
- Current Consumption (Max. Consumption) (mA): 21
- Display (optional): 4 Digit LCD
- Electrical Entry (inch): 1/2 NPS Thread
- Loop Resistance Current Output Max. (O): 0-1250
- Loop Resistance VoltageOutput Max. (kO): Min. Load Resistance 1
- Mounting: Wall Mounting
- Output Signals: 4-20 mA (2-wire); 0-10 V or 0-5 V selectable (3-wire)
- Power Requirements: 10-36 VDC (2-wire), 17-36 VDC or isolated 216-33 VAC (3-wire)
- Process Connections: 1/8inch, 3/16inch, 1/4inch, 5 mm, and 6 mm ID flexible tubing.
- Temperature Limit (°C): -20 to 70
- Zero and Span Adjustments: Digital Push-Button
- Dwyer Digital Differential Pressure Gaugesatribut:
- UNSPSC: 41112403
- SANYO Pressure Switch PD-H255JPDeskripsi:Pressure Switch digunakan sebagai saklar otomatis pompa air yang bekerja karena dorongan air pada saat kran air dibuka dari tangki atau sumber air.atribut:
- Drat Size (inch): 1/4
- Dimensions (cm): 6x6x12
- Pressure (kgf/cm²): 1.4 to 2.2
- CONDOR Safety Culture & Motivation Signatribut:
- ADA Compliant: No
- ANSI 969 Compliant: No
- ANSI Standards: ANSI Z535
- Anti-Slip Surface: No
- Glow In The Dark: No
- Includes Mounting Hardware: No
- Metal Detectable: No
- Mirror Print: No
- Retroreflective Grade: Not Retroreflective
- Sign Mounting Location: Wall
- State Specific Sign: No
- Write on Surface: No
- ASHCROFT Diaphragm Pressure SwitchDeskripsi:This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.atribut:
- Item: Pressure Switch
- Action: Standard
- Actuation Type: Diaphragm
- Factory On/Off Setting: 90% of Range
- Dwyer Magnehelic Pascal Differential Pressure GageDeskripsi:Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.atribut:
- Service: Air and non-combustible, compatible gases.
- Wetted Materials: Consult Factory
- Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
- Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
- Agency Approval: Meets the technical requirements of EU Directive 2011/65/EU (RoHS II)
- Dial Size Diameter (inch): 4
- Enclosure Rating: IP67
- Mounting Orientatio: Diaphragm in Vertical Position. Consult Factory for Other Position Orientations.
- Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
- Pressure Limits (bar): -0.677 to 1.034
- Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
- Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
- Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
- CONDOR USA INC Water and Air Pressure Switch with Motor OverloadDeskripsi:Designed for use with air compressors, these pressure switches feature actuation-type diaphragms and built-in overload protection.atribut:
- UNSPSC: 39121506
- AC Contact Rating (A): 30
- Manual Switch Action: Auto/Off/Reset
- NEMA Rating: 1
- Pressure Switch Action: Standard
- Pressure Switch Port Type: (1) 3/8 in FNPT; (3) 1/4 in FNPT; (4) Port
- Pressure Switch Unloader: 1/4 in Compression
- Standards: CSA and CE Certified; UL Listed
- Temperature Range (°F): -22 to 257
Daftar Harga water pressure switch Terbaru January 2026
| DAYTON Water and Air Pressure Switch | Rp399.900 |
| Dwyer Air Pressure Sensing Switches | Rp849.900 |
| CONDOR USA INC Water and Air Pressure Switch | Rp399.900 |
| SMC Pressure Switch Isg-Series | Rp1.499.900 |
| Dwyer Pressure and Vacuum Switches | Rp2.299.900 |
| Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200V | Rp2.899.900 |
| TRUSCO Pressure Switch | Rp1.099.900 |
| Dwyer Paddle Flow Switch | Rp2.599.900 |
| SMC Pressure Switch | Rp989.900 |
| Danfoss Pressure Switch / Pressure Control | Rp679.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/CONDOR%20Safety%20Culture%20%26%20Motivation%20Sign/bkP109483416-1.jpg)