CONDOR USA INC Water and Air Pressure Switch with Motor Overload

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC39121506
AC Contact Rating (A)30
Manual Switch ActionAuto/Off/Reset
NEMA Rating1
Pressure Switch ActionStandard
Pressure Switch Port Type(1) 3/8 in FNPT; (3) 1/4 in FNPT; (4) Port
Pressure Switch Unloader1/4 in Compression
StandardsCSA and CE Certified; UL Listed
Temperature Range (°F)-22 to 257

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for use with air compressors, these pressure switches feature actuation-type diaphragms and built-in overload protection.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pressure Switch Pressure Switch Application Air Compressor Manual Switch Action Auto/Off/Reset Pressure Switch Port Type (1) 3/8 in FNPT (3) 1/4 in FNPT (4) Port Pressure Switch Factory On/Off Setting 120/150 psi Pressure Switch Unloader 1/4 in Compression Pressure Switch Differential 15 to 70 psi Pressure Switch Range 45 to 160 psi Pressure Switch Electrical Contact Form 3PST Pressure Switch Action Standard Overload Protection 20 to 24A NEMA Rating 1 Series MDR3/OL

Ulasan Produk

Tidak ada ulasan