Beli water meter itron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Itron Water Meter Multimag Cyble
    Mulai

    Rp1.099.900

    Itron Water Meter Multimag Cyble
    Deskripsi:
    Iltron Multimag adalah meter air jenis turbin multijet dengan register gelas copper-can yang dirancang untuk aplikasi pelanggan rumah tangga dan niaga.
    atribut:
    • Size (mm): 15
  2. Itron Woltex M Water Meter
    Mulai

    Rp13.999.900

    Itron Woltex M Water Meter
    atribut:
    • Maximum Admissible Temperature (°C): 30
  3. AMD Water Meter
    Mulai

    Rp399.900

    AMD Water Meter
    atribut:
    • Size (mm): 15
  4. Onda Water Meter Flange PN 10
    Mulai

    Rp2.899.900

    Onda Water Meter Flange PN 10
    atribut:
    • Material: Cast Iron
  5. Itron Flodis Single Jet Turbine
    Mulai

    Rp3.999.900

    Itron Flodis Single Jet Turbine
    Deskripsi:
    Flodis is single jet turbine type meter, designed to measure cold drinking water, offeringthe capability to measure accurately a wide range of fl ow rates.
    atribut:
    • Size (inch): 1
  6. Itron Flostar
    Mulai

    Rp23.999.900

  7. Itron Woltex Hot Meter 150degrees C (Schlumberger)
    Mulai

    Rp60.999.900

  8. AMICO Meteran Air
    Mulai

    Rp649.900

    AMICO Meteran Air
    Deskripsi:
    Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
  9. AMICO Flow Meter Air
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  10. Flugo Water Meter
    Mulai

    Rp3.799.900

    Flugo Water Meter
    atribut:
    • Size (inch): 2
  11. Onda Water Meter Flange PN
    Mulai

    Rp6.899.900

    Onda Water Meter Flange PN
    Deskripsi:
    Sebagai alat pengukur pemakaian air
    atribut:
    • Material: Cast Iron
  12. WIKA Temperature Gauge
    Mulai

    Rp2.399.900

    WIKA Temperature Gauge
    atribut:
    • Case: Stainless Steel
  13. AMICO Water Meter
    Mulai

    Rp3.799.900

    AMICO Water Meter
    atribut:
    • Maximum Reading (m³): 999999.99
    • Minimum Reading (m³): 0.01
  14. Onda Gate Valve Cast Iron Type Flange JIS 10K
    Mulai

    Rp2.099.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  15. B&R Flow Meter Air
    Mulai

    Rp1.199.900

    B&R Flow Meter Air
    atribut:
    • Size (inch): 1
  16. Miami Meteran Air
    Mulai

    Rp119.900

    Miami Meteran Air
    atribut:
    • Color: Blue
    • Material: Iron
    • Thread Size (inch): 1/2
    • Cubic Unit:
  17. ARITA Water Meter Flange
    Mulai

    Rp11.999.900

    ARITA Water Meter Flange
    Deskripsi:
    Main Technical Data Maximum Permissible Errora. in the lower zone from Qmin inclusive up to but excluding Qt is ±5%b. in the upper zone from Qt inclusive up to and including Qs is cold potable water meter ±2%
    atribut:
    • Connection: Flange PN 10
    • Technical Data: ISO4064
  18. Azbil Kimmon Mawarina Display Rotating Water Meter
    Mulai

    Rp1.599.900

    Azbil Kimmon Mawarina Display Rotating Water Meter
    atribut:
    • Ambient Temperature (°C): 55 or less
    • Suitable fluid: Water
    • Type Of Thread: Clean water
    • Maximum Operating Pressure (MPa): 1
    • Fluid Temperature (°C): 0.1-30 (Do not freeze)
    • Ambient Humidity (% RH): 0~100
    • Dimension H3 (mm): 70
    • Display Function: Digital display, pointer display, pilot display (octagon)
    • Display Part: (Rotation range) 330° (every 15° fixed angle)
    • Font size: 1.8 times of NKDA type
    • Maximum Display (m³): 9.999.9
    • Minimum Scale (L): 1
    • Mounting Direction: Horizontal
Daftar Harga water meter itron Terbaru March 2026
Itron Water Meter Multimag CybleRp1.099.900
Itron Woltex M Water MeterRp13.999.900
Itron Multimag with Cyble Pre-equippedRp1.099.900
AMD Water MeterRp399.900
Onda Water Meter Flange PN 10Rp2.899.900
Itron Flodis Single Jet TurbineRp3.999.900
Itron FlostarRp23.999.900
Itron Woltex Hot Meter 150degrees C (Schlumberger)Rp60.999.900
AMICO Meteran AirRp649.900
AMICO Flow Meter AirRp569.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)