OMRON Shared Socket Round Socket Surface Connection (Dudukan Relay)

Sebelum PPN:
Rp169.900
Spesifikasi
With or Without Finger ProtectionIncluded
Suitable Model[Timer] H3CR-A8 □, H3CR-F8 □, H3CR-G8 □, H3CR-H8 □, [Counter] H7CZ-L8 □, H7CN (8 pins), [Temperature controller] E5CS (8 pins)
Continuous Current (A)5
Insulation Resistance (MΩ)1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
TypeRound socket
Number of Pins8
Number of Poles8
ShapeP2CF (surface connection)
Withstand Voltage (V/minute)Between terminals: AC2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait