Beli water heater listrik modena di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Paloma Gas Water Heater
    Mulai

    Rp3.999.900

    Paloma Gas Water Heater
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  2. Ariston Water Heater Medium Capacity PRO R Cylinder
    Mulai

    Rp5.499.900

    Ariston Water Heater Medium Capacity PRO R Cylinder
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  3. Rinnai Gas Water Heater
    Mulai

    Rp1.499.900

    Rinnai Gas Water Heater
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  4. Wasser Pompa Dorong
    Mulai

    Rp899.900

    Wasser Pompa Dorong
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  5. Rinnai Electric Water Heater
    Mulai

    Rp1.699.900

    Rinnai Electric Water Heater
    atribut:
    • Maximum Pressure (bar): 7
    • Maximum Temperature (°C): 75
  6. King Power Sepatu Safety Sneakers Mid Cut L 881 (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    King Power Sepatu Safety Sneakers Mid Cut L 881 (Sepatu Proyek)
    atribut:
    • Safety Toe: Composite Toe Cap
    • Material: Exclusive Japan Microfiber
    • Color: Red
    • Lining: BK Mesh Lining
    • Sole: Light Weight PU with Special Formulated Rubber
    • Insole: Thick Cushion EVA. Provide Support, Comfort and Stay Dry
  7. MODENA Dispenser Air
    BARU
    Mulai

    Rp1.699.900

    MODENA Dispenser Air
    Deskripsi:
    Dispenser air dengan desain yang simpel namun elegan.
  8. Ariston Electric Instant Water Heater
    Mulai

    Rp1.499.900

    Ariston Electric Instant Water Heater
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 220-230
    • Power (W): 2400
    • Water Flow (L/minute): 2 (Min); 8 (Max)
    • Index Protection: IP25
  9. Shimizu Water Heater
    Mulai

    Rp1.599.900

    Shimizu Water Heater
    Deskripsi:
    Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
Daftar Harga water heater listrik modena Terbaru February 2026
Paloma Gas Water HeaterRp3.999.900
Wasser Pemanas Air GasRp3.399.900
Ariston Water Heater Medium Capacity PRO R CylinderRp5.499.900
Rinnai Gas Water HeaterRp1.499.900
Wasser Pompa DorongRp899.900
Rinnai Electric Water HeaterRp1.699.900
King Power Sepatu Safety Sneakers Mid Cut L 881 (Sepatu Proyek)Rp489.900
MODENA Dispenser AirRp1.699.900
Ariston Andris 2 B Electric Water HeaterRp1.899.900
MODENA Electric Water HeaterRp1.999.900

Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)

Halaman Terkait