Beli water gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SPEEDAIRE Air GunDeskripsi:These kits include a thumb-lever air gun and multiple nozzles that modify the airflow to suit different applications. The thumb-operated gun has a lever on top of the body to form a compact handpiece for reaching into tight spaces. They deliver a high-pressure airstream where pistol-grip air guns won't fit. Users press the lever with their thumb while gripping the body with their fingers.atribut:
- UNSPSC: 27131502
- Air Flow Pattern: Focused
- Air Inlet Gender: Female
- Air Inlet Size (inch): 1/4
- Air Inlet Type: NPT
- Air inlet (inch): 1/4 NPT Female
- Nozzle Angle: Straight
- Tool Brand: Speedaire
- VIKING AIR TOOLS Air-Powered Vacuum GunDeskripsi:Combination guns switch between suction and blowing modes to function as vacuum guns or air guns. Their two-way valve reverses airflow, so one tool can blow off chips and vacuum up debris.atribut:
- UNSPSC: 27131502
- Air Gun Body Style: Pistol-Grip
- Air Inlet Gender: Female
- Air Inlet Size (inch): 1/4
- Air Inlet Type: NPT
- Air consumption (CFM): 3.4
- Air inlet (inch): 1/4 NPT Female
- Application: Media Installation Shops
- Body Material: Composite
- Collection Bag Included: Yes
- Color: Blue
- Extension Size (inch): 8-1/8
- Includes: Crevice Tool; Dust Bag; Extension Tube; Flexible Extension Hose; Orifice Tool; Rotatable Brush; Thumb-Grip Clamp
- Manufacturer Part Number: VT9806
- Nozzle type: Air Gun and Vacuum Gun
- Overall Length (inch): 5-1/2
- Sound Level (dB): 97
- Tool Brand: Viking Air Tools
- WTB Air Duster Gunatribut:
- Nozzle Opening Diameter (mm): 3.5
- Nozzle Attachment Port: G1/8
- Maximum usage pressure: 1MPa
- TEKIRO Semprotan Angin Pembersih Debu (Spray Gun)Deskripsi:TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminiumatribut:
- Size: DG1-3
- Material: Aluminium
- Dimension 2 (mm): 5
- Dimension 1 (mm): 120
- Dimension 4 (mm): 123
- Dimension 5 (mm): 8
- Dimension 3 (mm): 26
- INGCO Air Blow GunDeskripsi:INGCO Air Blow Gun // Semprotan Duster Tiup Peniup Angin
- KINKI High Power Air Duster Gun Alphaatribut:
- Nozzle Length (mm): 41
- Nozzle Opening Diameter (mm): 1 ( x 16 pieces)
- Nozzle Attachment Port: G1/8
- Compressed Air Attachment: 1/4 plug
- Total Length (mm): 129
- Specification: Swivel plug
- Maximum usage pressure: 1MPa
- Purpose of Use: Air blowing, drying, air cooling, blowing off garbage, cleaning, dewatering drying and air curtain etc.
- TRUSCO Wash Blow GunDeskripsi:-The strength of flow rate is possible only with lever operation.-Sucking up cleaning water etc. (with strainer) strongly with spray forward.-If you remove the suction hose, you can use it as a normal duster gun. -Machine washing, drying.-Cleaning and drying of filter and radiators etc.-Vinyl Hose 1.5matribut:
- Color: Black
- Nozzle Length: 50mm
- Nozzle Opening Diameter: 4.3mm
- Nozzle Mounting Port: G1/8
- Air Mounting Outlet: G1/4
- Total Length: 140mm
- Maximum Working Pressure: 1MPa
- KINKI High Power Air Duster Gun type 601AXE-BETASatribut:
- Nozzle Length (mm): 51
- Nozzle Opening Diameter (mm): 1 ( x 16 pieces)
- Nozzle Attachment Port: G1/8
- Compressed Air Attachment: 1/4 plug
- Specification: Swivel plug
- Total Length (mm): 139
- Maximum usage pressure: 1MPa
- Purpose of Use: Air blowing, drying, air cooling, blowing off garbage, cleaning, dewatering drying and air curtain etc.
- AS ONE Water Gunatribut:
- Fluid Used: Water (high temperature, solvent and compression air are unavailable)
- Pressure Resistance (MPa): 0.4
- Material: Body/PP (polypropylene), Pressure resistance hose/soft PVC (vinyl chloride resin)
- Hose Nipple Outer x Inner Diameter (mm): 9x5
- KARCHER HOME & GARDEN Spray GunDeskripsi:Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- C-Mart Gun Nozzle With Standard Hose ConnectorDeskripsi:- Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Dulux Pentalite Anti Bacteria 2.5LDeskripsi:Dulux Pentalite Ultra Matt Smooth Finish adalah cat berbahan dasar air yang bermutu tinggi dengan hasil akhir halus dan tidak mengkilap/matt. Dulux Pentalite menghadirkan sentuhan maksimal dengan kualitas ProCover TechnologyTM dengan fungsi utama daya sebar maksimal, hasil akhir menawan dan warna tahan lama.Petunjuk Penggunaan: Rol, kuas atau sprayatribut:
- Finishing: Matt
- Drying Time (hour): 1-2
Daftar Harga water gun Terbaru March 2026
| HASSTON PROHEX Semprotan | Rp72.900 |
| Wipro Semprotan Air | Rp40.900 |
| SPEEDAIRE Air Gun | Rp399.900 |
| VIKING AIR TOOLS Air-Powered Vacuum Gun | Rp1.499.900 |
| WTB Air Duster Gun | Rp999.900 |
| TEKIRO Semprotan Angin Pembersih Debu (Spray Gun) | Rp69.900 |
| INGCO Air Blow Gun | Rp51.900 |
| KINKI High Power Air Duster Gun Alpha | Rp1.099.900 |
| TRUSCO Wash Blow Gun | Rp799.900 |
| KINKI High Power Air Duster Gun type 601AXE-BETAS | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/4vP103683175-2.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Lain%20-%20lain/C-Mart%20Gun%20Nozzle%20With%20Standard%20Hose%20Connector/06P106249006-1.jpg)
/ncP103680840-2.jpg)

/n9P102944837-15.jpg)
/Dulux%20Pentalite%20Anti%20Bacteria%202_5L/58P107946188-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/KRISBOW%20Penyumbat%20Telinga/0sP101516028-10.jpg)
/f1P105378541-1.jpg)