Beli water flow sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELIMO Flow SensorDeskripsi:Ultrasonic flow sensor for closed cold and hot water systems containing water or water-glycol mixtures. It continuously measures the glycol content of the medium and compensates for it to ensure an accurate measurement. The flow sensor is installed in the system via two external threads (ISO 228-1). The power supply is AC/DC 24 V and the output signal is 0...10 V or communicative via BACnet MSTP, Modbus RTU or MP-Bus. The flow rate can be accumulated. Configuration is done with Belimo Assistant 2 via NFC technology.atribut:
- Voltage (V): 24
- Frequency (Hz): 50/60
- Power Consumption: AC 2.2 VA, DC 1.1 W
- DN Size: 32A
- SMC Digital Flow Sensor for Wateratribut:
- Thread Type: Rc
- Lead Wire: Lead Wire With M12 Connector (3 m)
- Dwyer Air Flow Sensor (Sensor Aliran Udara)Deskripsi:These averaging plastic flow sensors have a flange with sensors. They are mounted to square and round ducts and are connected to a manometer, gauge, switch, or transmitter with flexible tubing. These sensors read pressure for monitoring and control. They are used on air and gases compatible with plastic, for HVAC zone control, sensing fan-flow rates, and for retrofitting HVAC airflow measurement.atribut:
- UNSPSC: 41111931
- Brand: DWYER
- Standards: EU Directive 2011/65/EU (RoHS II)
- Dwyer Paddle Flow SwitchDeskripsi:These switches detect and control the flow of compatible liquids traveling through a system in hazardous locations. Inline switches are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- UNSPSC: 39121538
- Connection Type: NPT
- Flow-Switch Type: Paddle
- Frequency (Hz): 50; 60
- Minimum Ambient Temperature (°F): -4
- Minimum Media Temperature (°F): -4
- Phase: Single
- Set Point Configuration: Adjustable
- Switch Position: Normally Closed; Normally Open
- BELIMO Damper Actuatorsatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SMC Flow Sensor Flow Monitor PFM725 Seriesatribut:
- Rated Flow (L/minute): 0.5 - 25(12.5)
- BELIMO Butterfly Valve Rotary ActuatorDeskripsi:The Belimo PRCA-S2-T is a robust, high-torque (160 Nm) rotary actuator designed for controlling butterfly valves in demanding HVAC applications, including outdoors, thanks to its IP66/67 protection against dust and water and internal heater.atribut:
- AC Voltage (V): 240
- AC Voltage Range (V): 264
- Control Open/Close: 3 point
- DC Voltage (V): 125
- DC Voltage Range (V): 137.5
- Frequency (Hz): 50/60
- Manual override: Hand crank
- Power (W): 20
- Sound Power Level (dB): 68
- Torque Motor (N m): 160
- BELIMO Control Valveatribut:
- UNSPSC: 31160000
- Dwyer Averaging Flow Sensor (Sensor Aliran Rata-rata)Deskripsi:These general purpose averaging plastic flow sensors mount to square and round ducts and read pressure for monitoring and control. They must be used on air and gases compatible with plastic. Applications include HVAC zone control, fan-flow rate sensing, and retrofitting HVAC airflow measurement.
- Waterplus Flow Switchatribut:
- Unit (A): 16
- IMPELLER Paddlewheel FlowmeterDeskripsi:Inline paddlewheel flowmeters with remote output for water measure the flow rate of water and water-based liquids traveling through systems. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations. Remote output sends signals to alarms, warning lights, or programmable logic controllers (PLC) when media stops or starts flowing.atribut:
- UNSPSC: 41112501
- BELIMO Control Valve 2-wayatribut:
- UNSPSC: 31160000
- CRC MAF Sensor Cleaner (Pembersih Sensor Aliran Udara)Deskripsi:MASS AIR FLOW SENSOR CLEANER, 11 WT OZModel#: 05110DESCRIPTION:The first product specifically developed to clean mass air flow sensors. Designed with advanced Cozo technology. Increases horsepower & improves air/fuel ratio and MPG.APPLICATIONS:Mass air flow sensors & housingatribut:
- Net Fill: 11 Wt Oz
- BELIMO Valve 2-wayatribut:
- UNSPSC: 31160000
Daftar Harga water flow sensor Terbaru October 2026
| BELIMO Flow Sensor | Rp17.999.900 |
| SMC Digital Flow Sensor for Water | Rp9.599.900 |
| OMRON IOT Liquid Flow Sensor (Sensor Aliran Cairan) | Rp619.900 |
| Dwyer Air Flow Sensor (Sensor Aliran Udara) | Rp459.900 |
| Dwyer Paddle Flow Switch | Rp3.199.900 |
| BELIMO Damper Actuators | Rp5.299.900 |
| SMC Flow Sensor Flow Monitor PFM725 Series | Rp3.999.900 |
| GEMS SENSORS Gems Sensors Flow Sensor Liquid Ft-110 Series | Rp5.299.900 |
| BELIMO Non Fail-Safe Actuators | Rp6.899.900 |
| BELIMO Butterfly Valve Rotary Actuator | Rp33.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/gwP106904608-1.jpg)
/hjP109671631-1.jpg)







/4gP112360160-1.jpg)
/1fP107802051-1.jpg)



/P102075302-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)